カテゴリ

  • 整備工具・収納(4)
  • パソコン/周辺機器(1)
  • 学童・教育用品(1)

「g-scan」の検索結果

6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
CFexpress Type A メモリーカード 80GB SONYCFexpress Type A メモリーカード 80GBSONY
24,980税込27,478特価
1個
当日出荷
デジタル一眼カメラでの連続撮影や高ビットレート動画など、大容量データの書き込みにも適した次世代高速メモリーカード「CFexpress Type A メモリーカード」。【サイズ】 SDカード相当のコンパクト設計【スピード】UHS-II SDを越える高速書き込み。【TOUGH仕様曲げ強度150ニュートン(約15kg)・・・規格比約10倍【TOUGH仕様】落下強度7.5メートル・・・規格比約5倍【TOUGH仕様】防塵防水IP57【無償ダウンロード】メモリーの状態診断ソフト「Media Scan Utility」専用リーダーMRW-G2が必要データ復旧ソフト「Memory Card File Rescue」
容量80GB読取速度(MB/s)800書込速度(MB/s)700
FLIR Lepton 2.5 - Thermal Imaging Module SPARKFUNFLIR Lepton 2.5 - Thermal Imaging ModuleSPARKFUN
68,980税込75,878
1個
33日以内出荷
DescriptionThe FLIR Lepton(R)2.5 - Thermal Imaging Module is a radiometric-capable long wave infrared(LWIR)camera solution that is smaller than a dime, fits inside a smartphone, and is less expensive than traditional IR cameras. With a focal plane array of 80x60 active pixels, this Lepton easily integrates into native mobile-devices and other electronics as an IR sensor or thermal image sensor. The radiometric Lepton captures accurate, calibrated, and non-contact temperature data in every pixel.For large quantities:We currently have a limit of one per customer order on the FLIR Lepton 2.5 module due to supply chain issues as a result of COVID-19. If you need to place a distributor order please contact your sales rep and they will assist you. For bulk order for this module please visit our Volume Pricing Page for inquiries of stock. At this time, we cannot guarantee orders for this module but we will do what we can to work with you in fulfilling your request.FeaturesEffective Frame Rate:8.6 Hz(commercial application exportable)Input Clock:25-MHz nominal, CMOS IO Voltage LevelsOutput Format:User-selectable 14-bit, 8-bit(AGC applied), or 24-bit RGB(AGC and colorization applied)Pixel Size:17 μmRadiometric Accuracy:High gain:Greater of +/- 5℃ or 5%(typical)Low gain:Greater of +/- 10℃ or 10%(typical)Scene Dynamic Range:-10-140 ℃(high gain); up to 450℃(low gain)typicalSpectral Range:Longwave infrared, 8 μm to 14 μmTemperature Compensation:Automatic. Output image independent of camera temperature.Thermal Sensitivity:<50 mK(0.050° C)Video Data Interface:Video over SPIControl Port:CCI(I2C-like), CMOS IO Voltage LevelsPackage Dimensions - Socket Version(w×l×h):11.8×12.7×7.2 mmMechanical Interface:32-pin socket interface to standard Molex(R)socketNon-Operating Temperature Range:-40 ℃ to +80 ℃Optimum Temperature Range:-10℃ to +80℃Shock:1500 G @ 0.4 msArray format:80×60, progressive scanFOV - Diagonal:63.5°FOV - Horizontal:50°(nominal)Image Optimization:Factory configured and fully automatedNon-Uniformity Correction(NUC):Automatic with shutterSensor Technology:Uncooled VOx microbolometerSolar protection:IntegralInput Supply Voltage:2.8 V, 1.2 V, 2.5 V to 3.1 V IOPower Dissipation:150 mW(operating), 650 mW(during shutter event), 4 mW(standby)
アズワン品番67-0427-21
G-SCAN Z Standard インターサポートG-SCAN Z Standardインターサポート
679,800税込747,780
1個
4日以内出荷
汎用スキャンツールの頂点、ジースキャン。コンパクトな有線タイプのスキャンツール。診断ソフトのデザインも一新しました。メーカー選択:豊富な対応メーカーから診断する車種のメーカーを選択します。頭文字で検索することでいち早く探せます。国産乗用車9メーカー、国産トラックバス5メーカー、輸入車25メーカーに対応。自己診断:車両の異常時や、チェックランプ点灯時の故障コードを読み取り、修理完了後の故障コードの消去を行う事ができます。ハイブリット車など採用されている詳細コードにも対応。アクティブテスト:ECUからアクチェエーターの駆動/停止を行うことで不具合の絞り込みに役立ちます。データー表示:ECUにつながるセンサー、アクチュエーターのリアルタイムデーターを数値等で確認できます。
セット内容本体、収納ケース、液晶保護フィルム、シガライタケーブル、AC/DCアダプター、バッテリーケーブル、変換カプラセット適合機種メーカー国産乗用車:トヨタ、日産、ホンダ、スバル、三菱、マツダ、スズキ、ダイハツ、レクサストラック・バス:日野、イスズ、三菱ふそう、UDトラックス、スカニア輸入乗用車:ベンツ、BMW、アウディ、ボルボ、ルノー、プジョー、ミニ、オペル、セアト、フォルクスワーゲン、アルファロメオ、フィアット、ランチア、シュコダ、シトロエン、スマート、ランドローバー、ジャガー、フォード、ダッジ、クライスラー、シボレー、GMUSA、プロトン本体寸法(mm)225×136×33本体質量(g)800センサー照度センサー、近接センサー、ジャイロセンサー、加速度センサー機能自己診断、フリーズフレーム、データ表示、アクティブテスト、作業サポート、OBD-Ⅱ診断、オールダイアグ、レディネスコード、グラフ表示、ペイントメモ、カスタマイズ、コネクタ位置表示、参考値表示、整備技術情報、自動計算機能、言語切替(日・英)バッテリーリチウムイオン3.8V3200mAhメモリー3G/Internal32G使用CPUOctaCoreProcessor2.0GHz外部メモリーマイクロSDカードOSAndroid9ストレージ32
G-SCAN Z Tab MS Standard インターサポートG-SCAN Z Tab MS Standardインターサポート
679,800税込747,780
1台
4日以内出荷
汎用スキャンツールの頂点、ジースキャン。有線・無線(変換カプラ可)両方の通信が可能なモデル。メーカー選択:国産乗用車11メーカー、国産トラックバス5メーカー、輸入車40メーカーに対応。自己診断:車両の異常時や、チェックランプ点灯時の故障コードを読み取り、修理完了後の故障コードの消去が可能。ハイブリット車など採用されている詳細コードにも対応。アクティブテスト:ECUからアクチュエーターの駆動/停止を行うことで不具合箇所の絞り込みに役立つ。
質量(g)521(タイプカバー含まず)バッテリー最大11時間メモリー8GB本体サイズ(mm)245×175×8.3ディスプレイ10.5インチPixelsenseディスプレイOSWindows 11 ProストレージSSD 128GB
G-SCAN Z Tab MS Entry インターサポートG-SCAN Z Tab MS Entryインターサポート
539,800税込593,780
1台
3日以内出荷
汎用スキャンツールの頂点、ジースキャン。有線・無線(変換カプラ可)両方の通信が可能なモデル。メーカー選択:国産乗用車11メーカー、国産トラックバス5メーカー、輸入車40メーカーに対応。自己診断:車両の異常時や、チェックランプ点灯時の故障コードを読み取り、修理完了後の故障コードの消去が可能。ハイブリット車など採用されている詳細コードにも対応。アクティブテスト:ECUからアクチュエーターの駆動/停止を行うことで不具合箇所の絞り込みに役立つ。
バッテリー最大11時間メモリー8GB本体サイズ(mm)245×175×8.3ディスプレイ10.5インチPixelsenseディスプレイOSWindows 11 ProストレージSSD 128GB
G-SCAN Z Entry インターサポートG-SCAN Z Entryインターサポート
539,800税込593,780
1個
3日以内出荷
汎用スキャンツールの頂点、ジースキャン。コンパクトな有線タイプのスキャンツール。診断ソフトのデザインも一新しました。メーカー選択:豊富な対応メーカーから診断する車種のメーカーを選択します。頭文字で検索することでいち早く探せます。国産乗用車9メーカー、国産トラックバス5メーカー、輸入車25メーカーに対応。自己診断:車両の異常時や、チェックランプ点灯時の故障コードを読み取り、修理完了後の故障コードの消去を行う事ができます。ハイブリット車など採用されている詳細コードにも対応。アクティブテスト:ECUからアクチェエーターの駆動/停止を行うことで不具合の絞り込みに役立ちます。データー表示:ECUにつながるセンサー、アクチュエーターのリアルタイムデーターを数値等で確認できます。
セット内容本体、収納ケース、液晶保護フィルム、シガライタケーブル、AC/DCアダプター適合機種メーカー国産乗用車:トヨタ、日産、ホンダ、スバル、三菱、マツダ、スズキ、ダイハツ、レクサストラック・バス:日野、イスズ、三菱ふそう、UDトラックス、スカニア輸入乗用車:ベンツ、BMW、アウディ、ボルボ、ルノー、プジョー、ミニ、オペル、セアト、フォルクスワーゲン、アルファロメオ、フィアット、ランチア、シュコダ、シトロエン、スマート、ランドローバー、ジャガー、フォード、ダッジ、クライスラー、シボレー、GMUSA、プロトン本体寸法(mm)225×136×33本体質量(g)800センサー照度センサー、近接センサー、ジャイロセンサー、加速度センサー機能自己診断、フリーズフレーム、データ表示、アクティブテスト、作業サポート、OBD-Ⅱ診断、オールダイアグ、レディネスコード、グラフ表示、ペイントメモ、カスタマイズ、コネクタ位置表示、参考値表示、整備技術情報、自動計算機能、言語切替(日・英)バッテリーリチウムイオン3.8V3200mAhメモリー3G/Internal32G使用CPUOctaCoreProcessor2.0GHz外部メモリーマイクロSDカードOSAndroid9ストレージ32