JAPANNEXT翌日出荷
27インチTNパネル搭載、フルHD(1920×1080)解像度のゲーミングモニター。300Hzリフレッシュレート、1ms(MPRT)応答速度で、FPSなど動きの速いゲームに最適。PS5のフルHD:120Hz接続に対応。最大輝度300cd/m2、sRGB:98%の広色域、HDR対応。高さ調整可能な昇降式多機能スタンド、ピボット機能搭載。入力端子はHDMI 2.0×2、DisplayPort 1.4×2。AdaptiveSync(FreeSync)対応。フリッカーフリー、ブルーライト軽減モード搭載。75×75mmVESAマウント対応。2W×2スピーカー内蔵。
仕様●HDR方式:HDR10 (HDMI/DisplayPort)●アダプタ:あり「12V/2.5A」●パネル方式:TN●モニタ形状:平面●リフレッシュレート:300Hz●上下角度調整(チルト)機能:あり「-5°+20°」●左右角度調整(スイベル)機能:あり「30°」●応答速度(G to G):3.5ms●本体サイズ(H×W×D):高 横370-500/縦618-632mm×幅 横614/縦364mm×奥行205mm スタンド幅200mm●本体色:ブラック●縦回転(ピボット)機能:あり「R90°」●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●高さ調整:あり「130mm」ピッチ約0.311mm寸法27型消費電力(W)最大30通常18省エネ15スタンバイ1電源AC 100-240V 50/60Hz To DC 12V/2.5A表面処理ノングレア本体質量(kg)5入力信号デジタル最大消費電力(W)30コントラスト比1000:1輝度300cd/m2表示色1677万色 sRGB 98% DCI-P3 75% AdobeRGB 75%解像度1920×1080視野角H:160° V:176°ケーブルDP ケーブル(1.5m)入力端子HDMI×2、DP×2スピーカーあり「2W×2」色(本体)黒RoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9モニターサイズ27パネル駆動方式TNUSBなし