ソーラー発電潅水コンピューターGAONA(ガオナ)9日以内出荷
◆メイン電源はソーラー発電のため、バッテリー・電池切れによる停止の心配が少ないです。◆マンションやアパート、ビルなど長期間確認を行わない場所の設置にオススメです。◆電源を必要としないため、エコで環境にやさしく植物を育てられます。◆賃貸物件の植栽や花壇、家庭菜園や畑、プランターへの水やりに便利です。◆外径16~23ミリの吐水口や、呼13のカップリング付水栓(取付対応ネジ:G1/2)に取付けできます。◆あらかじめ設定しておいた時刻になると指示された時間通水します。水やりの手間が解消され、外出時なども安心です。◆水やり設定をした時刻以外でも「手動水やり」ボタンでいつでも水やりが可能です。◆雨センサーつきで、雨を感知すると自動で水やりを停止するので水道代の節約になります。◆雨センサーを蛇口に取付けるための部材もセットになっています。◆満充電時間は2時間(日照時)です。◆電池は別売です。バックアップ用に1.5V単3形アルカリ電池を4個ご用意ください。
用途蛇口に取付け、時間などを設定しておくと自動で水やりを行うタイマー(ソーラー発電式)と雨センサーのセットです。使用圧力(MPa)0.1~0.5使用温度(℃)1~40