BOSCH(ボッシュ)9日以内出荷
●水平、垂直4ライン、鉛直、地墨●電子整準方式で振動に強い●振動、揺れに対して安定した整準が可能●従来より高輝度なラインを照射●受光器使用で半径40mまで使用可能●受光器LR5が標準付属●正確± 0.1mm/mの高い水平精度と360°微調整可能な回転台により、最高の精度を実現●コンパクト・軽量で持ち運びもラクラク。アルミニウムケース付きで素早く手軽に移動可能●優れた耐久性 、IP54の防水・防じん性能により、非常にタフな現場でも装置をしっかり保護●一年保証
用途●墨出し作業本体質量(g)1100寸法(幅W×高さH×奥行D)(mm)136×136×210連続使用時間フルライン約2.5時間光源レーザーダイオード指示精度±1mm/10m防塵防水性能IP54三脚取付ねじ5/8インチ(ネジ穴)出力(mW)1以下(クラス2)