カテゴリ
- 接着剤・補修材(7)
- 測定用品(7)
- 科学研究・開発用品(7)
- 学童・教育用品(6)
- 制御機器(4)
- パソコン/周辺機器(4)
- 電気材料(3)
- 店舗什器・備品(1)
- 卓上消耗品(1)
- 溶接用品(1)
- 建築金物(1)
- 切削工具(1)
- 研磨材(1)
絞り込み
ブランド
- 化研テック(5)
- SPARKFUN(5)
- ケニス(4)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(4)
- Hirschmann Test & Measurement(4)
- タツタ電線(2)
- 藤倉化成(2)
- MUELLER ELECTRIC(2)
- アズワン(1)
- OSG(オーエスジー)(1)
- omron(オムロン)(1)
- JST(日本圧着端子製造)(1)
- レヂトン(1)
- WAKI(和気産業)(1)
- 服部(1)
- マイン(1)
- SAMTEC(1)
- VISHAY(1)
- FINDER(1)
- ブランドをもっと見る
エコロジープロダクト
「gold wire」の検索結果

高純度99.99%(4N)金ワイヤ
タツタ電線¥19,980~税込¥21,978~1巻(10m)ほか7日以内出荷から16日以内出荷高純度99.99%(4N)金ワイヤ。半導体水準の高品質クリーンルーム環境下での生産のため、高い表面清浄度仕上げとなります。用途大学・研究機関から一般使用まで幅広い分野において高純度金属・極細線を使用する用途に適用可能材質金RoHS指令(10物質対応)対応グリーンマーク認定
ドータイト
藤倉化成¥33,980~税込¥37,378~1個(20g)ほか6日以内出荷から8日以内出荷高機能な導電性接着剤で、高温に弱い素材の導通接着やハンダ付、溶接の難点解決に幅広く活用でき、素材への対応性は抜群です。用途高温に弱い素材の導通接着に主なワークパネル・フレーム、パーツ、3次元形状
TKペースト
化研テック¥18,980~税込¥20,878~1本(15g)ほか3日以内出荷常温乾燥!硬化炉等の設備がなくても、常温で乾燥させるだけで導通します。従来品に比べ、金属への密着強度が大幅に向上。信頼性試験後も密着力を維持します。乾燥後の塗膜が柔軟なため、塗膜を曲げてもペーストに亀裂が入らず、導電性を保持します。乾燥後に再度加熱することで接着したサンプルの取り外しも可能です。アルミチューブ入りのため、手を汚すことなく簡単に塗布できます。用途耐熱性の低い部材の導電接合に。スマートフォンやウェアラブル機器などのモバイル端末に。SEM観察時の試料の一時固定に。大学・研究機関などの実験・試験向け小口用途に。仕様●ポットライフ(時間):48●使用可能温度上限(℃):80●比抵抗(Ω・cm):5×10-4●特性1:導電性●特性2:速乾●粘度(Pa・S):27色灰色主成分熱可塑性樹脂・Ag比重1.7硬化時間(分)60 (25℃)危険等級Ⅲ保管温度(℃)-10℃以下危険物の類別第四類危険物の品名第二石油類RoHS指令(10物質対応)対応特性導電性、速乾危険物の性状非水溶性
TKペースト
化研テック(1件のレビュー)¥87,980税込¥96,7781箱(15g×20本)3日以内出荷常温乾燥!硬化炉等の設備がなくても、常温で乾燥させるだけで導通します。従来品に比べ、金属への密着強度が大幅に向上。 信頼性試験後も密着力を維持します。乾燥後の塗膜が柔軟なため、塗膜を曲げてもペーストに亀裂が入らず、導電性を保持します。 乾燥後に再度加熱することで接着したサンプルの取り外しも可能です。アルミチューブ入りのため、手を汚すことなく簡単に塗布できます。用途耐熱性の低い部材の導電接合に。スマートフォンやウェアラブル機器などのモバイル端末に。SEM観察時の試料の一時固定に。大学・研究機関などの実験・試験向け小口用途に。色灰色使用温度範囲(℃)~80主成分熱可塑性樹脂・Ag比重1.7保存環境-10℃以下導電性5×10-4Ω・cm硬化時間(時間)1(25℃)粘度(Pa・s)27危険等級Ⅲ危険物の類別第四類危険物の品名第二石油類RoHS指令(10物質対応)対応危険物の性状非水溶性主なワークパーツ
ポイントタップ A-POT ねじの種類:M
OSG(オーエスジー)(2件のレビュー)¥2,698~税込¥2,968~1本当日出荷から8日以内出荷高能率・多機能な性能を誇るAタップシリーズです。安定した切りくず排出性を持ったポイントタップです。用途低炭素鋼(C~0.25%):◎、中炭素鋼(C0.25%~0.45%):◎、高炭素鋼(C0.45%~):◎、合金鋼:◎、調質鋼(25~35HRC):◎、調質鋼(35~45HRC):○、ステンレス鋼(~35HRC):◎、工具鋼:○、鋳鋼:◎、ダクタイル鋳鉄:◎、銅:○、黄銅:○、黄銅鋳物:○、青銅:○、アルミニウム圧延材:○、アルミニウム合金鋳物:○、亜鉛合金鋳物:○、チタン合金:○、マグネシウム合金鋳物:○材質粉末ハイス(CPM)ねじの種類M表面処理Vコーティング(複合多層コーティング)食付5P
ドータイト 常温乾燥タイプ
藤倉化成(8件のレビュー)¥22,980~税込¥25,278~1個(20g)当日出荷から14日以内出荷室温程度の温度で乾燥するタイプで、塗布後に加熱できないプラスチック等の素材には特に有効です。 ハケ・筆塗りでもスプレー塗装でも手軽に塗布でき、短時間で乾燥硬化して大きな効果を発揮。 品種も記載のもの以外に数多くあり、溶剤の残留が少ない、経時変化も小さいなど、ドータイトならではの特色を有しています。主成分アクリル樹脂・Ag危険等級Ⅱ保管温度(℃)室温危険物の類別第四類危険物の品名第一石油類危険物の数量0.02L危険物の性状非水溶性主なワークパネル・フレーム、パーツ、3次元形状
CN-7120専用溶剤
化研テック¥3,598税込¥3,9581個(0.1kg)6日以内出荷TKペーストCN-7120の専用溶剤。ニードル先端の乾燥予防や、ペーストの除去・剥離まで、CN-7120の使用に欠かせない専用溶剤です。用途ニードルの先端でペーストが乾燥してしまった場合、【CN-7120専用溶剤】を用いてふき取ってください。また、ニードルの先端を【CN-7120専用溶剤】の雰囲気に晒しておくとニードル先端の乾燥を抑えられます。CN-7120を塗布した際に、作業台や治具に付着したペーストはIPAではなかなか除去できません。。そんな時にも【CN-7120専用溶剤】が活用いただけます。成分炭化水素系溶剤質量(kg)0.1引火点(℃)29臭気石油臭危険等級Ⅲ危険物の類別第四類危険物の品名第二石油類危険物の数量0.1kgRoHS指令(10物質対応)対応危険物の性状非水溶性主なワークパーツ
金属箔
ケニス¥35,980~税込¥39,578~1組(10枚)当日出荷貴金属(金・銀・白金)の板を圧延して製造した金属箔です。 金属の光沢性・延性・溶解性・導電性・反射/透過性などを調べる基礎実験や、太陽電池用電極・触媒・電子回路設計・金属物性試験など、多用途に使用できます。
TKペースト
化研テック¥18,980~税込¥20,878~1本(15g)ほか3日以内出荷従来品【CN-7120】の遅乾タイプです。乾燥速度がゆっくりですのでペースト塗布後の位置合わせなどの作業も快適です!。常温乾燥!硬化炉等の設備がなくても、常温で乾燥させるだけで導通します。乾燥時間は25℃で2時間、40℃で20分です。乾燥後の塗膜が柔軟なため、塗膜を曲げてもペーストに亀裂が入らず、導電性を保持します。乾燥後に再度加熱することで接着したサンプルの取り外しも可能です。アルミチューブ入りのため、手を汚すことなく簡単に塗布できます。ペーストの拭き取りには【CN-7120専用溶剤】を使用いただけます。用途耐熱性の低い部材の導電接合に。スマートフォンやウェアラブル機器などのモバイル端末に。SEM観察時の試料の一時固定に。大学・研究機関などの実験・試験向け小口用途に仕様●ポットライフ(時間):48●使用可能温度上限(℃):80●比抵抗(Ω・cm):5×10-4●特性1:導電性●特性2:遅乾●粘度(Pa・S):10色灰色主成分熱可塑性樹脂・Ag比重1.7硬化時間(分)120 (25℃)、20 (40℃)危険等級Ⅲ保管温度(℃)-10℃以下危険物の類別第四類危険物の品名第二石油類RoHS指令(10物質対応)対応特性導電性、遅乾危険物の性状非水溶性
TKペースト
化研テック¥10,980~税込¥12,078~1本(10g)ほか3日以内出荷低温硬化の高導電性接着剤。一液の熱硬化型エポキシ接着剤で使い勝手が良好です。独自開発の特殊形状銀粉で良好な導電性が得られます。耐熱性の無い部品にも使用しやすい低温硬化(90℃)。無溶剤タイプのため、アウトガスの発生が少なく、光学部品にも影響を与えません。シリンジ入りのため、詰め替えの手間や使い残しの無駄もありません。用途耐熱性の低い部材の導電接合に。アウトガスを気にするレンズ周りの導電接合に。大学・研究機関などの実験・試験向け小口用途に。仕様●ポットライフ(時間):24●比抵抗(Ω・cm):6×10-3●特性1:導電性●粘度(Pa・S):30色灰色主成分エポキシ樹脂・Ag比重2.1硬化時間(分)60 (90℃)・30 (120℃)保管温度(℃)-10℃以下危険物の類別非危険物RoHS指令(10物質対応)対応特性導電性
金の卵
レヂトン(210件のレビュー)¥279~税込¥307~1枚ほか当日出荷瞬速切断で、ステンレスに最適! バリ、焼けがすくない!用途ステンレス・金属の切断用シリーズ金の卵最高使用周速度(m/s[m/min])80[4800]砥粒AZ(酸化アルミニウム-ジルコニア)主要切断材料ステンレス・金属
金塊ゴールドティッシュ30W
服部(5件のレビュー)¥14,980税込¥16,4781個(30組×100個)3日以内出荷販促・ノベルティに!目立ちます!。金の延べ棒をモチーフにした、目立ちたがりアイテム!イベントに豪華さを演出するだけでなく、景品としても使える盛上げアイテム「ゴールドティッシュボックス」!大人気です。抽選会や結婚式の2次会、ビンゴ大会などのイベントにもぴったり。用途販促・ノベルティ・イベント等材質パルプ質量(g)62枚数60(30組)
高純度99%銀ワイヤ
タツタ電線¥22,980~税込¥25,278~1巻(50m)ほか9日以内出荷から16日以内出荷高純度99%銀ワイヤ。半導体水準の高品質クリーンルーム環境下での生産のため、高い表面清浄度仕上げとなります。用途大学・研究機関から一般使用まで幅広い分野において高純度金属・極細線を使用する用途に適用可能RoHS指令(10物質対応)対応グリーンマーク認定
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥2,298税込¥2,5281個7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment仕様●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.75mm●幅:21.5mm●深さ:19.2mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4441アズワン品番65-7778-97
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥249,800税込¥274,7801セット(80個)7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1 x 1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.85mm●幅:32.57mm●深さ:18.68mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4308アズワン品番65-7775-17
RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥149,800税込¥164,7801セット(80個)7日以内出荷Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●ポート数:1×1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:20mm●幅:21.35mm●深さ:19.3mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4307規格CAT5アズワン品番65-7777-06
RS PRO 溶接機アクセサリ 0.5kg 0.8mm
RS PRO¥9,598税込¥10,5581個7日以内出荷RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm
同軸コネクタ ジャック 表面実装 UMCCコネクタ 1セット 10000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥199,800税込¥219,7801セット(10000個)7日以内出荷TE Connectivity 2337019-1RF Interface=UMCC, RF Connector Style=Receptacle, Connector System=Cable-to-Board, Sealable=No, Connector & Contact Terminates To=Printed Circuit Board, Number of Positions=1, PCB Mount Orientation=Vertical, Number of Coaxial Contacts=1, Impedance=50 Ω, EMI & RFI Protection Type=Shielding, Cable Connector Orientation=Straight, Body Material=High Temperature Thermoplastic UL94-V0, RF Connector Center Contact Plating Material=Gold over Nickel, RF Connector Center Contact Material=Copper Alloy, Termination Method to Wire & Cable=Solder, Termination Method to Printed Circuit Board=Surface Mount, RF Connector Coupling Mechanism=Snap-Off,Snap-On, Connector Mounting Type=Board Mount, RF Contact Captivation Method=Solder, Housing Color=Black, Cable Type=Coax, Operating Temperature Range=-40 85℃,-40 85℃, Operating Frequency=0 6 GHz, Packaging Method=Box仕様●入数:1リール(10000個入り)●同軸コネクタタイプ:UMCCコネクタ●実装タイプ:表面実装●インピーダンス:50Ω●結線方法:はんだ●接続方向:ストレート●動作周波数:6GHz●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルの上に金●接合型:ケーブル●コード番号:188-8357アズワン品番65-7776-69
Anker MagGo Wireless Charging Station (Foldable 3-in-1)
Anker(アンカー)¥13,627税込¥14,9901個当日出荷ピタッと充電、絡まずスッキリ:マグネット式ワイヤレス充電対応の3-in-1充電器。Qi2対応のスマートフォン等に従来のAnker MagGoシリーズの2倍の最大15W出力でワイヤレス充電が可能です。Wireless PowerIQ搭載:Anker独自のWireless PowerIQを搭載し、 充電時間の短縮と放熱性の向上を実現しました。持ち運びに便利な折りたたみ式:折りたたみ式で軽量コンパクトな設計 旅行などの外出時の持ち運びにも便利です。さらに、お好きな角度で充電しながらスマホ操作が可能です。3台まとめてこれ1つ:これ1台で、Qi2対応スマートフォンやワイヤレスイヤホン、Apple Watchの3台を同時に充電可能です。マグネット式ワイヤレス充電でも安全性を実現:従来の多重保護システムに加え、 Active Shield2.0により、さらなる安全性を実現 常に温度を計測し制御するため、お使いの機器を24時間守ります。セット内容Anker MagGo Wireless Charging Station (Foldable 3-in-1) 、USB PD対応USB急速充電器、 USB-C & USB-C ケーブル (1.5m) 、取扱説明書、カスタマーサポート寸法(mm)約89 × 60 × 25質量(g)約180出力(W)マグネット式ワイヤレス充電:最大15Apple atch用ワイヤレス充電:最大5ワイヤレス充電:最大5ポート数3 (マグネット / Apple Watch充電 / ワイヤレス )入力12V=3A / 15V=2.66A保証期間24ヶ月保証 + 6ヶ月 (Ankerで会員登録後)
Mueller BU-75K ケルビンクリップ
MUELLER ELECTRIC¥3,798税込¥4,1781個当日出荷仕様許容電流値 = 10Aジョー開口 = 7.9mmコンタクト材質 = シルバーコンタクトめっき = 金色 = 黒絶縁体 = ナイロンMueller 10A Kelvin Clip with Silver and Gold Tip Contacts. From Mueller, this 10A Kelvin clip has electrically isolated jaws, gold and silver tip contacts and a nylon housing. Ideal for electrical testing applications, when the jaws of this Kelvin clip are open they are electrically isolated and when closed they are shorted. This Kelvin clip is 41.28mm long and accepts a wire size of 18 AWG. Features ; BenefitsRoHS指令(10物質対応)対応
JST 圧着端子コンタクト メス SHLD, SHLVシリーズ
JST(日本圧着端子製造)¥799税込¥8791袋(100個)当日出荷仕様ジェンダー = メス併用 = SHLD / SHLVコネクタハウジングシリーズ = SHLD, SHLV最小ワイヤサイズmm2 = 0.03mm2最大ワイヤサイズmm2 = 0.08mm2コンタクトめっき = 金コンタクト材質 = リン酸銅最大接触抵抗 = 40mΩ最低使用温度 = -25℃最高使用温度 = +85℃UL、CSA. 基板用コネクタ SHLVコンタクト. The JST SHLD series contacts features gold or nickel contact plating. Female type contacts are suitable for wire sizes: 0.03 mm2- 0.08 mm2. LVDSに適応 PDPや液晶TVなどの内部信号用に最適RoHS指令(10物質対応)対応
Mueller BU-78K ケルビンクリップ
MUELLER ELECTRIC¥16,980税込¥18,6781個当日出荷仕様許容電流値 = 10Aジョー開口 = 12mmコンタクト材質 = シルバーコンタクトめっき = 金色 = 金Mueller 10A Kelvin Clip with Gold Contacts. 10A Kelvin clip with a gold contact and a current path for the source and circuit path for the sense. The length of this Kelvin clip is 57.91mm and the jaws open to 12mm maximum. The wire size accepted by this Kelvin clip is 20 AWG.RoHS指令(10物質対応)対応
ヒルシュマン フッククリップ はんだ 57.5mm, 赤
Hirschmann Test & Measurement¥1,498税込¥1,6481個翌々日出荷仕様色 = 赤許容電流値 = 6A定格電圧 = 60V dcコンタクト材質 = 青銅チップサイズ = 2mm長さ = 57.5mmコネクタ タイプ = はんだKLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into placeRoHS指令(10物質対応)対応
ヒルシュマン フッククリップ はんだ 57.5mm, 黒
Hirschmann Test & Measurement¥999税込¥1,0991個翌々日出荷仕様色 = 黒許容電流値 = 6A定格電圧 = 60V dcコンタクト材質 = 青銅チップサイズ = 2mm長さ = 57.5mmコネクタ タイプ = はんだKLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into placeRoHS指令(10物質対応)対応
ヒルシュマン フッククリップ ソケット 66mm, 赤
Hirschmann Test & Measurement¥1,998税込¥2,1981個翌々日出荷仕様色 = 赤許容電流値 = 6A定格電圧 = 30 V ac, 60 V dcコンタクト材質 = ベリリウム銅, 青銅チップサイズ = 2mm長さ = 66mmコネクタ タイプ = ソケットKLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into place
Finder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dc
FINDER¥5,398税込¥5,9381個7日以内出荷コイル電圧 = 24V dc。接点構成 = SPST。取り付けタイプ = DINレール。ターミナルタイプ = ねじV dc。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。入力電流 = 10.5mA。動作時間 = 0.2ms。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24VDC coil and an SPNO contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 24VDC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Silent high speed switching Long electrical life Operating temperature ranges from -20℃ to 55℃ AgNi contact with optionally hard gold-plating available Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certifiedRoHS指令(10物質対応)対応
ヒルシュマン フッククリップ ソケット 66mm, 黒
Hirschmann Test & Measurement¥1,998税込¥2,1981個翌々日出荷仕様色 = 黒許容電流値 = 6A定格電圧 = 30 V ac, 60 V dcコンタクト材質 = ベリリウム銅, 青銅チップサイズ = 2mm長さ = 66mmコネクタ タイプ = ソケットKLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into place
UV LED 青 表面実装 SMD 1袋 25個入
VISHAY¥1,998税込¥2,1981袋(25個)7日以内出荷ThedomelensSMDLEDserieshasbeendesignedinasmalluntintedandclearmoldedpackagewithlensforsurfacemountingasgullwingorreversegullwingversion。TheVLD.1232.。seriesisusingrecentultrabrightInGaN/sapphirechiptechnologywithhighluminousflux.UtilizinglatestadvancedInGaNtechnologyPackagetype:surface-mountPackageform:gullwing,reversegullwingAPPLICATIONSTrafficsignalsandsignsInteriorandexteriorlightingSmokedetectors仕様●LED色:青●パッケージタイプ:SMD●実装タイプ:表面実装●LED数:1●順方向電圧:3.4 V●光度:3500 mcd●ピン数:2●ビュー角:±9 °●レンズ形状:ドーム●主波長:472 nm●シリーズ:VLDB1232アズワン品番65-7247-09![SSP/0.6m HDMIケーブル シルバー [0.6m /HDMI⇔miniHDMI /スタンダードタイプ] WIREWORLD](//jp.images-monotaro.com/Monotaro3/pi/full/mono48423307-231113-02.jpg)
SSP/0.6m HDMIケーブル シルバー [0.6m /HDMI⇔miniHDMI /スタンダードタイプ]
WIREWORLD¥41,980税込¥46,1781個13日以内出荷4K/HDMI2.0規格の頃から解像度の高い映像、ハイエンド・オーディオクオリティに迫るサラウンドサウンドを実現し、オーディオビジュアル・ファンから高い評価を受けたWireworld Series 7のHDMIケーブル。近年8K対応のコンポーネントが増える中、ユーザーからはHDMI2.1規格で要求される8K/48Gbpsの伝送速度に対応したWireworldのHDMIケーブルを望む声が高まっていました。2022年。使い分けとして完璧なラインアップを備え、次世代8K, 10K/HDMIケーブルの真打ちとなり、新たなスタンダードを予感させるのが、Wireworld Series 8のHDMIケーブルです。仕様8K/60p、4K/120p 36bit (4:4:4)、8K/30p 30bit (4:4:4)寸法(mm)シェル:46×22 /厚さ13.5色シルバーケーブル長(m)0.6構造Uni-Path Design対応HDCP2.3、 ARC/eARC、HDR、 HDR10+、 Dynamic HDR、DSC(Display Stream Compression)絶縁体Composilex 3材質(端子)24K Goldメッキプラグ導体Silver-Clad OFCケーブル径(Φmm)約9.0ケーブル種類スタンダード帯域幅(Gbps)48
SparkFun Soil Moisture Sensor with Screw Terminals
SPARKFUN¥2,298税込¥2,5281個33日以内出荷Description。The SparkFun Soil Moisture Sensor is a simple breakout for measuring the moisture in soil and similar materials. The soil moisture sensor is pretty straightforward to use. The two large, exposed pads function as probes for the sensor, together acting as a variable resistor. The more water that is in the soil means the better the conductivity between the pads will be, resulting in a lower resistance and a higher SIG out. This version of the Soil Moisture Sensor includes a 3-pin screw pin terminal pre-soldered to the board for easy wiring and setup.。To get the SparkFun Soil Moisture Sensor functioning, all you will need is to connect the VCC and GND pins to your Arduino-based device(or compatible development board). You will receive a SIG out, which will depend on the amount of water in the soil. One commonly known issue with soil moisture senors is their short lifespan when exposed to a moist environment. To combat this, we've had the PCB coated in gold finishing(ENIG, or Electroless Nickel Immersion Gold).。Note:Check the Hookup Guide below for assembly and weatherproofing instructions, as well as a simple example project that you can put together yourself!。Get Started with the Soil Moisture Sensor Guideアズワン品番67-0426-56
SparkFun Qwiic Keypad - 12 Button
SPARKFUN¥4,198税込¥4,6181個33日以内出荷Description。Keypads are very handy input devices, but who wants to tie up seven GPIO pins, wire up handful of pull-up resistors, and write firmware that wastes valuable processing time scanning the keys for inputs? The SparkFun Qwiic Keypad comes fully assembled and makes the development process for adding 12 button keypad easy. No voltage translation or figuring out which I2C pin is SDA or SCL, just plug and go! Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use breadboard.。Each of the keypad's 12 buttons has been labeled 1, 2, 3, 4, 5, 6, 7, 8, 9, 0, *, and and has been formatted to into the same layout as telephone keypad with each keypress resistance ranging between 10 and 150 Ohms. The Qwiic Keypad reads and stores the last 15 button presses in First-In, First-Out(FIFO)stack, so you don't need to constantly poll the keypad from your microcontroller. This information, then, is accessible through the Qwiic interface. The SparkFun Qwiic Keypad even has software configurable I2C address so you can have multiple I2C devices on the same bus.。NOTE:The I2C address of the Qwiic Keypad is 0x4B and is jumper selectable to 0x4A(software-configurable to any address). multiplexer/Mux is required to communicate to multiple Qwiic Keypad sensors on single bus. If you need to use more than one Qwiic Keypad sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Keypad Hookup Guide。Features。Software Selectable Slave Address。Low Power ATtiny85 controller。Button Presses w/ Time Stamp。Default I2C Address:0x4B。2x Qwiic Connectorアズワン品番67-0421-41









































![SSP/0.6m HDMIケーブル シルバー [0.6m /HDMI⇔miniHDMI /スタンダードタイプ] WIREWORLD](http://jp.images-monotaro.com/Monotaro3/pi/full/mono48423307-231113-02.jpg)