カテゴリ
- 学童・教育用品(20)
- 塗装・養生・内装用品(17)
- 事務用品(14)
- 測定用品(4)
- 梱包用品(2)
- 店舗什器・備品(2)
- 科学研究・開発用品(2)
- 洗車・清掃(2)
- 制御機器(1)
- 物流用品(1)
- テープ(1)
- 接着剤・補修材(1)
- 測定関連サービス(1)
- トラック純正部品(1)
絞り込み
ブランド
- ハンディ・クラウン(23)
- SPARKFUN(20)
- ぺんてる(アストラム)(9)
- ゼブラ(3)
- 東京精密(3)
- 寺西化学(2)
- THERMOS(サーモス)(2)
- CHINO(チノー)(1)
- 明立精機(1)
- Eutech(ユーテック)(1)
- 三菱ふそう(1)
- AXYGEN(1)
- RS PRO(1)
- Siretta(1)
エコロジープロダクト
サービス分類
「handy s」の検索結果

ハンディSぺんてるペン 細 パック入
ぺんてる(アストラム)(7件のレビュー)¥159税込¥1751本当日出荷キャップがなくても、ペン先が乾燥しないボールシャッター機構を採用。 クリップに挟むとペン先が戻る安心設計。 ノック式ながらも普通のペンと変わらない太さ(Φ12mm)で使いやすい。 経済的なカートリッジ式。タイプシングル線幅(mm)0.9インク色黒インク油性入数1本RoHS指令(10物質対応)対応グリーン購入法適合商品タイプ詰替式本体線の太さ細字繰り返し・詰め替え対応
ペンテル ハンディS
ぺんてる(アストラム)(6件のレビュー)¥139税込¥1531本当日出荷サッとすばやくマーキングできます。 ノック式だから、キャップを失くすこともありません。 片手ですぐに使うことができます。 リサイクル素材を使用し、CO2排出量を低減します。タイプシングル入数1RoHS指令(10物質対応)対応グリーン購入法適合商品タイプ詰替式本体線の太さ細字
ハンディラインSカートリッジ
ぺんてる(アストラム)(15件のレビュー)¥72税込¥791本当日出荷適合ハンディラインS(SXNS15,KSXN15)材質キャップ:再生PP、カートリッジケース・ポリシース:PP、中綿:ポリエステル繊維質量(g)5本体サイズ(mm)Φ9×98インク水性顔料商品タイプ詰替用カートリッジ繰り返し・詰め替え対応
マッキーノック細字
ゼブラ(121件のレビュー)¥119~税込¥131~1本ほか当日出荷キャップレスで片手でノックしてすぐに書けるので、楽に作業効率もアップします。 また、キャップを紛失する心配がありません。 ポケットに入れて携帯しやすいスリムサイズ。 作業着のポケットにもぴったり入ります。 いつでもどこでも使えます。 文字筆記にもライン引きにも使いやすい線幅(1.0~1.3mm)です。 また、使用用途が多いカラフルな5色が揃っています。 速乾性・耐水性で、紙・布・木・ダンボール・ガラス・プラスチック・金属・ビニール類などに幅広く利用できます。全長(mm)140.3質量(g)13タイプシングル材質(軸)樹脂最大径(Φmm)13線幅(mm)1~1.3インク油性染料(アルコール系)商品タイプ使い切り本体線の太さ細字
油性マーカー マッキーノック 太字
ゼブラ(12件のレビュー)¥209税込¥2301本当日出荷片手ですぐ使えるノック式。ダンボール書きに適した太字幅。ノック式だからキャップを無くさない。用途紙・布・木・ダンボール・金属・プラスチック・ビニール類に。 運送業/倉庫/引っ越し作業などの梱包作業に。タイプシングルパッケージサイズ(mm)高さ210×幅55×厚み20線幅(mm)6インク油性入数1本商品タイプ使い切り本体線の太さ太字
マジックインキ マジックノック 太字
寺西化学(10件のレビュー)¥209~税込¥230~1本当日出荷ノック式(キャップレス)で作業効率UP! カチッと片手でワンノックするだけですぐに使えて作業効率もアップ。 インクはつめかえができる「専用インキカートリッジ」をご用意。 専用インキカートリッジ(2本入)は交換も簡単で経済的 線幅は太字・細字の2種 携帯に便利なクリップ付きタイプシングル線幅(mm)2.5~3インク油性インク入数1本商品タイプ詰替式本体線の太さ太字繰り返し・詰め替え対応
ノック式ハンディS Pentel PEN
ぺんてる(アストラム)(1件のレビュー)¥159税込¥1751本当日出荷サッとすばやくマーキング。ノック式だから、キャップを失くすこともありません。片手ですぐに使うことができます。用途筆記材質軸・ノック:再生PP/クリップ:PC/ペン芯:アクリル繊維/内部部品:PP・POM・合成ゴム・鉄・ポリエステル繊維線幅(mm)0.9機構ノック式インク色青材質(インキ)アルコール系油性染料入数1本グリーン購入法適合線の太さ丸芯・細字
蛍光ハンディラインS
ぺんてる(アストラム)(20件のレビュー)¥169税込¥1861本当日出荷ペン先の出し入れは押すだけ! ノック式蛍光マーカー。 ノック式だから、キャップを失くすことがありません。片手ですぐに使うことができます。仕様詰め替えタイプ材質軸・ノック:再生PP、クリップ:PC、ペン芯:ポリエステル繊維、内部部品:PP・POM・合成ゴム・鉄・ポリエステル繊維寸法(mm)12×16×143質量(g)10タイプシングル線幅(mm)1~3.5インク水性顔料グリーン購入法適合対応カートリッジXSLR3商品タイプ詰替式本体繰り返し・詰め替え対応
SparkFun GPS Breakout - NEO-M9N, SMA Qwiic
SPARKFUN¥22,980税込¥25,2781個33日以内出荷Description。The SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.。U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!。The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.。This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Get Started With the SparkFun NEO-M9N GPS Guide。Features。Integrated SMA connector for use with antenna of your choice。92-Channel GNSS Receiver。1.5m Horizontal Accuracy。25Hz Max Update Rate(four concurrent GNSS)。Time-To-First-Fix:Cold:24s。Hot:2s。Max Altitude:80,000m。Max G:≦4。Max Velocity:500m/s。Velocity Accuracy:0.05m/s。Heading Accuracy:0.3 degrees。Time Pulse Accuracy:30ns。3.3V VCC and I/O。Current Consumption:~31mA Tracking GPS+GLONASS。Software Configurable。Geofencing。Odometer。Spoofing Detection。External Interrupt。Pin Control。Low Power Mode。Many others!。Supports NMEA, UBX, and RTCM protocols over UART or I2C interfacesアズワン品番67-0423-87
【レンタル】モバイル型表面粗さ測定機(校正書付)
東京精密¥6,498~税込¥7,148~1台翌日出荷から4日以内出荷20カ国語の表示切替が可能。 高分解能と広測定範囲を両立し、測定レンジの設定が不要 USBコネクタを搭載。USBメモリやPCへの接続が可能 グラフ表示対応により、現場でも測定結果をパラメータと波形の両方で確認が可能 使いやすさを追求した形状 測定レンジの設定が不要 マルチな駆動部&微調節いらずの校正台 充実の解析機能仕様<ピックアップ>センシング方式:差動インダクタンス、触針:【測定力】0.75mN、【先端半径】rtip=2μm、【先端角度】60°円錐、【先端材質】ダイヤモンド、<解析項目>評価曲線:断面曲線、粗さ曲線、ISO13565 特殊粗さ曲線、粗さモチーフ曲線、うねりモチーフ曲線、包絡うねり曲線、特性グラフ:負荷曲線、振幅分布曲線セット内容増幅指示部(本体)、ACアダプター、電源ケーブル、標準片(カバー付き)、校正台、駆動部、ピックアップ(ピックアップケース付き)、駆動部延長ケーブル、CD-ROM、クイックリファレンス、収納ケース長さ(mm)評価:0.2~16型式ピックアップ:E-DT-SM49B測定範囲【Z方向】-210~+160μm、【駆動軸】X方向16mm質量(g)システム全体:500電源内蔵バッテリーACアダプタ・パソコンの USB ポート・USB バッテリーにより充電)適合規格JIS2013/2001, JIS1994, JIS1982, ISO1997/2009, ISO13565, DIN1990, ASME2002/2009, ASME1995, CNOMO規格に準拠電圧(V)(50/60Hz)単相/AC100~240/±10%測定方式スキッド式動作方式標準タイプ表示部2.4インチカラー液晶パネル分解能【ピックアップ】Z方向:0.0007μm/-210~+160μmフィルター種別:ガウシアン、2RC(位相補償)、2RC(非位相補償)外形寸法(幅W×奥行D×高さH)(mm)増幅指示部:184.5×68×57.4充電時間(時間)4(フル充電で最大約1000回測定可能)言語表示日本語、英語、中国語(繁体字)、中国語(簡体字)、韓国語、タイ語、マレーシア語、ベトナム語、インドネシア語、 ドイツ語、フランス語、イタリア語、チェコ語、ポーランド語、ハンガリー語、トルコ語、スウェーデン語、オランダ語、スペイン語、ポルトガル語測定速度(mm/s)0.5, 0.6, 0.75, 1.0パラメータ【断面曲線】Pt, Rmax, Rz, Rk, Rpk, Rvk, Mr1, Mr2, Vo, K, tp、【粗さ曲線】Ra, Rq, Rz, Rv, Rc, Rt, RSm, RΔq, Rsk, Rku, Rmr(c), Rmr, Rδc, Rz94, R3z, RΔa, Ry, Sm, S, tp, PC, RPc JIS, RPc ISO, RPc EN, Pc, PPI, Rp, Rmax, Mr1, Mr2, Rpk, Rvk, Rk, Vo, K, A1, A2, Rpm, Δa, Δq, Htp、【モチーフ】 R, Rx, AR, W, Wx, AW, Rke, Rpke, Rvke, NCRX, NR, CPM, SR, SAR, Wte, NW, SAW, SW, Mr1e, Mr2e, Vo, Kカットオフ値λc(mm)0.08, 0.25, 0.8, 2.5カットオフ値λs(μm)無し,2.5,8サービス分類レンタル
ポータブル表面粗さ測定機HANDYSURF HANDYSURF本体ユニット
東京精密¥179,800~税込¥197,780~1台当日出荷20か国語の表示切替が可能です。高分解能と広測定範囲に対応しています。2.4インチカラーLCDによる優れた操作性です。充実の解析機能により現場でも波形やパラメータの確認が可能です。適合X方向・X軸:16mm長さ(mm)評価:0.2~16電源(V)AC100測定子2(μm)測定速度(mm/s)0.5/0.6/0.75/1.0ピックアップE-DT-SM10A又はE-DT-SM49Bを選択
ノック式ハンディホワイトボードマーカー 丸芯・中字
ぺんてる(アストラム)(16件のレビュー)¥189税込¥2081本当日出荷押すだけ!ノック式ホワイトボードマーカー。 キャップがないから失くさない。片手ですぐに書き出せる。成分アルコール系油性顔料種別中字(丸芯)材質(軸・ノック)再生PP、(クリップ)PC、(ペン芯)ポリエステル繊維、(内部部品)PP、POM、合成ゴム、鉄、ポリエステル繊維寸法(mm)20×24×145質量(g)29線幅(mm)1.9グリーン購入法適合商品タイプ交換式本体線の太さ中字繰り返し・詰め替え対応
ポータブル表面粗さ測定機 ハンディサーフプラス45
東京精密¥399,800税込¥439,7801台翌日出荷横トレースタイプで狭所の測定が可能です。 20か国語の表示切替が可能です。 高分解能と広測定範囲対応。 2.4インチカラーLCDによる優れた操作性。 充実の解析機能により現場でも波形やパラメータの確認が可能です。仕様測定範囲(μm)/分解能(μm):-210~+160/0.0007 評価長さ(mm):0.2~4 真直度精度(μm/mm):0.5/4 Y方向(mm):4トラスコ品番171-7478セット内容標準付属品:標準片、校正台、HANDYSURF+専用キャリングケース、検査成績書作成プログラム SupportWare2。、別途オプション:小型プリンタ、各種ピックアップ、各種ノーズピース、オフライン用解析プログラム(ACCTee)、マグネットスタンドなど。質量(g)500電源(V)AC100測定速度(mm/s)0.6ピックアップE-DT-SM39A
マジックインキ マジックノック 細字
寺西化学(3件のレビュー)¥169税込¥1861本当日出荷ノック式(キャップレス)で作業効率UP! カチッと片手でワンノックするだけですぐに使えて作業効率もアップ。 インクはつめかえができる「専用インキカートリッジ」をご用意。 専用インキカートリッジ(2本入)は交換も簡単で経済的 線幅は太字・細字の2種 携帯に便利なクリップ付きタイプシングル線幅(mm)1~1.5インク油性インク入数1本商品タイプ詰替式本体線の太さ細字繰り返し・詰め替え対応
ハイマッキーケアつめ替えタイプ
ゼブラ(87件のレビュー)¥139~税込¥153~1本ほか当日出荷詰め替えタイプの油性マーカー アルコール系インクを使用しています。 速乾性・耐水性 1本で太・細書き両用用途紙・布・木・ダンボール・ガラス・プラスチック・金属・ビニール類など幅広くご利用になれます。軸径(Φmm)21.5全長(mm)139.6質量(g)26タイプツインエコマーク認定認定材質(軸)再生樹脂線幅(mm)細/1.5~2、太6材質(キャップ)再生樹脂インク油性インクグリーン購入法適合商品タイプ詰替式本体エコマーク認定番号17 112 183
SMOOSY S-LINE 水性用刷毛
ハンディ・クラウン¥329~税込¥362~1本当日出荷から3日以内出荷ウェーブ繊維採用で、驚異の塗料含み・吐き出し性能を実現。女性やDIY 初心者におすすめの金巻タイプで手軽に塗装することができます。軽いタッチで塗れるので工作や小物塗装に最適です。用途水性塗料用材質(柄部)木材質(毛)化繊主な用途水性用RoHS指令(10物質対応)対応
SMOOSY S-LINE ニス用刷毛
ハンディ・クラウン¥299~税込¥329~1本3日以内出荷ウェーブ繊維採用で、驚異の塗料含み・吐き出し性能を実現。女性やDIY 初心者におすすめの金巻タイプで手軽に塗装することができます。軽いタッチで塗れるので工作や小物塗装に最適です。用途ニス塗料用材質(柄部)木材質(毛)化繊主な用途ニス用RoHS指令(10物質対応)対応
SMOOSY S-LINE 油性用刷毛
ハンディ・クラウン¥319~税込¥351~1本3日以内出荷ウェーブ繊維採用で、驚異の塗料含み・吐き出し性能を実現。女性やDIY 初心者におすすめの金巻タイプで手軽に塗装することができます。軽いタッチで塗れるので工作や小物塗装に最適です。用途油性塗料用材質(柄部)木材質(毛)化繊・馬毛主な用途塗装用RoHS指令(10物質対応)対応
蛍光ペン ノック式ハンディラインS
ぺんてる(アストラム)(2件のレビュー)¥169税込¥1861個当日出荷キャップがなくても、ペン先が乾燥しないボールシャッター機構を採用。 ノック式ながらも普通のペンと変わらない太さ(Φ12mm)で使いやすい。 クリップに挟むとペン先が戻る安心設計。 経済的なカートリッジ式。グリーン購入法適合商品タイプ詰替式本体繰り返し・詰め替え対応
MicroMod ZED-F9P搭載 GNSSキャリアボード
SPARKFUN¥85,980税込¥94,5781個10日以内出荷仕様●タイプ:組込み(完成機能)●カテゴリ:GPS●機能:-●使用IC/部品:-●プラットフォーム:MicroMod●タイプ:組込み(完成機能)アズワン品番68-2101-21
SparkFun GPS-RTK2 Board - ZED-F9P Qwiic
SPARKFUN¥82,980税込¥91,2781個33日以内出荷Description。With GPS you are able to know where you are, where you're going, and how to get there anywhere on Earth within 30 seconds. This means the higher the accuracy the better! GPS Real Time Kinematics(RTK)has mastered dialing in the accuracyアズワン品番67-0423-75
b&y 極ディティールブラシ
ハンディ・クラウン(1件のレビュー)¥699~税込¥769~1本ほか当日出荷から3日以内出荷スミズミまでしっかり洗車、毛量UPで極上の洗いごこち。グリップ部分にエラストマー樹脂を採用し、滑りにくい設計にしました。用途自動車のスキマなどの細かい洗浄。危険物の類別非危険物
工作マルチ刷毛 化繊(白)
ハンディ・クラウン(3件のレビュー)¥279税込¥3071本当日出荷ちょっとした工作品や小さい範囲を塗装する際に大変便利な小刷毛です。形状平種類刷毛奥行(mm)9材質(毛)化繊主な用途塗装用毛色白色材質(ハンドル)PPRoHS指令(10物質対応)対応
コーキングソフトノズル
ハンディ・クラウン(1件のレビュー)¥459税込¥5051袋(3個)当日出荷から3日以内出荷充填と仕上が一度に出来る 補修面にしっかりフィットしコーキング剤がはみ出さずにきれいに仕上がります。用途コーキング作業の効率アップに材質エラストマー樹脂危険物の類別非危険物
コーキング仕上げヘラ 極 本体
ハンディ・クラウン¥819税込¥9011本当日出荷から3日以内出荷コーキング新時代の幕開け!職人こだわりの形を実現!。本体のみで誰でもキレイな仕上がり可能!サッシ廻り、金物廻りなど、多岐にわたる部位に施工可能!替えゴムが必要なく簡単施工。用途コーキング用/化粧下地用/サッシ廻り用材質(本体)ステンレス、木柄厚さ(mm)約13.6RoHS指令(10物質対応)対応
HCスリムローラー
ハンディ・クラウン¥419~税込¥461~1本当日出荷から3日以内出荷タッチアップや小物の塗装に最適。通常のローラーでは入りづらい細部や雨樋の側面、入り隅等小回りの効くローラー。RoHS指令(10物質対応)対応
DXコーナー用 油性水性用 刷毛
ハンディ・クラウン¥429税込¥4721本当日出荷部分的なタッチアップから、工作・小物まで、細かな塗装をサポート。形状筋違幅(mm)約40サイズS-15高さ(mm)225種類刷毛奥行(mm)約17材質(毛)化繊100%主な用途油性用、ニス用、水性用毛色白色材質(ハンドル)自然木刷毛幅(mm)約16材質(止具)スチールRoHS指令(10物質対応)対応
HandyNa どこでもスティック
ハンディ・クラウン(1件のレビュー)¥319~税込¥351~1個(3本)ほか当日出荷から3日以内出荷1本1本の極細繊維が汚れをふき取り、ホコリや汚れをキャッチします。手軽な汚れは水だけで落とせます。凹凸の繊維がハードな汚れもふき取ります。軽く水に濡らすだけで、吸着力がアップ。取りづらかった汚れを落とせます。リングフック付きなので、ぶら下げて保管できます。含浸したゴムの力で汚れを落とします。用途車内外の隙間掃除。質量(g/本)7危険物の類別非危険物
コーキング仕上げヘラ 神指 替ゴム
ハンディ・クラウン¥599~税込¥659~1個当日出荷から3日以内出荷多彩な替えゴムで自分好みにカスタマイズ!。替えゴムの張り替えだけで様々な施工面に対応可能!用途コーキング用/化粧下地用/サッシ廻り用/金物取合用RoHS指令(10物質対応)対応
Prospec スモールローラー 短毛
ハンディ・クラウン¥569~税込¥626~1本当日出荷塗料含み、吐き出しに優れたハイスペックローラー!抜群の塗料含み、吐き出しにより圧倒的な作業性を誇るローラー。短毛~中毛まで用途に応じて使い分けください。鉄部・木部など、平滑面や内装の仕上げ塗装に最適。塗料の飛び散りが少ない高耐久ローラー材質PE繊維主体サイズスモールローラー種類短毛毛丈(mm)6主な用途鉄部・木部・内装用・平滑面・仕上げ用RoHS指令(10物質対応)対応
DXコーナー用ニス用 刷毛
ハンディ・クラウン¥649税込¥7141本当日出荷やわらかく、しなやかな毛先で塗りやすい。塗りにくい隅もこれ1本で手軽に。形状筋違幅(mm)43サイズS-15高さ(mm)225種類刷毛奥行(mm)18材質(毛)化繊100%主な用途油性用、ニス用、水性用毛色黒色材質(ハンドル)自然木刷毛幅(mm)40材質(止具)スチールRoHS指令(10物質対応)対応