付属品ACアダプタ、IR送信ケーブル、IR受信ケーブル、RS-232用フェニックスコネクタ、取付金具、取付ねじ適合【LANケーブル】CAT6 STPケーブルAWG24以上質量(g)160170使用温度範囲(℃)0~40電源電圧(V)DC48 (ACアダプタ付属)外形寸法(幅W×高さH×奥行D)(mm)115×29×71 、115×29×83最大消費電力(W)10使用湿度範囲30~85% 結露なきこと商品構成送信ユニットHDE100CP-TXA、受信ユニットHDE100CP-RXA端子【HDBaseT】RJ45×1(出力)、RJ45×1(入力)【IR】Φ3.5mmミニジャック×2(入力×1, 出力×1)、Φ3.5mmミニジャック×2(入力×1, 出力×1)【RS-232】フェニックス 3ピン×1、フェニックス 3ピン×1【HDMI】HDMI×1(入力)、HDMI×1(出力)最大延長(m)100/1080p@60Hz(24,36bits)WUXGA(RB)1920x1200@60Hz、70/1080p@60Hz(48bits),4K@30Hz