カテゴリ
- 制御機器(1)
- 測定用品(1)
- 研磨材(1)
絞り込み
「hi00513」の検索結果

組ヤスリ(単目ヤスリ)
ツボサン(2件のレビュー)¥6,498税込¥7,1481セット(5本)当日出荷から4日以内出荷切れ刃を一方向だけに目を切ったヤスリです。切削性が高く、目詰まりしにくい。用途銅、鉛,アルミ,プラスチック製品など軽金属などの仕上げ、バリ取りに適してます。適合材銅、鉛、アルミ、プラスチック製品など
Hanna Instruments pH / 水質分析メータプローブ(HI-73311)
HANNA(ハンナインスツルメンツ・ジャパン)¥12,980税込¥14,2781個4日以内出荷仕様アクセサリタイプ = プローブ併用可能製品 = HI 98311EC/TDS probe, batteries and electrode replacement tool. Hannah Instruments DiSt 5 ; 6 Waterproof Conductivity EC/TDS/Temp. Meters. Floating, waterproof, easy to use with replaceable electrodes, these meters are a must have piece of measurement equipment. The HI-98311 and HI-98312 combine a sleek pocket sized design with accuracy. Featuring a large LCD display enabling users to read pH and temperature simultaneously. Compensated temperature readings are made possible due to an exposed temperature probe, providing more accurate readings and fast response times. Should you drop the device not only is it designed to float, it is also water resistant guaranteeing longer life and the reassurance it is durable in extreme environments. Features and Benefits:. Auto calibration and temperature compensation Dual display Replaceable electrodes Safety Cap Easy to use. ; 513-4625 513-4625 is a meter probe for use with ( ; 434-2370 434-2370 ) HI-98311 and ( ; 434-2386 434-2386 ) HI-98312. Where is a pH Meter used . From laboratories and quality control to schools, pH meters have a wide range of application. They are often used in solutions to indicate alkalinity or acidity, some also measure electrical potential, these are called "potentiometric pH meters". Usually with a meter and a probe, some pH meters also measure temperature. Whatever type of measurement is needed RS offers a wide range of pH meters to meet your pH measurement needs.
絶縁DC-DCコンバータ Vout:15V dc 4.5 → 5.5 V dc 1W 1セット 10個入
TRACO POWER¥5,598税込¥6,1581セット(10個)7日以内出荷仕様●入数:1チューブ(10個入り)●出力電圧:15V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV dc●定格電力:1W●出力電流:66mA●実装タイプ:スルーホール●出力数:1●効率:82%●パッケージ:SIP●最低温度:-40℃●シリーズ:TBA 1HIアズワン品番65-7219-95