種類コンパクトスケール表示形式デジタルひょう量(g)510最小目盛(g)0.1計量皿形状角皿計量皿寸法(mm)132×130エスコ品番EA715A-12付属品マルチユースケース、ステンレス皿、ACアダプタ、収納ケース付質量(g)550電源単3電池×4本、またはACアダプタ(共に付属)表示7セグメントLCD(文字高13.5 mm)再現性(標準偏差)0.1g型番HT-500-JAC寸法(幅W×奥行D×高さH)(mm)195×136×44使用温湿度範囲-10℃~40℃、85%RH以下(結露しないこと)直線性±0.2g電池寿命約450時間(23℃、アルカリ乾電池使用時)スパンドリフト(ppm/℃) typ.(5℃~35℃)±0.015%/℃使用上の注意付属電池はテスト電池ですので新しい電池をご購入ください。ひょう量単位g表示書換回数約10回/秒校正分銅値500g±0.01g