取引・証明用、精度等級3級。計量台部 防塵・防水IP65内蔵プリンタ付き見やすいバックライト付き大型液晶表示3色5段カラーコンパレータライト標準装備各設定に便利なテンキー付きkg・個数モード表示部は、上下方向の他、横向きにも回転可能。(10K、15Kタイプについては固定)
用途取引・証明用。工場の材料重量計測、部品個数確認、工事現場での廃材重量確認。種類台はかり電源ACアダプター(AX-TB278、AC100V、10%~-15%、50Hz/60Hz、100VA)測定方式電気抵抗線式(ロードセル式)表示バックライト付、7セグメント液晶表示、文字高26mm、3色5段コンパレータLED表示方式デジタルサンプル数(個)5(10、20、50、100切替可能)検定検定付動作温湿度範囲-10~40℃、85%R.H.以下(結露しないこと)防塵防水性能IP65(計量部)表示単位kg、pcs精度等級3級RoHS指令(10物質対応)対応材質(計量皿)SUS430