A&D(エー・アンド・デイ)10日以内出荷
A&D製の防塵防水台はかりHW-CWPシリーズのリレー出力を接続して使用。5段選別で『少ない・ちょっと少ない・OK・ちょっと多い・多い』、『大きい・少し大きい・中間・少し小さい・小さい』の選別作業に便利。暗いところでも見やすい3色LEDライト(赤・黄・緑)付きで、ライトの明るさは5段階から設定可能。ブザー音は各段階ごとに5パターン+無音から選択可能。複数台を並べて使う時にはかりごとに音を分けたり、段階ごとに音を分けることが可能。
ブザーの音量は本体正面のボリュームつまみで調整可能。HW-CWPシリーズ用コンパレータ・リレー出力(HVW-04CWPJA)、接続ケーブル(AX-KO5862-N200)、ポール取付金具(AD1612-14)、ACアダプタ(AX-TB294)標準付属
付属品取扱説明書、DCケーブル、ゴム足、HW-CWP用コンパレータ・リレー出力、インタフェース(HVW-04CWPJA)、ケーブル(AX-KO5862-N200)、ポール取り付け金具(AD1612-14JA)、ACアダプタ(AX-TB294)適合機種HW-CWPシリーズ使用温度範囲(℃)-10~40 (結露しないこと)電源ACアダプタ(DC7.5V~15V/500mA)表示3色LED【LoLo(赤)/Lo(黄)/OK(緑)/Hi(黄)/HiHi(赤)】の5点出力消費電力(VA)約2.1(LED点灯+ブザー最大時)音量(dB)最大約95※ブザー音量を最大付近で使用する場合は、別売品のACアダプター(AX-TB266またはAX-TB294)が必要です