カテゴリ
- 制御機器(20)
- バッテリー・電装(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「idec ap2m」の検索結果

APシリーズ LED小形表示灯Φ12(丸平形)
IDEC(和泉電気)(2件のレビュー)¥998~税込¥1,098~1個ほか当日出荷から3日以内出荷レンズはねじ方式で固定しています。形状丸保護構造IP65光源LED取付穴径(Φmm)12.2(+0.2~0)
APシリーズ LED式小形表示灯Φ12(丸突形)
IDEC(和泉電気)¥949~税込¥1,044~1個ほか当日出荷から5日以内出荷レンズはねじ方式で固定しています。形状丸保護構造IP65光源LED取付穴径(Φmm)12.2(0.2~0)
APシリーズ LED式小形表示灯Φ10(丸平形)
IDEC(和泉電気)(4件のレビュー)¥658~税込¥724~1個ほか当日出荷から3日以内出荷レンズはネジ方式で固定しています。形状丸保護構造IP65(IEC60529)光源LED取付穴径(Φmm)10.1(+0.2~0)
APシリーズ LED式小形表示灯Φ10(丸突形)
IDEC(和泉電気)(3件のレビュー)¥649~税込¥714~1個当日出荷から3日以内出荷仕様ダイレクト式形状丸保護構造IP65(IEC60529)消費電流(mA)9取付穴径(Φmm)10.1(+0.2~0)はんだづけ端子はんだ耐熱350℃.MAX(3秒以内)
APシリーズ LED式小形表示灯
IDEC(和泉電気)¥709~税込¥780~1個ほか当日出荷から3日以内出荷入力種類ダイレクト式絶縁抵抗(MΩ)充電部と非充電部間:100以上(DC500Vメガ)使用周囲温度(℃)-20~55(ただし、氷結しないこと)保存温度範囲(℃)-30~80(ただし、氷結しないこと)はんだづけ端子はんだ耐熱350℃最大(3秒以内)適合電線Φ1.0または0.75mm2max耐電圧(V/min)充電部と非充電部間:1000使用周囲湿度(%RH)45~85(ただし、結露しないこと)
APシリーズ LED式小形表示灯Φ16(丸平形)
IDEC(和泉電気)(3件のレビュー)¥889~税込¥978~1個ほか当日出荷から3日以内出荷光源LED取付穴径(Φmm)16.2(0.2~0)適合電線Φ1.0または0.75mm2max逆方向電圧(V)100
表示灯(Φ12) M2C セット(丸形)
Aratas(旧:omron)¥1,498~税込¥1,648~1個当日出荷から106日以内出荷胴体長20mm、丸胴形Φ12シリーズ。押ボタンスイッチ形A3Cシリーズと同タイプ。高輝度で均一な面照光。丸胴形のため穴あけが容易。仕様有色発光品名表示灯保護構造IP40保存温度(℃)-25~+65(ただし、氷結、結露のないこと)使用周囲温度(℃)-10~+55(ただし、氷結、結露のないこと)取付穴径(Φmm)12使用周囲湿度35~85%RH
APシリーズ LED式小形表示灯Φ8(丸平形)
IDEC(和泉電気)¥119~税込¥131~1個ほか当日出荷から3日以内出荷保護構造:IP40(IEC 60529) レンズは圧入方式で固定しています。形状丸保護構造IP40光源LED取付穴径(Φmm)8.1(+0.2~0)
LEDミニパイロットランプ12V/24V
JET INOUE(ジェットイノウエ)(30件のレビュー)¥499税込¥5491個当日出荷LEDミニパイロットランプ新登場!!12V/24V共用で様々な車種にご使用いただけます!!用途電装パーツ材質本体:銅/メッキ、ナット:ステンレス、ワッシャー:ステンレス定格DC24V時 約140mAボルト(mm)Φ8×12
Φ22 AP22形 超高輝度LED表示灯 カラーレンズ
IDEC(和泉電気)¥2,698~税込¥2,968~1台当日出荷形状丸取り付け形状丸穴22mm保護構造IP66定格電圧(V)DC24レンズ形状ドーム形端子形状ねじ光源LED本体形状一体形取付穴径(Φmm)22
Φ16 AP6S形 小形表示灯 丸形
IDEC(和泉電気)(1件のレビュー)¥1,298~税込¥1,428~1台当日出荷から31日以内出荷形状丸取り付け形状丸穴16mm保護構造IP65レンズ形状平形光源LED本体形状一体形取付穴径(Φmm)16
Φ22 AP22形 超高輝度LED表示灯 クリアレンズ
IDEC(和泉電気)¥2,698~税込¥2,968~1台当日出荷から4日以内出荷形状丸取り付け形状丸穴22mm保護構造IP66レンズ形状ドーム形端子形状ねじ光源LED本体形状一体形取付穴径(Φmm)22
抵抗器内蔵 メタルフレーム形LED表示灯
坂詰製作所(13件のレビュー)¥749~税込¥824~1個当日出荷レンズ色乳白定格電圧(V)DC5V~DC60V使用電圧範囲(V)DC5~60定格電流(mA)DC15(10~15)内蔵抵抗器1/2Wカーボン抵抗器結線方法はんだ付け
APシリーズ LED式小形表示灯Φ16(丸突形)
IDEC(和泉電気)(1件のレビュー)¥998~税込¥1,098~1個ほか当日出荷から3日以内出荷形状丸質量(g)約7.5保護構造IP65光源LED絶縁抵抗(MΩ)充電部と非充電部間:100以上(DC500Vメガ)使用周囲温度(℃)-20~55(氷結しないこと)取付穴径(Φmm)16.2(0.2~0)使用周囲湿度45~85%RH(結露しないこと)はんだづけ端子はんだ耐熱260℃.最大(5秒以内)適合電線Φ1.0または0.75mm2max耐電圧(V/min)充電部と非充電部間:1000逆方向電圧(V)100
SparkFun MicroMod ATP Carrier Board
SPARKFUN¥6,298税込¥6,9281個33日以内出荷Description。Access all the pins(i.e. ATP)of the MicroMod Processor Boards with the SparkFun MicroMod ATP Carrier Board! This board breaks out the MicroMod Processor Board's pins on the M.2 connector to 0.1" spaced female headers and PTH pads on the edge of the board. This Carrier Board is great if you're interested in testing out different MicroMod Processor Boards for your application.。A modern USB-C connector makes programming easy. In addition to the pins broken out, two separate Qwiic-enabled I2C ports allow you to easily daisy chain Qwiic-enabled devices. We've exposed the SWD pins for more advanced users who prefer to use the power and speed of professional tools. A USB-A connector is provided for Processor Boards that have USB Host support. A backup battery is provided for processor boards with RTC. If you need a "lot" of GPIO with a simple-to-program, ready for market module, the ATP is the fix you need. We've even added a convenient jumper to measure the current consumption for low power testing.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod ATP Carrier Board Guide。Features。M.2 Connector。Operating Voltage Range。~3.3V to 6.0V(via VIN to AP7361C 3.3V Voltage Regulator)。3.3V(via 3V3)。Ports [1]。1x USB type C。1x USB type A Host。2x Qwiic Enabled I2C。1x CAN。1x I2S。2x SPI。2x UARTs。2x Dedicated Analog Pins。2x Dedicated PWM Pins。2x Dedicated Digital Pins。12x General Purpose Input Output Pins。1x SWD 2x5 header。1mAh battery backup for RTC。Buttons。Reset。Boot。LEDs。Power。3.3V。Phillips #0 M2.5x3mm screw included。[1] Note:Depending on the design of the Processor Board, not all the pins may be accessible.アズワン品番67-0423-18