カテゴリ
- 制御機器(20)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「idec ap6m」の検索結果

APシリーズ LED式小形表示灯Φ16(丸平形)
IDEC(和泉電気)(3件のレビュー)¥889~税込¥978~1個ほか当日出荷から4日以内出荷光源LED取付穴径(Φmm)16.2(0.2~0)適合電線Φ1.0または0.75mm2max逆方向電圧(V)100
APシリーズ LED式小形表示灯Φ16(丸突形)
IDEC(和泉電気)(1件のレビュー)¥998~税込¥1,098~1個ほか当日出荷から4日以内出荷形状丸質量(g)約7.5保護構造IP65光源LED絶縁抵抗(MΩ)充電部と非充電部間:100以上(DC500Vメガ)使用周囲温度(℃)-20~55(氷結しないこと)取付穴径(Φmm)16.2(0.2~0)使用周囲湿度45~85%RH(結露しないこと)はんだづけ端子はんだ耐熱260℃.最大(5秒以内)適合電線Φ1.0または0.75mm2max耐電圧(V/min)充電部と非充電部間:1000逆方向電圧(V)100
Φ16 AP6S形 小形表示灯 丸形
IDEC(和泉電気)(1件のレビュー)¥1,298~税込¥1,428~1台当日出荷から32日以内出荷形状丸取り付け形状丸穴16mm保護構造IP65レンズ形状平形光源LED本体形状一体形取付穴径(Φmm)16
APシリーズ LED式小形表示灯Φ10(丸平形)
IDEC(和泉電気)(4件のレビュー)¥658~税込¥724~1個ほか当日出荷から4日以内出荷レンズはネジ方式で固定しています。形状丸保護構造IP65(IEC60529)光源LED取付穴径(Φmm)10.1(+0.2~0)
APシリーズ LED式小形表示灯Φ10(丸突形)
IDEC(和泉電気)(3件のレビュー)¥649~税込¥714~1個当日出荷から4日以内出荷仕様ダイレクト式形状丸保護構造IP65(IEC60529)消費電流(mA)9取付穴径(Φmm)10.1(+0.2~0)はんだづけ端子はんだ耐熱350℃.MAX(3秒以内)
Φ16 A6シリーズ 表示灯(丸形)
IDEC(和泉電気)(7件のレビュー)¥799~税込¥879~1個当日出荷から32日以内出荷形状丸保存温度(℃)-30~80光源LED絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-25~55(氷結しないこと)取付穴径(Φmm)16接触抵抗(mΩ)50以下(初期値)耐衝撃(m/s2)200(誤動作)、500(耐久)耐振動5~55Hz、片振幅0.75mm記名板寸法(mm)Φ13.7彫刻範囲(mm)12×18最大彫刻深さ(mm)0.5LED寿命(時間)機械的:100万回以上電気的:10万回以上(開閉ひん度1200回/時)耐電圧(V/min)(スイッチ部)充電金属部と非充電金属部間:AC2000異極端子間:AC20000同極端子間:AC1000接点端子とランプ端子間:AC1500(照光部)充電部とアース間:AC2000
TWNシリーズ パイロットライト Φ30(丸形 LED)
IDEC(和泉電気)(12件のレビュー)¥1,298~税込¥1,428~1個当日出荷から32日以内出荷保護構造はIP65(IEC 60529)保護構造IP65使用周囲温度(℃)-25~50(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)
LEDパイロットライト
(39件のレビュー)¥999~税込¥1,099~1個当日出荷光源にLEDを用いた商品になります。用途スイッチにつながれた機器の運転状態の確認に形状丸形(金属リング)保護構造IP65防油形温度上昇40K以下光源LED球絶縁抵抗(MΩ)100以上(500V)相対湿度45~85%使用周囲温度(℃)-20~55取付穴径(Φmm)30.5(+0.5~0)耐寒耐熱温度(℃)-40~70標高(m)2000以下耐衝撃(m/s2)490耐振動10~55Hz、複振幅1.5mm強度(端子部)0.8N・m 15秒間RoHS指令(10物質対応)対応耐温性40℃ 93% 96時間販売区分業務用
APシリーズ LED式小形表示灯
IDEC(和泉電気)¥709~税込¥780~1個ほか当日出荷から4日以内出荷入力種類ダイレクト式絶縁抵抗(MΩ)充電部と非充電部間:100以上(DC500Vメガ)使用周囲温度(℃)-20~55(ただし、氷結しないこと)保存温度範囲(℃)-30~80(ただし、氷結しないこと)はんだづけ端子はんだ耐熱350℃最大(3秒以内)適合電線Φ1.0または0.75mm2max耐電圧(V/min)充電部と非充電部間:1000使用周囲湿度(%RH)45~85(ただし、結露しないこと)
APシリーズ LED小形表示灯Φ12(丸平形)
IDEC(和泉電気)(2件のレビュー)¥998~税込¥1,098~1個ほか当日出荷から4日以内出荷レンズはねじ方式で固定しています。形状丸保護構造IP65光源LED取付穴径(Φmm)12.2(+0.2~0)
APシリーズ LED式小形表示灯Φ8(丸平形)
IDEC(和泉電気)¥119~税込¥131~1個ほか当日出荷から4日以内出荷保護構造:IP40(IEC 60529) レンズは圧入方式で固定しています。形状丸保護構造IP40光源LED取付穴径(Φmm)8.1(+0.2~0)
SparkFun MicroMod ATP Carrier Board
SPARKFUN¥6,298税込¥6,9281個33日以内出荷Description。Access all the pins(i.e. ATP)of the MicroMod Processor Boards with the SparkFun MicroMod ATP Carrier Board! This board breaks out the MicroMod Processor Board's pins on the M.2 connector to 0.1" spaced female headers and PTH pads on the edge of the board. This Carrier Board is great if you're interested in testing out different MicroMod Processor Boards for your application.。A modern USB-C connector makes programming easy. In addition to the pins broken out, two separate Qwiic-enabled I2C ports allow you to easily daisy chain Qwiic-enabled devices. We've exposed the SWD pins for more advanced users who prefer to use the power and speed of professional tools. A USB-A connector is provided for Processor Boards that have USB Host support. A backup battery is provided for processor boards with RTC. If you need a "lot" of GPIO with a simple-to-program, ready for market module, the ATP is the fix you need. We've even added a convenient jumper to measure the current consumption for low power testing.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod ATP Carrier Board Guide。Features。M.2 Connector。Operating Voltage Range。~3.3V to 6.0V(via VIN to AP7361C 3.3V Voltage Regulator)。3.3V(via 3V3)。Ports [1]。1x USB type C。1x USB type A Host。2x Qwiic Enabled I2C。1x CAN。1x I2S。2x SPI。2x UARTs。2x Dedicated Analog Pins。2x Dedicated PWM Pins。2x Dedicated Digital Pins。12x General Purpose Input Output Pins。1x SWD 2x5 header。1mAh battery backup for RTC。Buttons。Reset。Boot。LEDs。Power。3.3V。Phillips #0 M2.5x3mm screw included。[1] Note:Depending on the design of the Processor Board, not all the pins may be accessible.アズワン品番67-0423-18

















![レンズ[保守用部品] IDEC(和泉電気)](http://jp.images-monotaro.com/Monotaro3/pi/full/mono59778993-260708-02.jpg)