カテゴリ
- 制御機器(31)
- 切削工具(1)
絞り込み
ブランド
エコロジープロダクト
「idec fs1a」の検索結果

セーフティコントローラ G9SP
omron(オムロン)¥89,980~税込¥98,978~1個翌々日出荷から81日以内出荷簡単なプログラミングで安全制御を実現。スタンドアロンの安全コントローラ。G9SPシリーズは安全入出力点数の異なる3種類をご用意。標準制御用として4種類の拡張I/Oユニットを2台まで増設可能。イーサネット、シリアル通信で安全システムのモニタリングが可能。非接触式ドアスイッチやマットスイッチ等の多彩な入力機器が接続可能。設計、検証、部品化、再利用が可能なプログラミングツール(コンフィグレータ)をご用意。ISO13849-1(PLe)、IEC61508(SIL3)認証取得品
セーフティ・リレー G7SA
omron(オムロン)(1件のレビュー)¥1,798~税込¥1,978~1個当日出荷から96日以内出荷EN規格を取得した小型スリムセーフティリレー。強制ガイド接点付きリレー(EN50205/Class A VDE認証)。機械のCEマーキング(機械指令)をバックアップ。インターロック回路の構成をとることにより、機械の危険状態を回避。4極、 6極を品揃え。PWBパターンの引きまわしが容易な端子配置。入力出力間は強化絶縁。 異極間の一部も強化絶縁。保護構造耐フラックス形応答時間10ms以下絶縁抵抗(MΩ)1000以上(DC500V絶縁抵抗計にて)接触抵抗(mΩ)100以下(DC5V 1A電圧降下法にて)機械的耐久性1000万回(開閉ひん度36000回/h)電気的耐久性10万回以上(定格負荷、開閉ひん度1800回/h)最大開閉ひん度(回/h)/機械的36000最大開閉ひん度(回/h)/定格負荷1800故障率P水準(参考値:開閉ひん度120回/min時)DC5V 1mA(開閉ひん度300回/min))耐振動10~55~10Hz 片振幅0.75mm(複振幅1.5mm)定格負荷AC250V 6A、DC30V 6A復帰時間(ms)20以下(周囲温度23℃)衝撃(誤動作)(m/s2)100衝撃(耐久)(m/s2)1000
セーフティ・リレーユニット G9SA
omron(オムロン)(1件のレビュー)¥21,980~税込¥24,178~1個当日出荷から69日以内出荷小型になり、シリーズも充実。幅45mmで、3極、5極、3極+オフディレー2極、2ハンドコントローラを品揃え。また、幅17.5mmの3極、オフディレー3極の増設ユニットも品揃え。増設ユニットは、ワンタッチで接続。オフディレータイプは、15段階で時間可変。EN ISO13849-1(Cat.4/PLe)認証取得。DINレール取りつけ、ねじ取りつけ可。シリーズG9SA
フレキシブル・セーフティユニット G9SX
omron(オムロン)¥23,980~税込¥26,378~1個当日出荷から翌々日出荷論理接続機能により、入出力の拡張がフレキシブルに。部分制御と全体制御の構築が可能。半導体出力の採用(増設ユニットを除く)。詳細なLED表示により故障診断が可能。IEC/EN61508(SIL3)、EN954-1(Cat.4)およびISO13849-1(PLe)、認証取得。UL、CSA認証取得。2つの特長を追加した新タイプがシリーズ化。最大150秒のオフディレー時間が設定可能(オフディレー出力もCat.4対応)。2点の論理接続入力使用温度範囲(℃)-10~55(結露、氷結しないこと)使用周囲温度(℃)-10~+55(ただし、 氷結および結露しないこと)耐衝撃(耐久)300m/s2漏れ電流(mA)(OFF時)0.1mA以下(安全出力、 補助出力)許容電圧変動範囲:電源電圧の-15% ~10%補助出力PNPトランジスタ出力負荷電流(A)0.1以下衝撃(誤動作)(m/s2)100衝撃(耐久)(m/s2)300使用周囲湿度(%RH)25~85耐振動(Hz)10~55~10片振幅0.375mm(複振幅0.75mm)
Toshiba バッファ,ラインドライバ表面実装, 14-Pin, 回路数:4, TC74HC125AF(F)
東芝¥999税込¥1,0991袋(5個)翌々日出荷寸法10.3 x 5.3 x 1.5mm入力シングルエンドピン数(ピン)14極性非反転回路数4使用条件【伝播遅延テスト】150pF論理HCRoHS指令(10物質対応)対応パッケージSOP実装タイプ表面実装動作供給電圧(V)【最小】2低レベル出力電流(mA)【最大】7.8高レベル出力電流(mA)【最大】-7.8最大伝播遅延時間@最大CL130 ns @ 2 Vロジック機能バッファ, ラインドライバ出力タイプ3ステート
セーフティコントロールユニット
パナソニック インダストリー(パナソニック デバイスSUNX)¥57,980税込¥63,7781台欠品中仕様●適合規制および認証:CEマーキング(機械指令、EMC指令、RoHS指令)、UKCAマーキング(機械規則、EMC規則、RoHS規則)、TUV SUD認証(米国・カナダ)、韓国電波法適合登録●安全入力(IN1~IN8):2点×4、定格電圧:内部用電源の電圧と同一●ONレベル:入力電圧:18V、入力電流:3.5mA●OFFレベル:入力電圧:5V、入力電流:1mA●検出可能なON/OFF状態の持続時間:10ms以上/0.7ms以下●汚損度:2●過電圧カテゴリ:II●電源投入後立ち上がり時間:2s以下種別セーフティコントロールユニット質量(g)本体質量:約190、梱包質量:約320保護構造IP20(IEC)(必ず保護構造IP54以上の制御盤内に設置すること)適合規格IEC61508-1~7、EN61508-1~7(SIL3)、ISO13849-1:2015(カテゴリ4、PLe)、IEC61131-2、IEC 61010-2-201、IEC62061(SILCL3)、UL61010-1、UL61010-2-201、UL1998、KS C9811 : 2019(EN 55011)、KS C9610-6-2 : 2019(EN61000-6-2)、IEC 61000-6-2、IEC 61326-3-1、EN 55011接続方式入・出力、電源:着脱式スプリングケージ端子台、RS-485:着脱式スプリングケージ端子台、USB:MiniBオス材質(ケース)ポリカーボネート/ABSポリマーアロイ電源電圧(V)内部用電源:24DC+10-15%、リップルP-P10%以下・外部用電源:24DC+10-15%、リップルP-P10%以下機能オンディレイ機能/オフディレイ機能/インタロック機能/ロックアウト解除機能/外部デバイスモニタ機能:装備、ロジック選択機能:No.0:カスタマイズ制御/No.1:全体停止制御/No.2:パラレルミューティング制御/No.3:シーケンシャルミューティング制御/No.4:部分停止制御1/No.5:部分停止制御2/No.6:両手操作制御/No.7:OR制御/No.8:運転モード選択制御、ロジック設定機能:入力モード、制御モード、出力モード、リセットモード、補助出力モード制御出力PNPランジスタ・オープンコレクタ2出力×2、最大流出電流:300mA/点、供給電圧:外部用電源の電圧と同一、残留電圧:2.5V以下、漏れ電流:100μA以下 (電源OFF時を含む)消費電流(mA)内部用電源:200以下、外部用電源:100以下絶縁抵抗(MΩ)DC500Vメガにて20以上(入力一括・USBポート、入力一括・RS-485ポート、USBポート・RS-485ポート、充電部一括・ケース間、出力一括・入力一括、出力一括・USBポート、出力一括・RS-485ポート)使用周囲温度(℃)-10~+55(但し、結露および氷結しないこと)、保存時:-25~+60材質(カバー)ポリカーボネート保護回路装備配線長100m以下出力動作制御出力(OUT1~OUT4):True:ON、False:OFF補助出力(AUX1~AUX4)(非安全出力):出荷時の設定(AUX1:OUT1/OUT2 の負論理出力(OUT1/OUT2 OFF時ON)、AUX2:OUT3/OUT4の負論理出力(OUT3/OUT4 OFF時ON)、AUX3:リセットトリガ出力(リセット解除待ち状態時ON)、AUX4:ロックアウト出力(ロックアウト時OFF))ミューティング表示灯出力:ミューティング/オーバライド時ON関連規格IEC60947-1、IEC60947-5-1、IEC60947-5-2、IEC60947-5-5、IEC60947-5-8、IEC61496-1、IEC TS62046、ISO13851通信機能インタフェース:RS-485、プロトコル:MODBUS RTU、最大伝送距離:100m、最大接続数:8台(スレーブ)補助出力PNPトランジスタ・オープンコレクタ出力×4・最大流出電流:60mA/点・供給電圧:外部用電源の電圧と同一・残留電圧:2.5V以下・漏れ電流:100μA以下(電源OFF時を含む)定格入力電流(mA)約5RoHS指令(10物質対応)対応耐電圧(V/min)AC1000耐衝撃147m/sの2乗(15G)、11ms、XYZ各方向3回(IEC/EN60068-2-27)使用周囲湿度(%RH)30~85、保存時:30~85耐振動(Hz)5~8.4片振幅3.5mm、8.4~150加速度9.8m/sの2乗(1G)、XYZ各方向2時間(IEC/EN60068-2-6)入力インピーダンス(kΩ)約4.7応答時間(ms)制御出力(OUT1~OUT4):OFF応答10以下、ON応答100以下/補助出力(AUX1~AUX4)(非安全出力):10以下/ミューティング表示灯出力:10以下
セーフティ・リレーユニット G9SB
omron(オムロン)¥24,980~税込¥27,478~1個当日出荷から7日以内出荷超薄型セーフティ・リレーユニット。幅17.5mmで、2極、3極を品揃え。また、幅22.5mmで3極も品揃え。欧州EN規格、TUV認証取得。DINレール取りつけ可。保護構造IP20応答時間10ms以下絶縁抵抗(MΩ)100以上(DC500Vメガ)使用周囲温度(℃)-25~+55(ただし、氷結しないこと)接触抵抗(mΩ)100耐衝撃(耐久)1002使用周囲湿度35~85%RH機械的耐久性500万回以上(開閉ひん度7200回/h)電気的耐久性10万回以上(定格負荷、開閉ひん度1800回/h)耐電圧(V/min)出力異極間、入力と出力間、電源と出力間:AC2500 50/60Hz締め付け強度(N・m)(端子)0.5耐振動(Hz)10~55~10 片振幅0.375mm(複振幅0.75mm)
小形非接触式ドアスイッチコントローラ G9SX-NS
omron(オムロン)¥34,980税込¥38,4781個当日出荷電子式の検出方式を採用し、従来の非接触式ドアスイッチに比べ、より安定した動作を実現仕様過電圧カテゴリⅡ耐電圧論理接続入力端子⇔電源・他の入出力端子一括、全端子一括⇔DINレール:AC500V 1min.入力(安全入力・フィードバック・リセット入力)動作電圧:DC20.4V~DC26.4V、内部インピーダンス:約2.8kΩ絶縁抵抗(MΩ)論理接続入力端子⇔電源・他の入出力端子一括、全端子一括⇔DINレール間:20以上DC100Vメガ使用周囲温度(℃)-10~55(ただし、氷結および結露しないこと)耐衝撃(耐久)300m/s2使用周囲湿度25~85%RH配線長(安全入力および論理接続入力および非接触式ドアスイッチ入力の最大)100m以下(外部接続インピーダンス:100Ω以下かつ10nF以下)漏れ電流(mA)(OFF時)0.1以下(安全出力、補助出力)動作電圧(安全入力・フィードバック・リセット入力)DC20.4V~DC26.4V、 内部インピーダンス : 約2.8kΩ耐衝撃(誤動作)100m/s2電源電圧変動電源電圧の-15%~+10%耐振動10~55~10Hz 片振幅0.375mm(複振幅0.75mm)
セーフティガード・スイッチングユニット G9SX
omron(オムロン)¥64,980~税込¥71,478~1個翌々日出荷質量(g)約240電圧(V)ON時残留電圧:3.0以下(安全出力、 補助出力、 外部表示灯出力リセット入力時間(リセット押下時間):100ms以上絶縁抵抗(MΩ)論理接続入力端子⇔電源・他の入出力端子一括、全端子一括⇔DINレール間:20以上 DC100Vメガ使用周囲温度(℃)-10~+55(ただし、氷結および結露しないこと)耐衝撃(耐久)300m/s2使用周囲湿度25~85%RH配線長(安全入力および論理接続入力の)最大100m以下(外部接続インピーダンス:100Ω以下かつ10nF以下)漏れ電流(mA)OFF時:0.1以下(安全出力、 補助出力)、1以下(外部表示灯出力)耐電圧(V/min)論理接続入力端子⇔電源・他の入出力端子一括、全端子一括⇔DINレール間:AC500 .締め付け強度(N・m)(端子)0.5耐振動(Hz)10~55~10 片振幅0.375mm(複振幅0.75mm)最大設定時間(秒)オフディレー時間:15モード切替(ms)モード切替入力の切替許容時間:450以下動作モード切替応答時間:50以下
セーフティ・リレー G7S-□-E
omron(オムロン)¥4,698税込¥5,1681個欠品中形G7Sに10Aタイプをシリーズ追加。強制ガイド接点付きリレー(EN50205/ClassA VDE認証)。機械のCEマーキング(機械指令)をバックアップ。インターロック回路の構成をとることにより、機械の危険状態を回避。表面接続、裏面接続ソケットを準備。質量(g)約65耐電圧コイル接点間(コイル-3極、コイル-4極間) AC4000V 50/60Hz 1minコイル接点間(コイル-3極、コイル-4極間以外):AC2500V 50/60Hz 1min異極間(「1極、3極、5極」と”「2極、4極、6極」間):AC4000V 50/60Hz 1min異極間(「1極、3極、5極」と”「2極、4極、6極」間):AC2500V 50/60Hz 1min同極接点間:AC1500V 50/60Hz 1min絶縁抵抗(MΩ)100以上(DC500V絶縁抵抗計にて)使用周囲温度(℃)-25~+70(ただし、氷結、結露のないこと)接触抵抗(mΩ)100以下(初期値)端子構造プリント基板用端子耐振動(耐久)10~55~10Hz 片振幅0.75mm(複振幅1.5mm)耐衝撃(耐久)1000m/s2使用周囲湿度5~85%RH耐振動(誤動作)10~55~10Hz 片振幅0.375mm(複振幅0.75mm)耐衝撃(誤動作)100m/s2機械的耐久性1000万回以上(開閉ひん度18000回/h)電気的耐久性10万回以上(定格負荷、開閉ひん度1800回/h)故障率P水準(参考値:開閉ひん度60回/min時)DC5V 1mA復帰時間(ms)50以下開閉頻度(回/時)機械的:18000、抵抗負荷:1800コイル定格(V)DC24V 30mA接点定格負荷電圧(V)AC250V 10A (a接点: 抵抗負荷) AC250V 6A (b接点: 抵抗負荷) DC30V 10A (a接点: 抵抗負荷) DC30V 6A (b接点: 抵抗負荷)
Sick セーフティコントローラ
SICK¥61,980税込¥68,1781個7日以内出荷仕様範囲:Flexi Softシリーズ:FX3セーフティ入力数:96セーフティ出力数:48安全カテゴリ:4SIL:SIL 3電源電圧:24 V dcコンタクトの定格電流:4 AIP評価:IP20幅:22.5mmThe system memory plug (FX3-MPL) is sold separately. Flexi Soft Safety Controller, Main unit - FX3 CPU000000. Flexi Soft is a programmable and modularly expandable safety controller capable of being integrated into various networks. The main module FX3-CPU is the CPU of the entire system within which all input signals are monitored and processed via the safety logic stored in the memory plug. These signals are then used to switch outputs on the system through the FLEX BUS+ interface which connects all units to one another. The main unit has an RS-232 interface with which the Flexi Soft Designer can upload and change system settings. The RS-232 port can be used for permanent diagnosis (i.e. PLC or HMI) as well.,Functions: EDM, muting, operating mode switching. Logical functions: AND, NOT, OR, XNOR, XOR. Application specific logical functions: operating mode switch, muting, emergency stop, presses, two hand control.,For the integration of Flexi Soft data into an existing PLC, up to two gateways can be added to a system. The gateways provide I/O Status and Error/Status Messaging. Additionally, non-safety related information can be sent to the Flexi Soft from the network. Each gateway can send and receive at least 50 Bytes of information. System save in memory plug for a fast installation Modular expandable (from 12 to 144 in/outputs maximum) 2.5 W power consumption Intuitive free to download software: Flexi Soft Designer Category 4 (EN ISO 13849), SIL3 (IEC 61508), SILCL3 (IEC 62061), PL e (EN ISO 13849)RoHS指令(10物質対応)対応
セーフティコントローラ コンフィグレータ G9SP
omron(オムロン)¥85,980~税込¥94,578~1個翌々日出荷から81日以内出荷適合機種セーフティコントローラG9SP対応OSWindows XP SP3(32ビット版)/Windows Vista SP2(32ビット版、64ビット版)/Windows 7(32ビット版、64ビット版)/Windows 8(32ビット版、64ビット版)/Windows 8.1(32ビット版、64ビット版)/Windows 10(32ビット版、64ビット版)
NH1S-2100シリーズ
IDEC(和泉電気)¥6,598税込¥7,2581個当日出荷から51日以内出荷極数2定格電圧(V)AC250/DC65定格遮断容量(kA)(AC220V/AC250V/DC65V)1保護方式流体電磁引外し方式
NH1L-2100シリーズ
IDEC(和泉電気)¥7,598税込¥8,3581個当日出荷から78日以内出荷極数2定格電圧(V)AC250/DC65定格遮断容量(kA)(AC220V/AC250V/DC65V)1保護方式流体電磁引外し方式
NH1L-2111シリーズ
IDEC(和泉電気)¥8,298税込¥9,1281個23日以内出荷極数2定格電圧(V)AC250/DC65定格遮断容量(kA)(AC220V/AC250V/DC65V)1保護方式流体電磁引外し方式
NH1L-1100シリーズ
IDEC(和泉電気)¥3,798税込¥4,1781個23日以内出荷から46日以内出荷極数1定格電圧(V)AC250/DC65定格遮断容量(kA)(AC220V/AC250V/DC65V)1保護方式流体電磁引外し方式
NH1S形サーキットプロテクタ 電流引外し
IDEC(和泉電気)¥9,498税込¥10,4481台23日以内出荷から26日以内出荷取付方式ねじ取付け定格電圧(V)AC250/DC65定格遮断容量(kA)(AC220V/AC250V/DC65V)1内部回路シリーズトリップ(電流引外し)保護方式流体電磁引外し方式操作方式レバー式
NH1L形サーキットプロテクタ 電流引外し
IDEC(和泉電気)¥3,998~税込¥4,398~1台23日以内出荷から46日以内出荷取付方式スナップイン取付け定格電圧(V)AC250/DC65定格遮断容量(kA)(AC220V/AC250V/DC65V)1内部回路シリーズトリップ(電流引外し)保護方式流体電磁引外し方式操作方式ロッカー式(表示灯付)
NH1L-1111シリーズ
IDEC(和泉電気)¥4,998税込¥5,4981個23日以内出荷極数1定格電圧(V)AC250/DC65定格遮断容量(kA)(AC220V/AC250V/DC65V)1保護方式流体電磁引外し方式
Crouzet ロジックモジュール リレー
CROUZET¥27,980~税込¥30,778~1個7日以内出荷モジュールロジック制御モジュールシリーズMillenium 3RoHS指令(10物質対応)対応
NH1S-1100シリーズ
IDEC(和泉電気)¥2,898税込¥3,1881個26日以内出荷極数1定格電圧(V)AC250/DC65定格遮断容量(kA)(AC220V/AC250V/DC65V)1保護方式流体電磁引外し方式