カテゴリ

  • 印刷用紙/インク/印刷機(4)
  • 制御機器(2)
  • 家電(1)
  • パソコン/周辺機器(1)
  • 学童・教育用品(1)

「ipex4」の検索結果

関連キーワード
9件中 19
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 同軸ケーブル, MHF4 RP-SMA, 152mm RS PRORS PRO 同軸ケーブル, MHF4 RP-SMA, 152mmRS PRO
689税込758
1個
7日以内出荷
RS Pro CA-DKCA1 シリーズは、 RF コネクタタイプ、長さ、ケーブル、 BNC 、 SMA 、 5 MB 、 UHF 、 Mini UHF の幅広い用途で使用可能な同軸 RP-SMA-IPEX MHF4 です。 MCX 、 MMCX 、その他速いターンアラウンド。 ニーズに合わせたカスタム長さを用意。 鉛フリー、 RoHS 適合
仕様終端処理 = 終端処理済みコネクタ 2 = RP-SMAコネクタ2ジェンダー = オス外径 = 0.81mm特性インピーダンス = 50 Ω長さ = 152mm外被色 = 黒RoHS指令(10物質対応)対応
MIRACO Plus 3Dスキャナー RevopointMIRACO Plus 3DスキャナーRevopoint
459,800税込505,780
1台
6日以内出荷
【Wifi通信規格】IEEE 802.11ac/a/b/g/n【チップセット】Qualcomm QCA6174A-5【ホストインターフェース】WLAN : PCIe【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G【動作電圧】DC 3.3V【動作温度】-40~85℃【動作湿度】10~90% (結露無き事)【本体寸法(LxWxH)(mm)】30 x 22 x 1.95【本体重量】2.4g【対応OS】Windows 7/8.1/10/11, Linux【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
MIRACO 3Dスキャナー RevopointMIRACO 3DスキャナーRevopoint
309,800税込340,780
1台
6日以内出荷
【Wifi通信規格】IEEE 802.11ac/a/b/g/n【チップセット】Qualcomm Atheros QCA6174A-5【ホストインターフェース】WLAN : PCIe【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G【動作電圧】DC 3.3V【動作温度】-40~70℃【動作湿度】5~90% (結露無き事)【本体寸法(LxWxH)(mm)】30 x 26.8 x 2.5【本体重量】2.6g【対応OS】Windows 7/8.1/10/11【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
Tiertime社 純正フィラメント(PLA)<3巻1セット> TiertimeTiertime社 純正フィラメント(PLA)<3巻1セット>Tiertime
21,980税込24,178
1セット(3巻)
6日以内出荷
【Wifi通信規格】IEEE 802.11ac/a/b/g/n【チップセット】Qualcomm QCA6174A-5【ホストインターフェース】WLAN : PCIe【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G【動作電圧】DC 3.3V【動作温度】-40~85℃【動作湿度】10~90% (結露無き事)【本体寸法(LxWxH)(mm)】30 x 22 x 1.95【本体重量】2.4g【対応OS】Windows 7/8.1/10/11, Linux【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
材質プラスチックレッド/ブラック/オレンジ
Tiertime社 純正フィラメント(PLA)<3巻1セット> TiertimeTiertime社 純正フィラメント(PLA)<3巻1セット>Tiertime
21,980税込24,178
1セット(3巻)
6日以内出荷
【Wifi通信規格】IEEE 802.11ac/a/b/g/n【チップセット】Qualcomm Atheros QCA6174A-5【ホストインターフェース】WLAN : PCIe【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G【動作電圧】DC 3.3V【動作温度】-40~70℃【動作湿度】5~90% (結露無き事)【本体寸法(LxWxH)(mm)】30 x 26.8 x 2.5【本体重量】2.6g【対応OS】Windows 7/8.1/10/11【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
材質プラスチックレッド/ホワイト/グレー
ノイズキャンセリングイヤホン エル・コッコロ エル・コッコロノイズキャンセリングイヤホン エル・コッコロエル・コッコロ
22,980税込25,278
1個
5日以内出荷
通話用ノイズキャンセリングイヤホンです。5億件のデータをAI学習したノイズキャンセリング技術を採用工事現場などの騒音の大きな所でも通話相手にこちらの音声をクリアに届けます。IPX4(生活防水)です。
用途工事現場、人混みでの通話、Web会議、サポートセンターなど質量(g)充電ケース:約50.7本体質量(g)約5.3×2対応OSios13.0以上/Android8.0以上接続方式Bluetooth機能外音遮断:通話ノイズキャンセリングモード、外音取り込み:アンビエントモード送信出力Class1充電時間(時間)約2連続再生時間約7時間充電可能回数ケースによる本体:約3回防水性IPEX4(イヤホンのみ)Bluetooth5.2通信距離(m)最大:約10イヤホン形状カナル式連続通話時間(時間)約4.5
RF Solutions WiFiアンテナ UFL, WiFi スタビー ANT-24G-S21-P5FL RF SOLUTIONSRF Solutions WiFiアンテナ UFL, WiFi スタビー ANT-24G-S21-P5FLRF SOLUTIONS
1,398税込1,538
1個
5日以内出荷
仕様●RFプロトコル : WiFi●周波数範囲 : 2.4 GHz●実装タイプ : 直接●ゲイン : 0dBi●アンテナ指向性 : 無指向性●シリーズ : ANT-24G℃●2.4 GHzミニチュアピグテールアンテナ. 1/4波モノポールアンテナ 長さ21 mm 50 mmピグテール → IPEX (UFL) 頑丈で柔軟性の高いプラスチック仕上げ VSWR: 2.0以下 無指向性設計 インピーダンス: 50 Ω 公称ゲイン: ゼロdBi 無指向性設計RoHS指令(10物質対応)対応
QWIIC 12BIT 4CHANNEL ADS1015 SPARKFUNQWIIC 12BIT 4CHANNEL ADS1015SPARKFUN
5,498税込6,048
1個
欠品中
DescriptionA lot of the time you just need to add more analog inputs to solve a problem. It happens. The SparkFun Qwiic 12 Bit ADC can provide four channels of I2C controlled ADC input to your Qwiic enabled project. These channels can be used as single-ended inputs, or in pairs for differential inputs. What makes this even more powerful is that it has a programmable gain amplifier that lets you "zoom in" on a very small change in analog voltage(but will still effect your input range and resolution). Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The ADS1015 uses its own internal voltage reference for measurements, but a ground and 3.3V reference are also available on the pin outs for users. This ADC board includes screw pin terminals on the four channels of input, allowing for solderless connection to voltage sources in your setup. It also has an address jumper that lets you choose one of four unique addresses(0x48, 0x49, 0x4A, 0x4B). With this, you can connect up to four of these on the same I2C bus and have sixteen channels of ADC. The maximum resolution of the converter is 12-bits in differential mode and 11-bits for single-ended inputs. Step sizes range from 125μV per count to 3mV per count depending on the full-scale range(FSR)setting.We have included an onboard 10K trimpot connected to channel A3. This is handy for initial setup testing and can be used as a simple variable input to your project. But don't worry, we added an isolation jumper so you can use channel A3 however you'd like.Note:The I2C address of the ADS1015 is 0x48 and is jumper selectable to 0x49, 0x4A, 0x4B. A multiplexer/Mux is required to communicate to multiple ADS1015 sensors on a single bus. If you need to use more than one ADS1015 sensor consider using the Qwiic Mux Breakout.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the SparkFun Qwiic 12-Bit ADC Hookup GuideFeaturesADS1015Operating Voltage(VDD):2.0V-5.5V(Note:When powering with a Qwiic cable, the input range is only 3.3v)Operating Temperature:-40℃ to 125℃Operation Modes:Single-Shot, Continuous-Conversion(Default), and Duty CyclingAnalog Inputs:Measurement Type:Single-Ended(Default)Input Voltage Range:GND to VDDFull Scale Range(FSR):±.256V to ±6.114V(Default:2.048V)Resolution:12-bit(Differential)or 11-bit(Single-Ended)LSB size:0.125mV - 3mV(Default:1 mV)Sample Rate:128 Hz to 3.3 kHz(Default:1600SPS)Current Consumption(Typical):150μA-200μAI2C Address:0x48(Default), 0x49, 0x4A, or 0x4BScrew pin terminals for solderless connection to voltage sourcesFour unique I2C addresses:0x480x490x4A0x4B2x Qwiic connection portsOnboard 10K trimpot
アズワン品番67-0360-13
SparkLAN 産業用Wifi+BTモジュール IEEE 802.11ac/a/b/g/n   + BBT5.0対応 M.2 2230 TELEC認証 アンテナ付き WNFQ-261ACNI(BT)VN SparkLANSparkLAN 産業用Wifi+BTモジュール IEEE 802.11ac/a/b/g/n + BBT5.0対応 M.2 2230 TELEC認証 アンテナ付き WNFQ-261ACNI(BT)VNSparkLAN
16,980税込18,678
1本
101日以内出荷
【Wifi通信規格】IEEE 802.11ac/a/b/g/n【チップセット】Qualcomm QCA6174A-5【ホストインターフェース】WLAN : PCIe【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G【動作電圧】DC 3.3V【動作温度】-40~85℃【動作湿度】10~90% (結露無き事)【本体寸法(LxWxH)(mm)】30 x 22 x 1.95【本体重量】2.4g【対応OS】Windows 7/8.1/10/11, Linux【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x