カテゴリ
- 自動車補修部品(4)
- 制御機器(2)
- 整備工具・ウェア・ツーリング用品(1)
- フォークリフト・産機・建機用品(1)
- トラック用品・パーツ(1)
絞り込み
エコロジープロダクト
「is-401」の検索結果

角印ステッカー
ドリームプロダクト¥499税込¥5491個(2枚)6日以内出荷文字だけが残る抜き文字タイプのステッカーです。用途屋外使用可能。ヘルメット・車・バイクはもちろん、小さいサイズなのでスマートフォン・小物に貼れます。色レッドサイズSタイプ抜き本体横(mm)35本体縦(mm)35
PLATINUM カーエアコンフィルター
AQUA DREAM(アクアドリーム)(54件のレビュー)¥1,798税込¥1,9781個当日出荷から3日以内出荷確実な濾過機能(高除塵、高脱臭、除菌、抗菌、安定風量)で車内の空気を常に快適に保ちます。AQUA DREAM PLATINUM エアコンフィルターは純正三層構造と濾紙面積を基準に高精度な設計品質により、大気中から車内に侵入する。有害物質PM2.5、花粉、排ガス粉の集塵及び車室内に循環する排ガス、タバコ等嫌な臭いも活性炭層が吸収することで車内空間を快適に保ちます。粒子捕捉可能範囲 0.1~100(μm)粒子径により除去率は変わります。PM2.5微粒子 ・排ガス微粒子 ・花粉 ・浮遊菌 ・アレル物質。【三層構造フィルターの機能と4つの力】。高除塵(特殊静電不織布)。 車外から侵入する異物を高性能ろ紙で捕捉します。 有効な物質・・・ゴミ粉塵、花粉、排ガス粒子、ペットの毛、カビ粒子、ダニの死骸。脱臭効果(100%ヤシ殻活性炭粒子ろ紙織り込み)。 高品質活性炭が不快な臭いを吸収します。 有効な臭い・・・タバコ臭、アンモニア臭、衣類付着臭、ペット臭、排ガス臭。抗菌/防カビ(Ag銀イコンコートろ紙)。 銀イオンがフィルターに付着した菌・カビの活性化を抑制。健康な空気循環を保ちます。 有効作用・・・ウイルス、菌、カビ。安定風量(エアコンの風量を新車時にキープ)。 高精度ろ材を採用し、除塵層、脱臭層、抗菌層を通過する空気の抵抗を低くすることで清浄効果と空気量を確保。エアコンフィルターの交換時期の目安は、1年若しくは走行約10000kmごとです。エアコンを季節始めに使い始めて異臭がする、カビ臭いと感じる前に、エアコンフィルターの交換で常に車内空間をフレッシュな空間にしておきましょう。【エアコンフィルターの交換について】。グローボックスの奥や運転席の足元に取付けしているエアコンフィルターの部分を交換する車輛に携帯する取扱説明書に従い、正しく交換してください。※エアコンフィルター装着後必ずエアコンを作動し風量に異常が無いことを確認してください。
Sick セーフティリレー, UE401シリーズ
SICK¥139,800税込¥153,7801個7日以内出荷仕様電源電圧:28.8 V dc機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:4SIL IEC61508:3パフォーマンスレベル ISO 13849-1:eターミナルタイプ:ねじシリーズ:UE401Installation and operation of this safety device must be in strict accordance with accompanying operating instruction. Further guidance on the use of Active Opto-electronic Protective Devices (AOPD) is available from Health ; Safety Executive guidance note HSG180. L4000, Type 4 Single/Multibeam System. The L4000 is a single/multi beam, non contact, safety system using a sender and a receiver arrangement and is certified according to IEC 61496 safety category Type 4.,The system consists of the UE401 controller to which, sender and receivers can be connected. Up to 4 sensor pairs can be connected to the UE401. Applications:. This device is intended for body detection of an operator under normal approach conditions toward a hazardous area. Features:. Easy installation 7 segment display Integrated alignment aid Reset and External Device Monitoring 2 OSSD (Output Signal Switching Device) outputs Short response time 30ms IP67 sender and receiver