カテゴリ
- 家電(2)
- 測定用品(1)
- 自動車補修部品(1)
- コンプレッサー・空圧機器・ホース(1)
- フォークリフト・産機・建機用品(1)
絞り込み
「is1000-01」の検索結果

キヤノン純正 AVケーブル
Canon¥1,998税込¥2,1981個当日出荷カメラとテレビを接続するためのAVケーブル。 撮影した画像をテレビで見ることができます。対応機種PowerShotシリーズ:SX430 IS、SX420 IS、SX410 IS、SX610 HS、SX400 IS、SX600 HS、D30、A3500 IS、A2600、A1400、D20、A4000 IS、A3400 IS、A2400 IS、A2300、A810、A3300 IS、A3200 IS、A3100 IS、S90、G11、SX200 IS、SX120 IS、A1100 IS、D10、SX110 IS、E1、A2000 IS、A1000 IS、【IXYシリーズ】210、200、650、190、180、640、170、160、150、130、630、140、120、100F、110F、90F、220F、210F、10S、400F、200F、930 IS、830 IS、510 IS、220 IS、210 IS、3000 IS、920 IS、820 IS、110 IS、95 IS、25 IS
非接触電圧検出器 RS PRO(167645)
RS PRO¥6,998税込¥7,6981個7日以内出荷仕様インジケータタイプ = 電圧バッテリタイプ = 単四可聴音 = あり電源 = 電池安全カテゴリ = CAT III 1000 V寸法 = 17 (Dia.) x 146mm重量 = 40g直径 = 17mm長さ = 146mm最大検出電圧 = 1000V ac動作温度 Max = +50℃安全カテゴリ電圧 = 1000VWill NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.適合規格CAT III 1000 V