AMPHENOL5日以内出荷
Mil-C38999BS1シリーズ-ストレインリリーフクランプ.Amphenolのこのストレインリリーフクランプは、Mil-C38999シリーズIIIコネクタ向けの製品です。このクランプで終端処理後のケーブルを整理しておけば、終端処理部分での張力が十分に緩和されます。このバックシェルクランプは、環境保護を考慮する必要がなく、重量の軽減をより重視する必要がある用途に最適です。.特長と利点.・アルミ合金、亜鉛コバルトめっき・ストレートと90度のタイプを用意・高い費用効果・重量を軽減・RoHS対応.このシリーズの内容:.在庫番号:689-8765は689-8765は、MIL-C38999ストレインリリーフ・バックシェル・サイズ9です。.在庫番号:689-8771は689-8771は、MIL-C38999ストレインリリーフ・バックシェル・サイズ15です。.在庫番号:689-8774は689-8774は、MIL-C38999ストレインリリーフ・バックシェル・サイズ11です。.在庫番号:689-8777は689-8777は、MIL-C38999ストレインリリーフ・バックシェル・サイズ13です。.在庫番号:689-8780は689-8780はライトアングルMIL-C38999ストレインリリーフバックシェルサイズ9です。.在庫番号:689-8783は689-8783はライトアングルMIL-C38999ストレインリリーフバックシェルsize11です。.在庫番号:689-8787は689-8787はライトアングルMIL-C38999ストレインリリーフバックシェルsize13です。
長さ(mm)33.27シリーズBS1材質(ハウジング)アルミニウムシェルサイズ12RoHS指令(10物質対応)対応ストレインリリーフあり併用可能製品グループLコネクタ接続方向ストレート