極数2使用温度範囲(℃)-25~85規格UL(TV-8)、CSA(TV-8)、VDE端子形状はんだ(タブ#187としても使用可能)取付寸法(mm)20.5×30.7機能防水耐熱性はんだごてをご使用の場合:こて先温度:390℃以下・はんだ付け時間:4s以内・回数:2回(常温に戻ってから)接触抵抗(mΩ)20以下(DC5V 1Aにて)絶縁抵抗(GΩ)1以上(DC500V)機械的開閉耐久性25000回以上電気的開閉耐久性25000回以上レバー倒れ角度(°)26操作部形状ロックレバー機能動作ON-OFF操作部色黒回路2極単投アズワン品番68-2026-44最大取付パネル厚(mm)1~4電流容量16A 125VAC、16A 250VAC耐電圧(V/min)AC2k以上(端子・端子間)、AC4k以上(端子・アース間)