全長(mm)12.8質量(g)約14品名アンプシリーズK7L全幅(mm)28.8応答時間(漏液検出)動作時:800ms以下、復帰時:800ms以下、電源投入時立ち上がり時間:2s以下絶縁抵抗(MΩ)測定箇所 ケースと充電部DC100Vで10使用周囲温度(℃)-10~55主な用途漏液検知抵抗(MΩ)(動作)0~1可変(復帰)動作抵抗値の105%以上耐振動(耐久)10~150Hz 片振幅0.1mm 加速度15m/s2 X、Y、Z各方向:8min×10回掃引使用周囲湿度45~85%消費電力(mW)1000以下配線可能距離(配線用ケーブル、漏液検知帯)総和400m以下耐電圧(V/min)測定箇所 ケースと充電部:AC1000(50/60Hz)耐電圧(V)測定箇所 ケースと充電部:AC1000 50/60Hz 1分間衝撃(耐久)(m/s2)150、3軸6方向 各3回全体的な深さ(mm)46耐振動(Hz)10~150片振幅0.1mm 加速度15m/s2 X、Y、Z各方向:8min×10回掃引