適合チューブ外径(Φmm)6材質ボディ:C3604BD、PBT、PP打込みハーフ:C3604BD(ねじ部)チャック:SUS304ガイド:SUS304、C3604BD、POMコレット、リリースブッシュ:POMパッキン、Oリング:NBRガスケット:SUS304、NBR色ボディ:白色系リリースブッシュ:ライトグレー質量(g)12寸法H(mm)13(六角対辺)ねじJIS B0209 2級有効断面積(mm2)ナイロン:2.2ウレタン:2.2最高使用圧力(MPa)1.0寸法A(mm)39寸法D(Φmm)12.8(最大径)寸法P(mm)12.8寸法M(mm)17使用流体空気、一般工業用水適合チューブ材質:ナイロン・ポリウレタン保証耐圧力(MPa)3.0周囲温度および使用流体温度(℃)-5~60、水の場合:0~40(凍結なきこと)使用真空圧力(kPa)-100