用途ドリリング専用ドリル能力(mm)(S45C)4~16、(FC200)4~19テーパーMT2電源(V)三相200質量(kg)145コラム直径(Φmm)100タイプ卓上、自動送り付けボール盤(ドリリング専用)最大幅(mm)(テーブルの上下動)425、(主軸の上下動)手動:120・自動:115総高さ(mm)1272ベース寸法(mm)(左右×前後)340×600スイング(振り)420モーター電圧(V)三相200電動機の極数6P電動機(kW)0.75Vベルト形長×数A×34、A×27回転数(min-1[r.p.m])(50Hz)170/250/420/950/1150/1750、(60Hz)200/300/500/1150/2100