サンワサプライ(1件のレビュー)当日出荷から翌々日出荷
USB2.0規格・USB1.1規格準拠のパソコンとUSB機器(プリンタ・HDD・USBハブ・スキャナ等)との接続や、USBハブとUSB機器を接続する時に使用するケーブルです。(「シリーズA」コネクタを持つ機器と「シリーズB」コネクタを持つ機器とを接続します。)。取り回しやすい極細ケーブルケーブル外径2.5mmの細径ケーブルとコンパクトコネクタを採用し、ケーブルの取り回しがスッキリしました。USB2.0/1.1両対応USB2.0の「HI-SPEED」モードに対応した高品質ケーブルです。USB2.0/1.1両方の機器を接続することができます。USB2.0で規定された特性インピーダンス・信号減衰量・伝播遅延・スキューなどの電気特性の値を全て満たしています。 。二重シールドケーブル銅製の高密度編組みシールド材の内側に密閉型のアルミシールド処理を施し、低域から高域まで、ほとんどのノイズから大切なデータを守ります。ツイストペアケーブル芯線を2本ずつよりあわせたノイズに強いツイストペア線を使用しています。モールドコネクタ内部を樹脂モールドで固め、さらに全面シールド処理を施していますので、外部干渉を防ぎノイズ対策も万全。耐振動・耐衝撃性にも優れています。金メッキコネクタ錆にも強く、経年変化による信号劣化の心配が少ない金メッキ処理を施したコネクタシェルを使用しています。金メッキピン錆にも強く、経年変化による信号劣化の心配が少ない金メッキ処理を施したピン(コンタクト)を使用しています。無鉛ハンダ土壌や地下水などの環境汚染の原因となる鉛を含まない無鉛ハンダを使用しています。
色ホワイトケーブル径(Φmm)約2.5UL規格UL2725プラグ金メッキシールド二重シールドRoHS指令(10物質対応)対応ケーブル形状極細USB規格USB2.0/USB1.1認証無し