ネットワークIRバレットカメラWISENET6日以内出荷
最大2MP(1920 x 1080)の解像度。0.03Lux(カラー)、0Lux(白黒、IR LEDオン)。2.8mm固定レンズ。すべての解像度で最大30fps@2M(H.265/H.264)。H.265、H.264、MJPEG対応。モーション検知、いたずら検知、焦点ぼけ検知。縦表示モード(ホールウェイビュー)(90°/270°)、LDCサポート。microSD/SDHC/SDXCメモリースロット(最大128GB)。IR照射距離20m。IP66、IK10、PoE、12VDC
仕様最低被写体距離:0.5m (1.64ft)材質アルミニウム色ダークグレー質量(g)700電源(V)PoE(IEEE802.3af, Class3), 12DC規格IP66, IK10角度(°)パンニング/チルト/回転範囲:0~360 / 0~100 / 0~360消費電力PoE: Max 7.00W, typical 5.20W、12VDC: Max 6.10W, typical 4.50W寸法(Φ×mm)70.0×246.0メモリー512MB RAM, 256MB Flash解像度1920×1080、1280×960、1280×720、800×600、800×448、720×576、720×480、640×480、640×360保管温湿度範囲-30℃~+60℃(-22°F ~ +140°F) / 0~90% RH動作温湿度範囲-30℃~+55℃(-22°F ~ +131°F) / 0~90% RH Start up should be done at above -20℃焦点距離(mm)2.8 fixed focal映像素子1/2.8" CMOSフォーカス制御:Fixed映像圧縮方式H.265/H.264: Main/High, MJPEGフレームレート最大:H.265/H.264: Max. 30fps/25fps(60Hz/50Hz)、MJPEG: Max. 15fps (@2MP Max. 4fps)画角H: 114° / V: 62° / D: 135°映像出力CVBS: 1.0 Vp-p / 75Ω composite, 720×480(N), 720×576(P) for installation最大口径比F2.0イーサネット対応RJ-45(10/100BASE-T)最低照度(Lux)Color: 0.03(F2.0, 1/30sec)、BW: 0(IR LED on)SDカードMicro SD/SDHC/SDXC 1slot 128GB