カテゴリ
- 空調・照明・電設資材(31)
- ジョイント・アダプタ(4)
- ダクト(2)
- 端末カバー(3)
- フリーコーナー/フリージョイント(3)
- バイク純正部品(5)
- 測定用品(4)
- 制御機器(1)
- カー用品(1)
- フォークリフト・産機・建機用品(1)
絞り込み
ブランド
エコロジープロダクト
「ldj 70」の検索結果

スリムダクトSD
因幡電工(25件のレビュー)¥2,698税込¥2,9681本当日出荷空調用被覆銅管の収納に適した、配管化粧カバーです。 ドレンをスリムダクトの途中で取り出す場合はカットラインまで金のこで2ヶ所切り、軽く折りまげれば、定まった深さで折り取れます。全長(mm)2000
ウォールコーナー
因幡電工(17件のレビュー)¥929~税込¥1,022~1個当日出荷から6日以内出荷配管サイズより大きな貫通穴でも、美観を損なわないツバ付きです。用途壁面から配管を取り出す際に使用するパーツです。種類ウォールコーナー
端末カバー
因幡電工(10件のレビュー)¥419税込¥4611個当日出荷上下2分割方式で、配管を機器に接続した後からでも取り付けが可能です。 従来品と異なり、口元を切断することなく、ほとんどのルームエアコンの配管に対応。 ドレンホースの取り出しが容易な山形形状。用途スリムダクトSD端末部用カバーです。種類端末カバー寸法A(mm)53寸法D(mm)82寸法E(mm)67寸法B(mm)43寸法C(mm)45適合配管径(Φmm)6.35×9.52~9.52×15.88
ストレートジョイント(フリージョイント用)
Panasonic(パナソニック)¥249~税込¥274~1個当日出荷から4日以内出荷スッキリダクト本体とジャバラ部で切断したフリージョイントを接続する部分に使用します。種類ストレートジョイント寸法A(mm)60
配管穴用パイプセット
Panasonic(パナソニック)(23件のレビュー)¥449~税込¥494~1個当日出荷ツバ部は2mmの薄型でパイプ部と一体成形なので屋内側の仕上がりは向上します。またパイプ部はネジ締め方式なので省施工です。色アイボリー
大型LED投光器 240W 33600LM 照射角度30° スポットタイプ
GOODGOODS(グッド・グッズ)¥29,980税込¥32,9781台欠品中・240W 33600lmハイパワー! ・照射角度30°集光タイプ。中距離照射仕様で70m以上まで光が到達します。 ・厚み約5mmのステー採用で、強度アップ ・ステーは前後最大330度稼働。ダイヤル式の角度調整で緩みなく固定しやすい仕様です。 ・高照度LED素子の採用で、効率よく高照度を実現するから省エネと明るさを実現 ・熱発散に優れた材質の耐熱アルミ素材と、背面を覆う櫛型放熱フィンで熱だまりを防ぎ熱により故障リスクを抑制します。用途工場・大型施設・グラウンド・運動場・スポーツ施設・倉庫・駐車場などセット内容投光器本体、保証書、取扱説明書材質(灯体)ADC12アルミダイカスト + 強化ガラス質量(kg)(本体)6.8、(ロット)約8.6周波数(Hz)50/60兼用消費電力(W)240角度(°)(ステー調節)約330コード長さ(m)約1(アース付3芯)全光束(Lm)約33600(完成品実測値)入力電圧(V)AC85V-265寸法(幅W×高さH×奥行D)(mm)435×465×72 、(ロット)515×515×170ランプ効率(Lm/W)140発光色昼白色(5000K)光源2835LEDチップ×288粒芯数3芯電源タイプ電源コード使用場所屋外作業温度範囲(℃)-20~45RoHS指令(10物質対応)対応防水性IP66演色指数(Ra)80材質(ステー)鉄電球の種類LED照射角度(°)約30エコロジー商品省エネ
ジョイント
オーケー器材¥2,598税込¥2,8581セット(10個)98日以内出荷ダクト本体や、フレキシブルダクトを切断して接続に使用します。付属品取付用ねじ(SUS製Φ3.5×23)×2本材質ASA樹脂取付壁面種類継手使用温度範囲(℃)-20~60
低流量アダプターキット
SKC(環境測定)¥30,980税込¥34,0781セット3日以内出荷Low Flow Adapter Kit(5~500 ml/min)は、All-in-One adjustable tube holderおよびType A tube coverが付属します。用途SKC Low Flow Adapter Kitは、CPCを内蔵したAll-in-One Low Flow Adjustable Tube HolderおよびType A Tube Coverを含み、高流量対応のSKCポンプを低流量用途に容易に適応させることができます。仕様チューブカバー:あり対応機種AirChek 52、AirChek XR 5000、AirChek TOUCH、AirChek Connect、AirChek Essential、AirChek Essential+、AirLite適合寸法(mm)チューブ:外径6 ×長さ70
高天井器具LGM400W広角
東芝ライテック¥109,800税込¥120,7801個3日以内出荷まぶしさを低減する構造。見上げるようなスポーツ施設におすすめ。割れにくい樹脂製下面カバー。189.6lm/W※を実現※ LEDJ16005DN-LD9の場合。光源寿命60,000時間(光束維持率90%)。落下防止ワイヤー標準装備。光源寿命60,000時間(光束維持率90%)。夏季の一時的な高温にも対応。緊急避難所に求められる耐震性能付属品落下防止ワイヤー材質本体/アルミニウム、アングル/SGC、下面カバー/ポリカーボネート幅(mm)248質量(kg)2.6色本体/グレー、アングル/グレー、下面カバー/拡散仕様周波数(Hz)50/60使用温度範囲-10℃~40℃定格電圧(V)100~242定格消費電力(W)116.8(100V)114.0(200V)114.3(242V)保護等級IP20(屋内用)エネルギー消費効率(Lm/W)181.5(100V) 185.9(200V) 185.4(242V)光源寿命60000時間(光束維持率90%)付加機能調光信号用端子台入力電流(mA)1170(100V) 580(200V) 490(242V)光束(Lm)21200配光角度(°)85光色昼白色(5000K Ra:70)適合器具DF-70170-PD・DF-70171-PD・DF-70404適合ランプ補償装置用:調光器別調光方式PWM制御点灯方法補助点灯装置:電源ユニット内蔵距離照射面:0.5傾斜天井取付角度(°)30対応配光タイプ広角タイプ まぶしさ低減形調光範囲約5%~100%
高天井器具LGM400W中角
東芝ライテック¥109,800税込¥120,7801個3日以内出荷まぶしさを低減する構造。見上げるようなスポーツ施設におすすめ。割れにくい樹脂製下面カバー。189.6lm/W※を実現※ LEDJ16005DN-LD9の場合。光源寿命60,000時間(光束維持率90%)。落下防止ワイヤー標準装備。光源寿命60,000時間(光束維持率90%)。夏季の一時的な高温にも対応。緊急避難所に求められる耐震性能付属品落下防止ワイヤー材質本体/アルミニウム、アングル/SGC、下面カバー/ポリカーボネート幅(mm)248質量(kg)2.6色本体/グレー、アングル/グレー、下面カバー/拡散仕様周波数(Hz)50/60使用温度範囲-10℃~40℃定格電圧(V)100~242定格消費電力(W)116.8(100V)114.0(200V)114.3(242V)保護等級IP20(屋内用)エネルギー消費効率(Lm/W)169.5(100V) 173.6(200V) 173.2(242V)光源寿命60000時間(光束維持率90%)付加機能調光信号用端子台入力電流(mA)1170(100V) 580(200V) 490(242V)光束(Lm)19800配光角度(°)50光色昼白色(5000K Ra:70)適合器具DF-70170-PD・DF-70171-PD・DF-70404適合ランプ補償装置用ランプ:調光器別調光方式PWM制御点灯方法補助点灯装置:電源ユニット内蔵距離照射面:0.5公共施設型番LSR2AM-170傾斜天井取付角度(°)30対応配光タイプ中角タイプ まぶしさ低減形調光範囲約5%~100%
高天井器具LGH400W広角
東芝ライテック¥89,980税込¥98,9781個3日以内出荷まぶしさを低減する構造。見上げるようなスポーツ施設におすすめ。割れにくい樹脂製下面カバー。189.6lm/W※を実現※ LEDJ16005DN-LD9の場合。光源寿命60,000時間(光束維持率90%)。落下防止ワイヤー標準装備。光源寿命60,000時間(光束維持率90%)。夏季の一時的な高温にも対応。緊急避難所に求められる耐震性能付属品落下防止ワイヤー材質本体/アルミニウム、アングル/SGC、下面カバー/ポリカーボネート幅(mm)248質量(kg)2.5色本体/グレー、アングル/グレー、下面カバー/拡散仕様周波数(Hz)50/60使用温度範囲-10℃~40℃定格電圧(V)100~242定格消費電力(W)88.7(100V)87.0(200V)87.2(242V)保護等級IP20(屋内用)エネルギー消費効率(Lm/W)186(100V) 189.6(200V) 189.2(242V)光源寿命60000時間(光束維持率90%)付加機能調光信号用端子台入力電流(mA)890(100V) 440(200V) 370(242V)光束(Lm)16500配光角度(°)85光色昼白色(5000K Ra:70)適合器具DF-70170-PD・DF-70171-PD・DF-70404適合ランプ補償装置用:調光器別調光方式PWM制御点灯方法補助点灯装置:電源ユニット内蔵距離照射面:0.5傾斜天井取付角度(°)30対応配光タイプ広角タイプ まぶしさ低減形調光範囲約5%~100%
Brake Hold Jumper
BLITZ¥12,980税込¥14,2781台4日以内出荷ブレーキを踏まなくても停止状態を保持するブレーキホールド機能を、自動的にON/OFF制御可能な「ブレーキホールドジャンパー」。配線の接続に必要なショートパーツ類を同梱。ノーマル復帰機能を搭載。ブレーキホールドジャンパーが不要な場合には、簡単な操作で純正の制御に戻すことができます。寸法(幅W×奥行D×高さH)(mm)55×40×14
Relay Module RIF-1-RPT-LDP-24DC/1ICT
フエニックス・コンタクト¥3,398税込¥3,7381個7日以内出荷Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686Easily adjust voltages or amplify power with this solid-state relay module from Phoenix Contact。It safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)。The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking area。A plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loads。Its mechanically coded to prevent you from mismatching it with other components。Use this relay in any application that has high switch-on peaks。Its leading tungsten pre-contact can safely switch on currents of up to 800 A。The unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309アズワン品番65-8091-60
高天井器具LG250W広角
東芝ライテック¥59,980税込¥65,9781個46日以内出荷まぶしさを低減する構造。見上げるようなスポーツ施設におすすめ。割れにくい樹脂製下面カバー。189.6lm/W※を実現※ LEDJ16005DN-LD9の場合。光源寿命60,000時間(光束維持率90%)。落下防止ワイヤー標準装備。光源寿命60,000時間(光束維持率90%)。夏季の一時的な高温にも対応。緊急避難所に求められる耐震性能付属品落下防止ワイヤー材質本体/アルミニウム、アングル/SGC、下面カバー/ポリカーボネート幅(mm)248質量(kg)2.5色本体/グレー、アングル/グレー、下面カバー/拡散仕様周波数(Hz)50/60使用温度範囲-10℃~40℃定格電圧(V)100~242定格消費電力(W)60.2(100V)59.0(200V)59.2(242V)保護等級IP20(屋内用)エネルギー消費効率(Lm/W)187.7(100V) 191.5(200V) 190.8(242V)光源寿命60000時間(光束維持率90%)付加機能調光信号用端子台入力電流(mA)600(100V) 310(200V) 270(242V)光束(Lm)11300配光角度(°)85光色昼白色(5000K Ra:70)適合器具DF-70170-PD・DF-70171-PD・DF-70404適合ランプ補償装置用:調光器別調光方式PWM制御点灯方法補助点灯装置:電源ユニット内蔵距離照射面:0.5傾斜天井取付角度(°)30対応配光タイプ広角タイプ まぶしさ低減形調光範囲約5%~100%
高天井器具LG250W中角
東芝ライテック¥59,980税込¥65,9781個46日以内出荷まぶしさを低減する構造。見上げるようなスポーツ施設におすすめ。割れにくい樹脂製下面カバー。189.6lm/W※を実現※ LEDJ16005DN-LD9の場合。光源寿命60,000時間(光束維持率90%)。落下防止ワイヤー標準装備。光源寿命60,000時間(光束維持率90%)。夏季の一時的な高温にも対応。緊急避難所に求められる耐震性能付属品落下防止ワイヤー材質本体/アルミニウム、アングル/SGC、下面カバー/ポリカーボネート幅(mm)248質量(kg)2.5色本体/グレー、アングル/グレー、下面カバー/拡散仕様周波数(Hz)50/60使用温度範囲-10℃~40℃定格電圧(V)100~242定格消費電力(W)60.2(100V)59.0(200V)59.2(242V)保護等級IP20(屋内用)エネルギー消費効率(Lm/W)172.7(100V) 176.2(200V) 175.6(242V)光源寿命60000時間(光束維持率90%)付加機能調光信号用端子台入力電流(mA)600(100V) 310(200V) 270(242V)光束(Lm)10400配光角度(°)65光色昼白色(5000K Ra:70)適合器具DF-70170-PD・DF-70171-PD・DF-70404適合ランプ補償装置用:調光器別調光方式PWM制御点灯方法補助点灯装置:電源ユニット内蔵距離照射面:0.5傾斜天井取付角度(°)30対応配光タイプ中角タイプ まぶしさ低減形、広角タイプ調光範囲約5%~100%
高天井器具LGM1kW広角
東芝ライテック¥199,800税込¥219,7801個46日以内出荷まぶしさを低減する構造。見上げるようなスポーツ施設におすすめ。割れにくい樹脂製下面カバー。189.6lm/W※を実現※ LEDJ16005DN-LD9の場合。光源寿命60,000時間(光束維持率90%)。落下防止ワイヤー標準装備。光源寿命60,000時間(光束維持率90%)。夏季の一時的な高温にも対応。緊急避難所に求められる耐震性能付属品落下防止ワイヤー材質本体/アルミニウム、アングル/SGC、下面カバー/ポリカーボネート幅(mm)267質量(kg)5色本体/グレー、アングル/グレー、下面カバー/拡散仕様周波数(Hz)50/60使用温度範囲-10℃~40℃定格電圧(V)100~242定格消費電力(W)233.5(100V)228.0(200V)228.5(242V)保護等級IP20(屋内用)エネルギー消費効率(Lm/W)182(100V) 186.4(200V) 185.9(242V)光源寿命60000時間(光束維持率90%)付加機能調光信号用端子台入力電流(mA)2340(100V) 1170(200V) 990(242V)光束(Lm)42500配光角度(°)85光色昼白色(5000K Ra:70)適合器具DF-70170-PD・DF-70171-PD・DF-70404適合ランプ補償装置用:調光器別調光方式PWM制御点灯方法補助点灯装置:電源ユニット内蔵距離照射面:0.5傾斜天井取付角度(°)30対応配光タイプ広角タイプ まぶしさ低減形調光範囲約5%~100%
高天井器具LGM1kW中角
東芝ライテック¥199,800税込¥219,7801個46日以内出荷まぶしさを低減する構造。見上げるようなスポーツ施設におすすめ。割れにくい樹脂製下面カバー。189.6lm/W※を実現※ LEDJ16005DN-LD9の場合。光源寿命60,000時間(光束維持率90%)。落下防止ワイヤー標準装備。光源寿命60,000時間(光束維持率90%)。夏季の一時的な高温にも対応。緊急避難所に求められる耐震性能付属品落下防止ワイヤー材質本体/アルミニウム、アングル/SGC、下面カバー/ポリカーボネート幅(mm)267質量(kg)5色本体/グレー、アングル/グレー、下面カバー/拡散仕様周波数(Hz)50/60使用温度範囲-10℃~40℃定格電圧(V)100~242定格消費電力(W)233.5(100V)228.0(200V)228.5(242V)保護等級IP20(屋内用)エネルギー消費効率(Lm/W)170(100V) 174.1(200V) 173.7(242V)光源寿命60000時間(光束維持率90%)付加機能調光信号用端子台入力電流(mA)2340(100V) 1170(200V) 990(242V)光束(Lm)39700配光角度(°)50光色昼白色(5000K Ra:70)適合器具DF-70170-PD・DF-70171-PD・DF-70404適合ランプ補償装置用ランプ:調光器別調光方式PWM制御点灯方法補助点灯装置:電源ユニット内蔵距離照射面:0.5公共施設型番LSR2AM-340傾斜天井取付角度(°)30対応配光タイプ中角タイプ まぶしさ低減形調光範囲約5%~100%
高天井器具LGH400W中角
東芝ライテック¥89,980税込¥98,9781個46日以内出荷まぶしさを低減する構造。見上げるようなスポーツ施設におすすめ。割れにくい樹脂製下面カバー。189.6lm/W※を実現※ LEDJ16005DN-LD9の場合。光源寿命60,000時間(光束維持率90%)。落下防止ワイヤー標準装備。光源寿命60,000時間(光束維持率90%)。夏季の一時的な高温にも対応。緊急避難所に求められる耐震性能付属品落下防止ワイヤー材質本体/アルミニウム、アングル/SGC、下面カバー/ポリカーボネート幅(mm)248質量(kg)2.5色本体/グレー、アングル/グレー、下面カバー/拡散仕様周波数(Hz)50/60使用温度範囲-10℃~40℃定格電圧(V)100~242定格消費電力(W)88.7(100V)87.0(200V)87.2(242V)保護等級IP20(屋内用)エネルギー消費効率(Lm/W)172.4(100V) 175.8(200V) 175.4(242V)光源寿命60000時間(光束維持率90%)付加機能調光信号用端子台入力電流(mA)890(100V) 440(200V) 370(242V)光束(Lm)15300配光角度(°)65光色昼白色(5000K Ra:70)適合器具DF-70170-PD・DF-70171-PD・DF-70404適合ランプ補償装置用:調光器別調光方式PWM制御点灯方法補助点灯装置:電源ユニット内蔵距離照射面:0.5傾斜天井取付角度(°)30対応配光タイプ中角タイプ まぶしさ低減形、広角タイプ調光範囲約5%~100%
高天井器具LGH1kW広角
東芝ライテック¥149,800税込¥164,7801個46日以内出荷まぶしさを低減する構造。見上げるようなスポーツ施設におすすめ。割れにくい樹脂製下面カバー。189.6lm/W※を実現※ LEDJ16005DN-LD9の場合。光源寿命60,000時間(光束維持率90%)。落下防止ワイヤー標準装備。光源寿命60,000時間(光束維持率90%)。夏季の一時的な高温にも対応。緊急避難所に求められる耐震性能付属品落下防止ワイヤー材質本体/アルミニウム、アングル/SGC、下面カバー/ポリカーボネート幅(mm)267質量(kg)4.8色本体/グレー、アングル/グレー、下面カバー/拡散仕様周波数(Hz)50/60使用温度範囲-10℃~40℃定格電圧(V)100~242定格消費電力(W)177.4(100V)174.0(200V)174.5(242V)保護等級IP20(屋内用)エネルギー消費効率(Lm/W)186(100V) 189.6(200V) 189.1(242V)光源寿命60000時間(光束維持率90%)付加機能調光信号用端子台入力電流(mA)1770(100V) 880(200V) 740(242V)光束(Lm)33000配光角度(°)85光色昼白色(5000K Ra:70)適合器具DF-70170-PD・DF-70171-PD・DF-70404適合ランプ補償装置用:調光器別調光方式PWM制御点灯方法補助点灯装置:電源ユニット内蔵距離照射面:0.5傾斜天井取付角度(°)30対応配光タイプ広角タイプ まぶしさ低減形調光範囲約5%~100%
高天井器具LGH1kW中角
東芝ライテック¥149,800税込¥164,7801個46日以内出荷まぶしさを低減する構造。見上げるようなスポーツ施設におすすめ。割れにくい樹脂製下面カバー。189.6lm/W※を実現※ LEDJ16005DN-LD9の場合。光源寿命60,000時間(光束維持率90%)。落下防止ワイヤー標準装備。光源寿命60,000時間(光束維持率90%)。夏季の一時的な高温にも対応。緊急避難所に求められる耐震性能付属品落下防止ワイヤー材質本体/アルミニウム、アングル/SGC、下面カバー/ポリカーボネート幅(mm)267質量(kg)4.8色本体/グレー、アングル/グレー、下面カバー/拡散仕様周波数(Hz)50/60使用温度範囲-10℃~40℃定格電圧(V)100~242定格消費電力(W)177.4(100V)174.0(200V)174.5(242V)保護等級IP20(屋内用)エネルギー消費効率(Lm/W)172.4(100V) 175.8(200V) 175.3(242V)光源寿命60000時間(光束維持率90%)付加機能調光信号用端子台入力電流(mA)1770(100V) 880(200V) 740(242V)光束(Lm)30600配光角度(°)65光色昼白色(5000K Ra:70)適合器具DF-70170-PD・DF-70171-PD・DF-70404適合ランプ補償装置用:調光器別調光方式PWM制御点灯方法補助点灯装置:電源ユニット内蔵距離照射面:0.5傾斜天井取付角度(°)30対応配光タイプ中角タイプ まぶしさ低減形、広角タイプ調光範囲約5%~100%