カテゴリ
- トラック純正部品(40)
- トラック用品・パーツ(18)
- 電気材料(15)
- 学童・教育用品(8)
- メカニカル部品(6)
- 農業機械(3)
- 安全用品(2)
- 測定用品(2)
- バイク純正部品(1)
- 整備工具・ウェア・ツーリング用品(1)
- バイク部品(1)
- 制御機器(1)
- 店舗什器・備品(1)
- 卓上消耗品(1)
- スプレー・オイル・グリス(1)
- 船舶用品・漁業資材(1)
- 自転車部品(1)
- パソコン/周辺機器(1)
- 電動工具(1)
絞り込み
ブランド
- cotta(2)
- DENALI(1)
- KOITO(小糸製作所)(20)
- MARWI(1)
- MotionPro(モーションプロ)(1)
- MOXA(1)
- RS PRO(17)
- SKC(環境測定)(1)
- SKF(日本エスケイエフ)(6)
- SPARKFUN(8)
- VISHAY(1)
- ホンダ(5)
- ミルウォーキーツール(1)
- 三菱ふそう(40)
エコロジープロダクト
「ledll 1」の検索結果

LEDラインライトハーフ(室内灯)/白
KOITO(小糸製作所)¥4,298税込¥4,7281個当日出荷薄型・軽量タイプで、貼って使える車室内用LED照明です。また、IP65相当の防水性能があり、保冷車でも安心してご利用いただけます。セット内容本体1個質量(g)63使用温度範囲(℃)-20~+70定格電圧(V)12定格電流(A)0.15定格出力(W)1.8適合品番81LEDLL1H(入力ハーネス)発光色白保護等級IP65相当光源LED 8灯明るさ(Lx)60
LEDラインライトハーフ(室内灯)/白
KOITO(小糸製作所)¥4,498税込¥4,9481個当日出荷薄型・軽量タイプで、貼って使える車室内用LED照明です。また、IP65相当の防水性能があり、保冷車でも安心してご利用いただけます。質量(g)63使用温度範囲(℃)-20~+70適合品番81LEDLL1H(入力ハーネス)発光色白保護等級IP65相当光源LED 8灯明るさ(Lx)60
LEDラインライトミニ
KOITO(小糸製作所)¥2,298税込¥2,5281個5日以内出荷LEDラインライトシリーズ(ホワイト)は薄型・軽量の車室内用LED照明です。ミニサイズは12V仕様も設定しており、幅広い車両にご使用いただけます。ミニサイズはトラックのステップランプや乗用車のドアカーテシランプなど、使用用途は豊富です。単品使用はもとより、連結(最大20本まで可能)することで幅広く均一に明るく照らすことができ、荷室内の明暗差がなく、作業効率が向上します。低消費電力だからエンジンを切って点灯しても車両側のバッテリー負担が少なく、バッテリーの劣化が軽減されます。用途作業効率向上。安全対策長さ(mm)154幅(mm)21.3色ホワイト径(Φmm)6.5保護等級IP65相当LED使用数(個)4
LEDラインライト(室内灯)/入力ハーネス
KOITO(小糸製作所)¥1,598税込¥1,7581個欠品中LEDラインライト(LEDLL24)、LEDラインライトハーフ(LEDLL24/24S/24SR/12S、LEDラインライトスラントロング(LEDLL24LSL)、LEDラインライトスラントショート(LEDLL24SSL/R/LR)に適合した入力ハーネスです。セット内容2(オス1・メス1)長さ(mm)ハーネス:150適合品番LEDLL24、LEDLL24/24S/24SR/12S、LEDLL24LSL、LEDLL24SSL/R/LR
LEDラインライト(室内灯)/中間ハーネス
KOITO(小糸製作所)¥1,498税込¥1,6481個翌々日出荷LEDラインライト(LEDLL24)、LEDラインライトスラントロング(LEDLL24LSL)に適合した中間ハーネスです。長さ(mm)ハーネス:760適合品番LEDLL24/LEDLL24LSL
LEDラインライト(室内灯)/中間ハーネス
KOITO(小糸製作所)¥1,598税込¥1,7581個5日以内出荷LEDラインライト(LEDLL24)、LEDラインライトスラントロング(LEDLL24LSL)に適合した中間ハーネスです。長さ(mm)ハーネス:760適合品番LEDLL24/LEDLL24LSL
UV LED 青 表面実装 SMD 1袋 25個入
VISHAY¥1,998税込¥2,1981袋(25個)7日以内出荷ThedomelensSMDLEDserieshasbeendesignedinasmalluntintedandclearmoldedpackagewithlensforsurfacemountingasgullwingorreversegullwingversion。TheVLD.1232.。seriesisusingrecentultrabrightInGaN/sapphirechiptechnologywithhighluminousflux.UtilizinglatestadvancedInGaNtechnologyPackagetype:surface-mountPackageform:gullwing,reversegullwingAPPLICATIONSTrafficsignalsandsignsInteriorandexteriorlightingSmokedetectors仕様●LED色:青●パッケージタイプ:SMD●実装タイプ:表面実装●LED数:1●順方向電圧:3.4 V●光度:3500 mcd●ピン数:2●ビュー角:±9 °●レンズ形状:ドーム●主波長:472 nm●シリーズ:VLDB1232アズワン品番65-7247-09
RS PRO テストリード 15V, 黒 , 赤, 1m
RS PRO¥4,798税込¥5,2781組8日以内出荷RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC
RS PRO 結束バンド, 1m x 8 mm, 黒, 316 ステンレス鋼
RS PRO¥27,980税込¥30,7781袋(100個)7日以内出荷RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様長さ = 1m幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1150N最大バンドル直径 = 206mmRoHS指令(10物質対応)対応
LEDラインライト・スラントロング(室内灯)/白
KOITO(小糸製作所)¥7,698税込¥8,4681個当日出荷角度を付けたスラントタイプのLEDラインライトです。コーナー部に取り付ける際に必要だったブラケットは不要です。ウィング車の場合、ウィングオープン時には作業灯として作業領域を明るく照射します。スクリュー固定式で安心して取付できます。用途スラントロングは連結してライン状で使用可能です。ロングタイプ・ショートタイプを組み合わせての使用も可能です。セット内容本体1個質量(g)235使用温度範囲(℃)-20~+70定格電圧(V)24定格出力(W)6適合品番81LEDLL1H(入力ハーネス)/81LEDLLCH(中間ハーネス)発光色白保護等級IP65相当光源LED 26灯明るさ(Lx)160
LEDラインライト・スラントショート(室内灯)
KOITO(小糸製作所)¥4,498~税込¥4,948~1個当日出荷角度を付けたスラントタイプのLEDラインライトです。コーナー部に取り付ける際に必要だったブラケットは不要です。 ウィング車の場合、ウィングオープン時には作業灯として作業領域を明るく照射します。スクリュー固定式で安心して取付できます。 スラントショートは、小さな庫内などに使用でき車両側の給電方法に合わせ「ハーネス右、左、両側タイプ」から選択できます。 ハーネス両側タイプは、連結してライン状で使用可能です。スラントショート・ロングを組み合わせてもご使用頂けます。 また、「ハーネス右、左側タイプ」はそれぞれ連結したランプの端に使用することで末端処理の綺麗に仕上がります。使用温度範囲(℃)-20~+70定格電力(W)2定格電圧(V)24発光色白保護等級IP65相当光源LED 10灯明るさ(Lx)65
LEDラインライト・スラントショート(室内灯)/左
KOITO(小糸製作所)¥4,298税込¥4,7281個当日出荷角度を付けたスラントタイプのLEDラインライトです。コーナー部に取り付ける際に必要だったブラケットは不要です。ウィング車の場合、ウィングオープン時には作業灯として作業領域を明るく照射します。スクリュー固定式で安心して取付できます。用途スラントショートは、小さな庫内などに使用でき車両側の給電方法に合わせ「ハーネス右、左、両側タイプ」から選択できます。また、「ハーネス右、左側タイプ」はそれぞれ連結したランプの端に使用することで末端処理の綺麗に仕上がります。セット内容本体1個質量(g)79使用温度範囲(℃)-20~+70定格電圧(V)24定格出力(W)2適合品番81LEDLL1H(入力ハーネス)発光色白保護等級IP65相当光源LED 10灯明るさ(Lx)65
LEDラインライト・スラントショート(室内灯)/両側
KOITO(小糸製作所)¥5,198税込¥5,7181個当日出荷角度を付けたスラントタイプのLEDラインライトです。コーナー部に取り付ける際に必要だったブラケットは不要です。ウィング車の場合、ウィングオープン時には作業灯として作業領域を明るく照射します。スクリュー固定式で安心して取付できます。用途スラントショートは、小さな庫内などに使用でき車両側の給電方法に合わせ「ハーネス右、左、両側タイプ」から選択できます。ハーネス両側タイプは、連結してライン状で使用可能です。スラントショート・ロングを組み合わせてもご使用頂けます。セット内容本体1個質量(g)82使用温度範囲(℃)-20~+70定格電圧(V)24定格出力(W)2適合品番81LEDLL1H(入力ハーネス)/81LEDLLCH(中間ハーネス)発光色白保護等級IP65相当光源LED 10灯明るさ(Lx)65
cotta ケーキピック モノトーン テープ(2柄×5片)
cotta¥229税込¥2521セット(10シート)3日以内出荷cottaオリジナルのケーキピックです。モノトーン2柄アソート。1シートに10片付き。英文:。This is a little something for you. …心ばかりのものですが。I thought you might like it. …気に入ってくれると思って。Wholeheartedly …心を込めて。ESPECIALLY FOR YOU. …特別なあなたへ材質リード紙+PP寸法(mm)15×36(一個当たり)
cotta シール モノトーン テープ(2柄×5片)
cotta¥169税込¥1861セット(10シート)3日以内出荷cottaオリジナルのラッピング用シールです。モノトーン2柄アソート。1シートに10片付き。メッセージ入りでギフトシーンに活躍します。英文:。This is a little something for you. …心ばかりのものですが。I thought you might like it. …気に入ってくれると思って。Wholeheartedly …心を込めて。ESPECIALLY FOR YOU. …特別なあなたへ材質上質タック紙寸法(mm)30×74(一個当たり)
LEDラインライト(室内灯)/白
KOITO(小糸製作所)¥7,698税込¥8,4681個翌々日出荷薄型・軽量タイプで、貼って使える車室内用LED照明です。また、IP65相当の防水性能があり、保冷車でも安心してご利用いただけます。 LEDラインライトは単品での使用はもとより、連結してライン状で使用(最大20本)することで、荷室内を幅広く均一に明るく照らすことができ、作業効率が向上します。質量(g)130使用温度範囲(℃)-20~+70定格電力(W)3.6定格電圧(V)24定格電流(A)0.15適合品番81LEDLL1H(入力ハーネス)/81LEDLLCH(中間ハーネス)発光色白保護等級IP65相当光源LED 15灯明るさ(Lx)100
LEDラインライトハーフレッド(室内灯)/赤
KOITO(小糸製作所)¥6,298税込¥6,9281個翌々日出荷薄型・軽量タイプで、貼って使える車室内用LED照明です。また、IP65相当の防水性能があり、保冷車でも安心してご利用いただけます。用途LEDラインライトハーフレッドは、カーゴトラック開口部に近い壁面に取付けることで作業者の転落事故を防止する警告灯として使用できます。セット内容本体1個質量(g)63使用温度範囲(℃)-20~+70定格電圧(V)24定格電流(A)0.1定格出力(W)2.4適合品番81LEDLL1H(入力ハーネス)発光色赤保護等級IP65相当光源LED 8灯明るさ(Lx)40
LEDラインライトハーフレッド(室内灯)/赤
KOITO(小糸製作所)¥6,298税込¥6,9281個翌々日出荷薄型・軽量タイプで、貼って使える車室内用LED照明です。また、IP65相当の防水性能があり、保冷車でも安心してご利用いただけます。用途LEDラインライトハーフレッドは、カーゴトラック開口部に近い壁面に取付けることで作業者の転落事故を防止する警告灯として使用できます。質量(g)63使用温度範囲(℃)-20~+70定格電力(W)2.4定格電圧(V)24定格電流(A)0.1適合品番81LEDLL1H(入力ハーネス)発光色赤保護等級IP65相当光源LED 8灯明るさ(Lx)40
LEDラインライト・スラントカバーショート(室内灯)
KOITO(小糸製作所)¥689税込¥7581個翌々日出荷スラントカバーショートを装着すれば、連結部のハーネスが隠れ、荷室内の”見映え”が向上します。長さ(mm)50色白適合品番LEDLL24LSL/SSL/SSR/SSLR
LEDラインライト・スラントカバーロング(室内灯)
KOITO(小糸製作所)¥3,500税込¥3,8501個翌々日出荷スラントカバーロングを装着すれば、連結部のハーネスが隠れ、荷室内の”見映え”が向上します。用途中間ハーネスを使用し取付間隔が広い場合に使用できます長さ(mm)1015色白適合品番LEDLL24LSL/SSL/SSR/SSLR/LEDLLCH
RS PRO スクイーズボトル
RS PRO¥1,398税込¥1,5381個3日以内出荷併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.危険物の類別非危険物
MARWI ギヤハンガー GH-011 M8x0.75
MARWI¥1,988税込¥2,1871個4日以内出荷対象メーカー:・BH ・BIANCHI ・BLUE ・BMC ・CANYON ・CENTURION ・CORRATEC ・DA BOMB ・DAHON ・Dawes ・DIAMONDBACK ・FELT ・FOCUS ・FUJI ・GHOST ・HARO ・IDEAL ・JAN JANSSEN ・KHS ・KOGA ・KOGA MIYATA ・KONA ・KTM ・LAPIERRE ・MARIN ・MERIDA ・MONGOOSE ・NORCO ・ORBEA ・PINARELLO ・RALEIGH ・REDLINE ・ROCKY MOUNTAIN ・SALSA ・SHWINN ・STAIGER ・STEVENS ・SUPERIOR ・THOMPSON ・TREK ・UNIVEGA ・WHEELER ・WILIER
LEDラインライト・スラントロング(室内灯)白
KOITO(小糸製作所)¥7,698税込¥8,4681個欠品中角度を付けたスラントタイプのLEDラインライトです。コーナー部に取り付ける際に必要だったブラケットは不要です。 ウィング車の場合、ウィングオープン時には作業灯として作業領域を明るく照射します。スクリュー固定式で安心して取付できます。 スラントロングは連結してライン状で使用可能です。ロングタイプ・ショートタイプを組み合わせての使用も可能です。質量(g)235使用温度範囲(℃)-20~+70定格電力(W)6定格電圧(V)24適合品番81LEDLL1H(入力ハーネス)/81LEDLLCH(中間ハーネス)発光色白保護等級IP65相当光源LED 26灯明るさ(Lx)160左右区別両側
LEDラインライト(室内灯)/白
KOITO(小糸製作所)¥6,898税込¥7,5881個5日以内出荷薄型・軽量タイプで、貼って使える車室内用LED照明です。また、IP65相当の防水性能があり、保冷車でも安心してご利用いただけます。用途LEDラインライトは単品での使用はもとより、連結してライン状で使用(最大20本)することで、荷室内を幅広く均一に明るく照らすことができ、作業効率が向上します。セット内容本体1個質量(g)130使用温度範囲(℃)-20~+70定格電圧(V)24定格電流(A)0.15定格出力(W)3.6適合品番81LEDLL1H(入力ハーネス)/81LEDLLCH(中間ハーネス)発光色白保護等級IP65相当光源LED 15灯明るさ(Lx)100
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら