LEDフラッシュマルチサイレンTAKEX(竹中エンジニアリング)3日以内出荷
光源にLEDを採用光源に高輝度LEDを採用したことで、視認性に優れているだけでなく振動や衝撃に対しても堅牢になっています。キセノン管方式などに比べ長寿命で、より長期間にわたり安心してお使いいただけます。2種類の電源タイプと3色のカラーバリエーションDC12~24V用のLFS-12NタイプとAC100V用のLFS-100Nタイプを用意しました。またそれぞれの機種は威嚇効果の高いレッドと、美観を損ねないホワイト、注意喚起用途のイエローの3色をそろえています。設置場所や用途に応じて選択が可能です。2種類の点滅モードスイッチにより2パターンの点滅が可能です。パターン1:連続点滅と休止を繰り返します。パターン2:一定の間隔で点滅を繰り返します。2種類のサイレンスイッチにより2パターンの鳴動が可能です。パターン1:ヒュンヒュン… パターン2:ピピピピピピ…音量は最大90dBです。ワンショットタイマー機能搭載ワンショット入力(立ち上がり信号)でのフラッシュおよびサイレンの動作時間が設定できます。(リアルタイム動作との選択)電源、起動入力個別配線電源と起動入力が別になっていますので、無電圧リレー接点入力で点滅させることができます。また、起動入力を短絡しておくことで電源入力での点滅鳴動も可能です。複数台連動動作可能な専用出力端子を搭載専用出力端子から他のLFS-Nシリーズの起動入力へ配線することによりフラッシュ・サイレンの入力があった際に、連動動作が可能です。防雨構造防雨構造ですので、屋外・半屋外にも設置が可能。防犯用、夜間表示用にと用途も拡がります。
材質樹脂質量(g)440使用温度範囲(℃)-15~55消費電力(W)2.5設置場所屋外・屋内