カテゴリ

  • 接着剤・補修材(7)
  • 制御機器(2)
  • 学童・教育用品(2)
絞り込み

「magic bond mb」の検索結果

11件中 111
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
MAGIC BOND PRO替 旭エンジニアリングMAGIC BOND PRO替旭エンジニアリング
7,998税込8,798
1個(20g)ほか
翌々日出荷
UV照射で、即固まる1液UV硬化型アクリルパテです。高粘着性で垂れにくく、上向きでの作業も可能です。金属・木材・ガラス・樹脂・布・紙・セラミックなどほとんどの材質に接着します。水・エアー・オイル・ガスなどほとんどの液体に使用可能です。水中でも硬化し、硬化後はドリル・タップなどの機械加工が可能です。
用途工業用紫外線硬化性樹脂使用温度範囲(℃)-40~150主な用途金属・木材・ガラス・樹脂・布・紙・セラミックなど危険等級危険物の類別第四類危険物の品名第三石油類RoHS指令(10物質対応)対応危険物の性状非水溶性
MAGIC BOND-PRO チューブ 旭エンジニアリングMAGIC BOND-PRO チューブ旭エンジニアリング
3,598税込3,958
1本(10g)ほか
4日以内出荷
UV照射1秒で固まる強力パテ!食品衛生法適合品!早い、安い、強い『MAGIC BOND PRO』UV照射で、即固まる1液UV硬化型アクリルパテです。高粘着性で垂れにくく、上向きでの作業も可能です。金属、木材、ガラス、樹脂、布、紙、セラミックなどほとんどの材質に接着します。PP・PEの接着作業にはプライマーQP(別売)をご使用ください。水、エアー、オイル、ガスなどほとんどの液体に使用可能です。水中でも硬化し、硬化後はドリル、タップなどの機械加工が可能です。
使用温度範囲(℃)-40~150危険等級危険物の類別第四類危険物の品名第三石油類危険物の数量10mLRoHS指令(10物質対応)対応危険物の性状非水溶性
紫外線硬化接着剤 旭エンジニアリング紫外線硬化接着剤旭エンジニアリング
5,998税込6,598
1袋(5g×5本)
当日出荷
紫外線 (395~400nm) により、数秒で硬化するユニークな液状樹脂です。 耐水、耐熱 (150℃)、絶縁、可視性に優れ金属、木材、石材、ガラス、陶器、樹脂、配線など幅広い材質の造形、接着補修に使用可能です。 完全硬化後は、研磨、ねじ切り、塗装など2次加工することが可能です。
使用温度範囲(℃)-40~150硬度70(ASTM D2240)剪断強度(N/mm2)1危険等級危険物の類別第四類危険物の品名第三石油類危険物の数量25mL硬化時間5~10秒危険物の性状非水溶性主なワークパーツ
紫外線硬化接着剤 旭エンジニアリング紫外線硬化接着剤旭エンジニアリング(9件のレビュー)
1,798税込1,978
1個(5g)
当日出荷
紫外線 (395~400nm) により、数秒で硬化するユニークな液状樹脂です。 耐水、耐熱 (150℃)、絶縁、可視性に優れ金属、木材、石材、ガラス、陶器、樹脂、配線など幅広い材質の造形、接着補修に使用可能です。 完全硬化後は、研磨、ねじ切り、塗装など2次加工することが可能です。
使用温度範囲(℃)-40~150硬度70(ASTM D2240)剪断強度(N/mm2)1危険等級危険物の類別第四類危険物の品名第三石油類危険物の数量0.005L硬化時間5~10秒危険物の性状非水溶性主なワークパーツ
MAGIC BOND PATCH替 旭エンジニアリングMAGIC BOND PATCH替旭エンジニアリング
4,798税込5,278
1枚
翌々日出荷
UV照射で10秒で固まる透明シート状のガラス繊維強化プラスチックです。効果前は柔らかく、粘着剤付きなので、上向き横向きあらゆる角度、形状に使用可能です。金属・木材・ガラス・樹脂・布・紙・セラミックなどほとんどの材質に接着します。水・エアー・オイル・ガスなど配管補修時に付属のテープ(HT25C)でパッチの上から強く引張ながら巻付けると最大1MPaの内圧を止める事が可能です。
用途ひび割れや穴などの緊急補修剤主な用途金属・木材・ガラス・樹脂・布・紙・セラミックなど危険物の類別非危険物
MAGIC BOND PRO 旭エンジニアリングMAGIC BOND PRO旭エンジニアリング
15,980税込17,578
1組ほか
翌々日出荷から5日以内出荷
UV照射で、即固まる1液UV硬化型アクリルパテです。高粘着性で垂れにくく、上向きでの作業も可能です。金属・木材・ガラス・樹脂・布・紙・セラミックなどほとんどの材質に接着します。水・エアー・オイル・ガスなどほとんどの液体に使用可能です。水中でも硬化し、硬化後はドリル・タップなどの機械加工が可能です。
用途工業用紫外線硬化性樹脂使用温度範囲(℃)-40~150危険等級危険物の類別第四類危険物の品名第三石油類RoHS指令(10物質対応)対応危険物の性状非水溶性
Cmod S7 Spartan-7 FPGA Module DIGILENTCmod S7 Spartan-7 FPGA ModuleDIGILENT
27,980税込30,778
1個
12日以内出荷
DescriptionThe Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.FeaturesXilinx Spartan-7 FPGA(XC7S25-1CSGA225C)〇3,650 slices containing four 6-input LUTs and 8 flip-flops〇1,620 Kbits of fast block RAM〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager〇80 DSP slices〇Internal clock speeds exceeding 450 MHz〇On-chip analog-to-digital converter(XADC)〇Programmable over JTAG and Quad-SPI FlashMemory〇4 MBQuad-SPI FlashPower〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)USB〇USB-JTAG programming circuitry〇USB-UART bridgePush-buttons and LEDs〇2 Buttons〇4 LEDs〇1 RGB LEDExpansion Connectors〇1 Pmod connector8 total FPGA I/O〇48-pin DIP form-factor headers36 populated pins■32 total FPGA I/O■2 Single-ended 0-3.3V analog inputs to XADCProduct Compliance:〇HTC:8473301180〇ECCN:EAR99What's IncludedCmod S7 ModuleCustom Digilent cardboard box with protective foam
アズワン品番67-0390-84
MAGIC BOND PATCH 旭エンジニアリングMAGIC BOND PATCH旭エンジニアリング
14,980税込16,478
1組
翌々日出荷
UV照射で10秒で固まる透明シート状のガラス繊維強化プラスチックです。効果前は柔らかく、粘着剤付きなので、上向き横向きあらゆる角度、形状に使用可能です。金属・木材・ガラス・樹脂・布・紙・セラミックなどほとんどの材質に接着します。水・エアー・オイル・ガスなど配管補修時に付属のテープ(HT25C)でパッチの上から強く引張ながら巻付けると最大1MPaの内圧を止める事が可能です。
用途ひび割れや穴などの緊急補修剤セット内容MB-F150(MAGIC BOND PATCH替)+MB-UV(UVライト)+HTCー25C(リベアテープ)使用方法1.清掃/2.ハサミ等で好きな形に切って下さい。/3.フィルムの片側(透明)を片側剥がして下さい。/4.補修箇所に張り付けて下さい。/5.UVランプを照射して下さい。/6.フィルムの片側(ピンク色)を剥がして下さい。/7.テープ(HTー25C)を上から強く引っ張りながら巻き付けて下さい。使用温度範囲(℃)-40~150主な用途金属・木材・ガラス・樹脂・布・紙・セラミックなど危険物の類別非危険物
Finder インターフェイスリレー 24V ac/dc 38 Series FINDERFinder インターフェイスリレー 24V ac/dc 38 SeriesFINDER
2,998税込3,298
1個
6日以内出荷
コイル電圧 = 24V ac/dc接点構成 = SPDT取り付けタイプ = DINレール極数 = 1ターミナルタイプ = ねじ奥行き = 75.6mm高さ = 87.9mm長さ = 6.2mmシリーズ = 38 Series接点材質 = 銀合金入力電流 = 12mA寸法 = 6.2 x 75.6 x 87.9mmFinder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
Finder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dc FINDERFinder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dcFINDER
5,798税込6,378
1個
6日以内出荷
コイル電圧 = 24V dc接点構成 = SPST取り付けタイプ = DINレールターミナルタイプ = ねじV dc奥行き = 75.6mm高さ = 87.9mm長さ = 6.2mmシリーズ = 38 Series入力電流 = 10.5mA動作時間 = 0.2msFinder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24VDC coil and an SPNO contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 24VDC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Silent high speed switching Long electrical life Operating temperature ranges from -20℃ to 55℃ AgNi contact with optionally hard gold-plating available Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
SparkFun 6 Degrees of Freedom Breakout - LSM6DSO Qwiic SPARKFUNSparkFun 6 Degrees of Freedom Breakout - LSM6DSO QwiicSPARKFUN
5,198税込5,718
1個
33日以内出荷
DescriptionThe SparkFun LSM6DSO 6 Degrees of Freedom Breakout is an accelerometer and gyroscope sensor with a giant 9kB FIFO buffer and embedded processing interrupt functions. Due to the capabilities and low cost of the LSM6DSO we've created this small breakout board just for you! Each LSM6DSO breakout has been designed to be super-flexible and can be configured specifically for many applications. With the LSM6DSO breakout you will be able to detect shocks, tilt, motion, taps, count steps, and even read the temperature!The LSM6DSO from STMicroelectronics is capable of reading accelerometer and gyroscope data up to 6.66kHz for more accurate movement sensing. As stated before this breakout also has the ability to buffer up to 9kB of data between reads, host other sensors, and drive interrupt pins all thanks to the LSM6DSO's built-in FIFO.Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard. Each pin has been broken out on the LSM6DSO, with one side of the board featuring power, I2C, and SPI functionality while the other side sporting pins that control auxiliary functionality and interrupt outputs. Please keep in mind that the LSM6DSO is a 3.3V device so supplying voltages greater than ~3.6V can permanently damage the IC. A logic level shifter is required for any development platform operating at 5V.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started With the SparkFun LSM6DSO Qwiic 6DoF GuideFeatures2x Qwiic connectorsI2C Address0x6B(default), 0x6AAccelerometer measurement range±2/±4/±8/±16 g full scaleGyro measurement range±125/±250/±500/±1000/±2000 dps full scaleEmbedded temperature sensor16-bit resolutionOperating voltage range1.71V to 3.6VTypically3.3Vif using the Qwiic cablePower consumption @ 1.8V0.55 mA in combo high-performance mode0.265 mA in combo low-power mode"Always on" experience with low power consumption for both accelerometer and gyroscopeI2C/SPI serial interface with main processor data synchronization featureSmart FIFO up to 9 kbyte based on features setOperating temperature range-40℃ to +85℃
アズワン品番67-0427-54