カテゴリ
- 家電(6)
- 学童・教育用品(3)
- 制御機器(1)
- 科学研究・開発用品(1)
絞り込み
「mavic 2 pro」の検索結果

DJI Mavic 4 Pro 512GB クリエイターコンボ (DJI RC Pro 2付属)
DJI(1件のレビュー)¥452,600税込¥497,8601セット5日以内出荷1億画素 Hasselblad メインカメラ、大型 CMOS デュアル望遠カメラ、360° 回転するインフィニティ ジンバル、0.1 ルクス ナイトスケープ、全方位障害物検知、O4+ 映像伝送… DJI Mavic 4 Pro は、最先端技術によってドローン撮影と飛行性能を新たな次元へと引き上げるゲームチェンジャーです。5 眼カメラを搭載したフラッグシップドローンは、空撮の創造性と探求の可能性を広げ、その手法に革新をもたらします。用途3眼カメラ搭載 フラッグシップ カメラドローン
DJI Mavic 4 Pro Fly Moreコンボ (DJI RC 2付属)
DJI¥323,500税込¥355,8501セット5日以内出荷1億画素 Hasselblad メインカメラ、大型 CMOS デュアル望遠カメラ、360° 回転するインフィニティ ジンバル、0.1 ルクス ナイトスケープ、全方位障害物検知、O4+ 映像伝送… DJI Mavic 4 Pro は、最先端技術によってドローン撮影と飛行性能を新たな次元へと引き上げるゲームチェンジャーです。4 眼カメラを搭載したフラッグシップドローンは、空撮の創造性と探求の可能性を広げ、その手法に革新をもたらします。用途3眼カメラ搭載 フラッグシップ カメラドローン
DJI Care Refresh 2年版 (DJI Mavic 3 Pro Cine)
DJI¥63,000税込¥69,3001個6日以内出荷DJI Care Refreshでは、有効期間内に少額の追加料金をお支払いいただくことで、リフレッシュ交換サービスを受けることができ、故障や経年劣化などの幅広いトラブルに対応しています。
DJI Power SDC - DJI Mavic 3シリーズ 急速充電ケーブル
DJI¥2,900税込¥3,1901本欠品中互換性:DJI Power 2000、DJI Power 1000 V2、DJI Power 1000、DJI Power 500、DJI Mavic 3シリーズ、DJI Mavic 3 Classic、DJI Mavic 3 Proシリーズ、DJI Mavic 3 Enterpriseシリーズ、DJI Mavic 3 Multispectralセット内容DJI Power SDC - DJI Mavic 3シリーズ 急速充電ケーブル × 1長さ(cm)40
PureProteome TM Streptavidin Magnetic Bead System; 2 X1mL 2×2×1ML
Merck(メルクミリポア)¥68,399税込¥75,2391個16日以内出荷アズワン品番61-0204-91保管環境冷蔵
カメラ用ショルダーバッグ Advanced ショルダーバッグ M III
Manfrotto¥6,198税込¥6,8181個4日以内出荷コンパクトな一眼カメラと2-3本の交換レンズ、またはDJI MavicProなどを収納できるサイズ感。ちょっとしたアクセサリーや身の回り品を収納できる、ファスナー付きポケット。ファスナーが体側にくるデザインでセキュリティも万全。専用レインカバー付属。小型三脚を固定できるフロントストラップ質量(kg)0.38色黒内寸(cm)25×11×14外寸(cm)26.5×12×19.5
入力ユニット デジタル入力 DeviceNet Units用
omron(オムロン)¥38,980税込¥42,8781個7日以内出荷The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality control。The Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support Software。In addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2●コード番号:215-3290アズワン品番65-7276-16
SparkFun Atmospheric Sensor Breakout - BME280
SPARKFUN¥7,498税込¥8,2481個33日以内出荷Description。The SparkFun BME280 Atmospheric Sensor Breakout is the easy way to measure barometric pressure, humidity, and temperature readings all without taking up too much space. Basically, anything you need to know about atmospheric conditions you can find out from this tiny breakout. The BME280 Breakout has been design to be used in indoor/outdoor navigation, weather forecasting, home automation, and even personal health and wellness monitoring.。The on-board BME280 sensor measures atmospheric pressure from 30kPa to 110kPa as well as relative humidity and temperature. The breakout provides a 3.3V SPI interface, a 5V tolerant I2C interface(with pull-up resistors to 3.3V), takes measurements at less than 1mA and idles less than 5μA. The BME280 Breakout board has 10 pins, but no more than six are used at a single time. The left side of the board provide power, ground, and I2C pins. The remaining pins which provide SPI functionality and have another power and ground, are broken out on the other side.。Note:The breakout does NOT have headers installed and will need to purchased and soldered on yourself. Check the。Recommended Products。section below for the type of headers we use in the Hookup Guide!。Features。Operation Voltage:3.3V。I2C SPI Communications Interface。Temp Range:-40C to 85C。Humidity Range:0 - 100% RH, =-3% from 20-80%。Pressure Range:30,000Pa to 110,000Pa, relative accuracy of 12Pa, absolute accuracy of 100Pa。Altitude Range:0 to 30,000 ft(9.2 km), relative accuracy of 3.3 ft(1 m)at sea level, 6.6(2 m)at 30,000 ft.。Incredibly Smallアズワン品番67-0426-57
SparkFun Qwiic Shield for Teensy
SPARKFUN¥1,198税込¥1,3181個欠品中。Description。The SparkFun Qwiic Shield for Teensy provides you with a quick and easy way to enter into SparkFun's Qwiic ecosystem with your Teensy boards. This shield is sized to work with the footprint of Teensy 4.0, Teensy 3.2, and Teensy LC. This shield connects the I2C bus(GND, 3.3V, SDA, and SCL)on your Teensy to four SparkFun Qwiic connectors(two horizontally and two vertically mounted). The Qwiic ecosystem allows for easy daisy chaining so, as long as your devices are on different addresses, you can connect as many Qwiic devices as you'd like.。We have also added a "PROG" button on this shield that is electrically parallel with the "PROG" button on the Teensy Boards so you can choose to enter Programming mode using either the button on your Teensy or the button on the shield.。The Qwiic Shield for Teensy comes with the Teensy Header Kit and you will need to solder the headers to the shield and, if necessary, to your Teensy board. Take care to match the markings on the Qwiic Shield to the appropriate pins on your Teensy to avoid possibly damaging your boards.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Shield for Teensy Hookup Guide。Features。Teensy 4.0, 3.2, or LC Footprint Compatible。4x Qwiic Connection Ports。"PROG" Button w/ satisfying tactile feedback。I2C Jumper。3.3V and GND Busesアズワン品番67-0423-21
SparkFun RTK Surveyor
SPARKFUN¥129,800税込¥142,7801個33日以内出荷Description。The SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.。Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Surveyor Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。16MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1000mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Weight:132g(entire device including battery)。Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)。1x Qwiic Connector。1x microSD Socket for optional logging。Changes:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.アズワン品番67-0423-95