カテゴリ
- 学童・教育用品(5)
- プログラミング/ロボティクス(5)
- 制御機器(9)
- 産業用PC本体(1)
- センサ(5)
- 機構部品(電子部品)(2)
- 能動部品(1)
- 機構部品(4)
- 電熱線(4)
- 測定用品(2)
- 温度計・温湿度計その他関連用品(1)
- 科学研究・開発用品(2)
- 温度/湿度管理機器(2)
絞り込み
ブランド
- DIGILENT(2)
- Adafruit(1)
- アズワン(3)
- スリーハイ(4)
- SPARKFUN(3)
- サンハヤト(1)
- HIOKI(日置電機)(1)
- オメガエンジニアリング(1)
- M5Stack(1)
- A&D(エー・アンド・デイ)(1)
- RS PRO(1)
- スイッチサイエンス(2)
- 八光電機(1)
エコロジープロダクト

Thermocouple Amplifier MAX31855 breakout board(MAX6675 upgrade)-v2.0
Adafruit¥3,998税込¥4,3981個当日出荷質量(g)1.33/0.05オンス寸法(長さL×幅W×高さH)(mm)(ヘッダーピン除く)20 / 0.8インチ×20/ 0.8インチ×3.28/ 0.12インチRoHS指令(10物質対応)対応
M5Stack用熱電対温度センサ付きKmeter絶縁ユニット(MAX31855)
M5Stack¥3,998税込¥4,3981個当日出荷Kタイプ熱電対センサユニット データの取得と絶縁、通信の機能を統合したKタイプ熱電対センサユニットです。14ビットの熱電対-デジタル変換チップMAX31855KASA+Tを使用して、高精度に温度データの取得と変換を実現します。制御にはSTM32F030を使用しています。データ収集とI2C通信インターフェースにCA-IS3641HWを信号アイソレータとして使用しています。 このユニットは、-200℃~+350℃の測定範囲で熱電対プローブへのアクセスをサポートし、ニーズに合わせてさまざまな測定プローブを交換可能なKタイプフラットインターフェースを採用しています。産業オートメーション、計装、電力および電気、熱処理、その他の分野における温度の収集、制御、監視などのアプリケーションに使用できます。 STM32F030(Arm Cortex-M0コア)によりI2Cファームウェアのアップデートをサポート MAX31855KASA+T(14ビットA/Dコンバータ、0.25℃分解能、±2%精度)を搭載 サポートプローブ:K型(測定範囲:-200℃~+1350℃) I2C通信インターフェース(アドレス:0x66) CA-IS3641HWは入力信号と出力信号を絶縁し、安定性や安全性、信頼性を向上させます。 開発環境:Arduino IDE、UIFlow仕様【MCU】STM32F030, ARM Cortex-M0, 最大48MHz, 64Kフラッシュ, 4K SRAM【信号分離チップ】CA-IS3641HW【STM32F030】ARM Cortex-M0、48MHz、64Kフラッシュ、8K SRAM【I2Cアドレス】0x66セット内容絶縁型Kmeterユニット ×1、K型熱電対プローブ(-50℃~+250℃に対応、ワイヤ長1 m、ミニチュアコネクタ) ×1、HY2.0-4Pケーブル(20cm) ×1寸法(mm)56×24×9.6質量(g)10.1種類【熱電対】K測定精度±2℃分解能14ビット温度センサー【チップ】MAX31855KASA+Tインターフェース【SPI】最大5MHzセンサ精度【内部温度】±2℃サンプリング速度10Hz(最大)異常検知機能オープン/ショート、熱電対の低電圧を検知動作温度範囲(℃)【熱電対】-200~+1350クロック周波数最大5MHz
SparkFun Thermocouple Breakout - MAX31855K
SPARKFUN¥6,198税込¥6,8181個33日以内出荷Description。The SparkFun MAX31855K Thermocouple Breakout is a simple 14-bit resolution, SPI-compatible, serial interface thermocouple digitizer that makes reading a wide range of temperatures possible. A thermocouple works by taking two wires made of dissimilar metals, connecting them at the two ends, and making a temperature gradient between one end and the other(a 'hot' end and a 'cold' one). Once this is achieved, a voltage potential is formed and current flows. The SparkFun Thermocouple Breakout takes a standard Type-K thermocouple in one end, digitizes the temperature measured and sends that data out the other end via a SPI interface, thereby interpreting the data and translating it for you to read!。With the SparkFun Thermocouple Breakout, the thermocouple's hot junction can be read from -200℃ to +700℃ with an accuracy of ±2℃ while the cold junction, inside the MAX31855K, can only range from -20℃ to +85℃ while maintaining ±2℃ accuracy. The MAX31855K constantly measures the temperature of the cold junction using an internal temperature-sensing diode. The MAX31855K requires a power source from +3.0V to +3.6V(+3.0V nominal)and only draws 1.5mA maximum.。The Thermocouple Breakout is designed to accept a standard thermocouple connector, for convenience and compatibility with probes you may already own. These connectors aren't necessary, and you could solder a thermocouple directly into the through-holes labeled '+' and '-'. If you decide to solder the thermocouple directly to the breakout board, it is recommended that the thermocouple be mounted for strain relief to avoid breaking the thin wires. Notches for a zip-tie or wire wrapping have been provided in the PCB opposite the header for this purpose.。Features。14-bit Resolution。SPI-Compatible, Serial Interface。-200℃ to +700℃ Temperature Reading with ±2℃ Accuracy。3.0V to 3.6V(+3.0V nominal)Required。Accepts Type-K Thermocoupleアズワン品番67-0426-49
Pmod TC1 K型熱電対モジュール
DIGILENT¥6,498税込¥7,1481個当日出荷K型熱電対で測定した温度をデジタルで出力するモジュール。K型熱電対ワイヤ用に設計された冷接点熱電対-デジタル変換モジュールです。Maxim製のMAX31855を使用し、0.25℃の分解能で14ビットで測定した温度を出力します。仕様●付属するK型熱電対ワイヤで-73℃~+482℃の広い温度範囲を測定可能●-200℃~+700℃では±2℃の精度●分解能0.25℃の14ビット●冷接点温度補償●小型サイズ:2.5cm×2.0cm●SPIインターフェース付き6ピンPmodコネクタ●Digilent Pmodインターフェース仕様タイプ2に準拠●リソースセンターでライブラリとサンプルコードを用意●【セット内容】●Pmod TC1●30cmの絶縁K型熱電対線(定格482℃)アズワン品番67-0390-67
ブレッドボード用USB電源ボード
サンハヤト¥1,198税込¥1,3181個当日出荷供給電圧は5V/3.3Vに切替が可能です。 回路保護ヒューズ(0.5A)付きです。 縦置き型で省スペースです。 出力ピンはブレッドボード上でショートしないピン配置(斜め配置)になっています。種類工作キット外形寸法(mm)17.78×27.94出力(5V出力)USB供給電圧 、(3.3V出力)3.27V電源5V(USB供給)過電流保護0.5A
Pmod TMP2 温度センサーモジュール
DIGILENT¥3,898税込¥4,2881個5日以内出荷アナログ・デバイセズの±0.25℃精度の16ビットI2C温度センサーADT7420を搭載した温度センサーモジュールです。I2Cインターフェースを介して、0.0078℃の分解能の16ビットデータを出力できます。仕様●精度:0.25℃●連続変換時間:240ms●過熱および過熱制御ピンはプログラム可能●校正不要●小型基板サイズ:2.5cm×2.0cm●I2Cインターフェース付き2×4ピンコネクタ●Digilent Pmodインターフェース仕様に従う●リソースセンターでライブラリとサンプルコードを用意アズワン品番67-0390-58
K熱電対(シース型・TK)
アズワン(1件のレビュー)¥4,050~税込¥4,455~1個当日出荷仕様シード線端末部:圧着Y端子、非接地型材質シース部/ステンレス(SUS316)リード線被覆/ガラスセンサータイプK熱電対材質(シース)ステンレス(SUS316)リード線(m)2被覆材リード線:ガラスリード線長さ(m)2
Kタイプ(クロメル・アルメル)熱電対センサー
A&D(エー・アンド・デイ)(5件のレビュー)¥1,698~税込¥1,868~1個ほか当日出荷Kタイプの熱電対温度計に接続して使用。米国オメガ社小型熱電対コネクタ(SMP型)相当品に適合(平板電極の中央の間隔 7.9mm)。用途に合わして様々な形状をご用意用途設備の温度点検や調理器具などの温度チェック、表面温度の測定等に様々な形状をご用意。付属品取扱説明書適合本体AD-5601A、AD-5602A、AD-5605H温度センサーKタイプ熱電対
K熱電対 オメガコネクタタイプ KTOシリーズ
アズワン(4件のレビュー)¥4,220~税込¥4,642~1個当日出荷低温域から高温域まで測定できるシース型のK熱電対です。材質シース部/ステンレス(SUS316)、スリーブ部/ステンレス(SUS304)、リード線被覆/ガラスウールタイプシース型センサータイプK熱電対材質(シース)ステンレス(SUS316)端末仕様オメガタイプコネクタリード線(m)2熱電対K熱電対材質(スリーブ)ステンレス(SUS304)被覆材リード線:ガラスウールリード線長さ(m)2
RS Pro 熱電対 温度センサ Kタイプ, -50℃ に +400℃, 2m
RS PRO¥1,998税込¥2,1981個当日出荷仕様熱電対タイプ = Kプローブの長さ = 2mプローブ径 = 0.3mmプローブ材質 = グラスファイバー最低検出温度 = -40℃最大検出温度 = +400℃ケーブル長 = 2mターミナルタイプ = 2線テール、裸線テール応答時間 = 0.7秒基準合致 = RoHS対応J、K、N、Tタイプ、溶接付けチップ、ガラス繊維絶縁. ニス含浸ガラス繊維スリーブで絶縁した長さ約2 mの熱電対ワイヤ 酸化を防止する先端部の溶接方法を採用 使用温度範囲はモデルによって変動RoHS指令(10物質対応)対応
熱電対Kデュープレックス(ガラス被覆)
スリーハイ¥4,798~税込¥5,278~1本当日出荷から7日以内出荷RoHS2適合品。常用限度:350℃、許容差:クラス2(±2.5℃または±0.75%)線径:0.32mm。熱電対素線にガラスなどの被覆を施したもので、保護管などには入れずそのまま使用する熱電対です。K熱電対なので、デジタル温度コントローラ monoOne-120/200の他、市販の温度調節器にも対応可能です。RoHS指令(10物質対応)対応線径(mm)0.32
熱電対Kデュープレックス(ガラス被覆)
スリーハイ¥4,198~税込¥4,618~1本当日出荷から7日以内出荷RoHS2適合品。常用限度:250℃、許容差:クラス2(±2.5℃または±0.75%)線径:0.32mm。熱電対素線にガラスなどの被覆を施したもので、保護管などには入れずそのまま使用する熱電対です。K熱電対なので、デジタル温度コントローラ monoOne-120/200の他、市販の温度調節器にも対応可能です。RoHS指令(10物質対応)対応線径(mm)0.32
熱電対Kデュープレックス(ガラス被覆)
スリーハイ¥6,798~税込¥7,478~1本当日出荷から6日以内出荷RoHS2適合品。常用限度:350℃、許容差:クラス1(±1.5℃)線径:0.32mm。熱電対素線にガラスなどの被覆を施したもので、保護管などには入れずそのまま使用する熱電対です。K熱電対なので、デジタル温度コントローラ monoOne-120/200の他、市販の温度調節器にも対応可能です。RoHS指令(10物質対応)対応線径(mm)0.32
熱電対Kデュープレックス(ガラス被覆)
スリーハイ¥5,698~税込¥6,268~1本当日出荷から6日以内出荷RoHS2適合品。常用限度:250℃、許容差:クラス1(±1.5℃)線径:0.32mm。熱電対素線にガラスなどの被覆を施したもので、保護管などには入れずそのまま使用する熱電対です。K熱電対なので、デジタル温度コントローラ monoOne-120/200の他、市販の温度調節器にも対応可能です。RoHS指令(10物質対応)対応線径(mm)0.32
Infrared Thermometer - MLX90614
SPARKFUN¥6,798税込¥7,4781個33日以内出荷仕様Factory calibrated in wide temperature range
MLX90614搭載赤外線温度センサ評価ボード
SPARKFUN¥9,998税込¥10,9981個10日以内出荷仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:温度、湿度●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2101-49
メモリハイロガー
HIOKI(日置電機)(1件のレビュー)¥149,800税込¥164,7801台当日出荷測定データをUSBメモリに記録し、手軽にPCに持っていくことができます!長期間に渡る測定は、信頼のCFカードに安心記録! リアルタイム記録中にメディア交換可能 熱電対測定の確度アップ (例:50℃水温測定時、従来機±3℃が±1.5℃) アナログ入力10ch絶縁 全チャネルで10msの最高サンプリングが可能 ノイズに強い測定回路で耐ノイズ性向上 持ち運び楽々小型軽量ボディに、ワイド&高輝度液晶を搭載付属品測定ガイド×1、CD-R(データ収集アプリソフトLoggerUtility、取扱説明書PDF版)×1、USBケーブル×1、ACアダプタZ1005×1仕様デジタルフィルター:OFF/50Hz/60Hz(カットオフ周波数を自動設定)、パルス積算:0~1000Mパルス(無電圧a接点、オープンコレクタまたは電圧入力)最高分解能 1パルス電源[ACアダプタ]Z1005(AC100~240V、50/60Hz)、30VAMax(ACアダプタ含む)10VAMax(本体のみ)、[バッテリパック]9780/連続使用時間25h(25℃参考値)、3VAMax、[外部電源]DC10~16V、10VAMax(接続コードはご相談、配線は3m以内)測定範囲(℃)【アナログ入力部】熱電対:200~1800(使用センサにより異なる)熱電対(K、J、E、T、N、R、S、B)最高分解能0.1定格電圧【アナログ入力部】入力ch-筐体間、入力ch間に加えても壊れない上限電圧【パルス入力部】非絶縁表示43型WQVGA-TFTカラー液晶(480×272ドット)チャンネル数【アナログ入力部】アナログ10chスキャニング絶縁入力(2極M3ネジ締め端子台)【パルス入力部】パルス入力4ch(パルス入力は専用コネクタ、本体とGND共通)機能CFカード/USBメモリへリアルタイム保存、数値演算、他インターフェース【外部】USB20シリーズミニB ×1、機能:PCからの制御、CFカード内の測定データをPCへ転送(USBメモリ内のデータをUSB通信でPCへ転送不可)CFカード/USBメモリのドライブ間コピー可能データメモリ容量内部35Mワード、CFカード/USBメモリ(HIOKI純正CFカードのみ動作保証)回転数0~5000/n(r/s)、分解能1/n(r/s)、nは1回転当りのパルス数で1~1000液晶パネル43型WQVGA-TFTカラー液晶 (480 × 272ドット)測定範囲(mV)【アナログ入力部】(電圧)±100~±60V、1-5V、最高分解能5μV最大入力電圧【アナログ入力部】AC30VrmsまたはDC60V【パルス入力部】DC0~10VRoHS指令(10物質対応)対応記録間隔10ms~1時間、19設定(記録間隔ごとに全入力chを高速スキャン)抵抗体[湿度]機能なし(測温)最大電圧(V)【アナログ入力部】(CH間)AC30VrmsまたはDC60V(入力ch-筐体間、入力ch間に加えても壊れない上限電圧)【パルス入力部】非絶縁最大定格電圧(V)【アナログ入力部】(対地間)AC30VrmsまたはDC60V(入力ch-筐体間、入力ch間に加えても壊れない上限電圧)/【パルス入力部】非絶縁
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら