カテゴリ
- 肥料・農薬・除草剤・種(10)
- 農耕地用(4)
- 非農耕地(5)
- 業務用展着剤(1)
- 洗車・清掃(3)
- 建材・エクステリア(2)
- バイク純正部品(1)
- 店舗什器・備品(1)
- 溶接用品(1)
- コンプレッサー・空圧機器・ホース(1)
- 印刷用紙/インク/印刷機(1)
- 学童・教育用品(1)
絞り込み
ブランド

MCPP液剤
丸和バイオケミカル(22件のレビュー)¥999~税込¥1,099~1本(100mL)ほか当日出荷MCPP液剤は接触的に作用し1年生広葉雑草及びスギナやクローバーなど幅広く効果を発揮します。また使用後、効果は進展しながら、土中における薬剤の分解は速やかに進みます。成分MCPP(PRTR・1種・108)50.0%適合場所緑地管理・ゴルフ場等性状褐色澄明水溶性液体農林水産省登録第(号)15020毒劇区分普通物剤形液剤(原液)
GYEON Q2M Compound+ REDEFINED Q2M-CPPLR100 1000 ml
GYEON(ジーオン)¥14,980税込¥16,4781個(1000mL)当日出荷危険物の類別非危険物
カップリング対応3pcプラグ
AIR MASTER¥959税込¥1,0551セット当日出荷お手持ちのノズルをカップリング式エアダスター対応ノズルに変える事ができるプラグです。 プラグ3ヶ、中間ニップルジョイント1ヶが入ったセット品になります。材質スチール・真鍮全長(mm)約30、(中間ジョイント付):約41質量(g)約60軸長(mm)-最高使用圧力(MPa)0.7ノズル長(mm)-ノズル口径(Φmm)-接続口G1/8メネジ×20型プラグTV-8メネジ×20型プラグ
無地CPポストギフトボックス
HEADS(ヘッズ)(1件のレビュー)¥2,698~税込¥2,968~1パック(20枚)6日以内出荷光沢のあるシャンパンピンクがギフト感と高級感をプラスする、ポストイン対応のギフトボックスです。組み立て方も簡単なので、大量送付にもおすすめです。大きさはA4・A5、それぞれ高さが3cm・2cmの計4サイズ展開です。材質ダンボール色シャンパンピンク
ロール紙/写真用紙・プレミアムマット LFM-CPPM
Canon¥22,980~税込¥25,278~1本4日以内出荷ラージフォーマットプリンタ用キヤノン写真用紙・プレミアムマット。なめらかな仕上がりと発色性に優れた高級感のあるマットフォトペーパーです。仕様フチなし印刷対応:完全フチなし、オートカット:可能1巻長さ(m)約30.5坪量(g/m2)210
ネコソギメガⅢ粒剤
レインボー薬品¥11,980税込¥13,1781袋(7kg)欠品中地面に撒くだけで効果が長期 (約6カ月※) 持続する便利な粒状除草剤です。※20g/平方メートル散布時。気象や土壌条件、使用量、散布時期、雑草の生育状況等により効果に差が生じます。基幹剤であるブロマシルの濃度アップさせました。スギナの特効薬であるMCPPを倍量配合しました。雑草発生前から散布可能で、草丈40cmの草を枯らす力もあります。多年生イネ科雑草にも効果あり、ササ・ススキ・スギナにも長く効きます。用途メガソーラ下などで使え、6か月以上雑草をは生やさない大容量業務用粒状除草剤です。有効成分ブロマシル 3.0%、MCPP 2.0%性状淡褐色細粒農林水産省登録第(号)24831適合雑草多年生イネ科雑草・ササ・ススキ・スギナ剤形粒剤
ネコソギメガⅢ粒剤
レインボー薬品(1件のレビュー)¥27,980税込¥30,7781袋(20kg)3日以内出荷地面に撒くだけで効果が長期 (約6カ月※) 持続する便利な粒状除草剤です。※20g/平方メートル散布時。気象や土壌条件、使用量、散布時期、雑草の生育状況等により効果に差が生じます。基幹剤であるブロマシルの濃度アップさせました。スギナの特効薬であるMCPPを倍量配合しました。雑草発生前から散布可能で、草丈41cmの草を枯らす力もあります。多年生イネ科雑草にも効果あり、ササ・ススキ・スギナにも長く効きます。用途メガソーラ下などで使える業務用粒状除草剤です。有効成分ブロマシル 3.0%、MCPP 2.0%性状淡褐色細粒農林水産省登録第(号)24831適合雑草多年生イネ科雑草・ササ・ススキ・スギナ剤形粒剤
シバキープAL
レインボー薬品(13件のレビュー)¥2,398税込¥2,6381本(4L)当日出荷日本芝(こうらいしば)とケンタッキーブルーグラスの中に生える雑草に散布するだけで、葉から吸収されて根まで枯らす芝生専用の除草剤です。 薄めずにそのまま散布でき、シャワーキャップの容器入りでスポット除草に便利な芝生に使える液状除草剤です。 芝生の中に発生した各種一年生広葉雑草に効果があります。 しつこいスギナにも効果を発揮します。用途日本芝の中に発生した雑草の除草剤。農林水産省登録第(号)21148
シバキープエース液剤
レインボー薬品¥1,198税込¥1,3181本(200mL)当日出荷希釈タイプの芝生用液体除草剤。一年生イネ科雑草と広葉雑草に効果。お得な希釈タイプなので広い面積に使えます。日本芝(こうらいしば)の中に発生したスズメノカタビラ等、一年生イネ科雑草をはじめ、クローバーやスギナ等の多年生広葉雑草にも効果があります。※ササやススキ等、大型多年生イネ科雑草には効果が劣ります。用途日本芝専用除草剤成分アシュラム:10.0%、MCPP:20.0%、水、界面活性剤等:70.0%適合(雑草名)一年生雑草、多年生広葉雑草、一年生及び多年生イネ科雑草、スギナ適合場所公園、庭園、堤とう、駐車場、道路、運動場、宅地等散布面積(m2)100~200(日本芝使用時)性状褐色澄明水溶性液体有効期限5年適合作物日本芝(こうらいしば)、樹木等農林水産省登録第(号)23827毒劇区分普通物
シバキープエースシャワー
レインボー薬品¥899税込¥9891本(900mL)当日出荷雑草を狙い撃ちしやすいスプレー容器。 対応に苦慮するクローバー等の多年生広葉雑草やスズメノカタビラ等一年生イネ科雑草にも効果あり。用途日本芝専用除草剤成分アシュラム、mCPP使用可能面積1.4~2.7坪適合作物日本芝(こうらいしば)農林水産省登録第(号)23502毒劇区分普通物農耕地/非農耕地農耕地用
シバキープエースシャワー
レインボー薬品¥1,498税込¥1,6481本(2L)当日出荷芝生は枯らさず雑草だけを枯らします。 芝生(こうらいしば)に生えた一年生イネ科雑草にも効きます。 薄めずにそのまま使えるシャワータイプです。用途除草剤成分アシュラム・MCPP液剤質量(g)2144容量(L)2農林水産省登録第(号)第23502号適合雑草一年生イネ科雑草剤形シャワー剤
シバキープシャワープラス
レインボー薬品¥1,098~税込¥1,208~1本(800mL)ほか7日以内出荷日本芝の中に発生した一年生イネ科雑草をはじめ、多年生広葉雑草にも効果を発揮します。除草成分に加え肥料が配合されているので、芝生にやさしく雑草を根まで枯らします。成分アシュラム、MCPP、肥料成分((窒素0.1%、りん酸0.1%、カリ0.1%)適合場所芝生(日本芝)散布量(mL/m2)100~200農林水産省登録第(号)24978適合雑草一年生雑草、多年生広葉雑草、スギナ農耕地/非農耕地農耕地
SparkFun Qwiic Thermocouple Amplifier - MCP9600 Screw Terminals
SPARKFUN¥8,998税込¥9,8981個33日以内出荷Description。The MCP9600 Breakout is a high accuracy Thermocouple Amplifier equipped with an I2C interface, accessed over our Qwiic system. Inside the chip are two temperature sensors, one for the thermocouple itself(the hot junction)and one for the chip itself(the cold junction). As a result, the MCP9600 can read both the ambient temperature and the temperature of whatever you're trying to measure! The MCP9600 can do both with a resolution of 0.0625℃, and an accuracy of ±1.5℃(worst-case). The MCP9600 Thermocouple Amplifier is one of our many Qwiic compatible boards! Simply plug and go. No soldering, no figuring out which is SDA or SCL, and no voltage regulation or translation required!。This version of the board comes equipped with screw terminals to allow for your own Thermocouple's wiring to be hooked up with the turn of a screw. This makes it perfect for a variety of applications, from measuring the temperature of your Crock-Pot to making sure your backyard induction furnace is up to temperature.。In addition, the MCP9600 has four on-board temperature alerts that you can configure! Instead of constantly polling the sensor over I2C, you can set a temperature limit to trigger an interrupt when the temperature reaches a certain value. This frees up your microcontroller and your I2C bus to do more important things. It's also possible to put the MCP9600 into alternate operation modes in order to save power. The sensor supports a burst mode, where it will take a specified number of samples, return the results, and then go to sleep. This low-power mode makes the MCP9600 perfect for portable applications!。We've written an Arduino library to help you get started quickly. You can download the library through the Arduino library manager by searching 'SparkFun MCP9600' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Thermocouple Amplifier。Features。Temperature Range of -200℃ to 1350℃。Four Onboard Temperature Alerts。Resolution of 0.0625℃。Screw Terminal Connector。ADDR Jumper for variable I2C Addresses(default address of 0x60)。2x Qwiic Connectorsアズワン品番67-0427-15
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら