カテゴリ
- 学童・教育用品(19)
- メカニカル部品(4)
- 農業機械(2)
- 物流用品(1)
- フォークリフト・産機・建機用品(1)
絞り込み
ブランド
- SPARKFUN(7)
- ワンダーキット(5)
- 三菱電機(3)
- アズワン(2)
- 向井工業(2)
- オリエンタルモーター(1)
- アーテック[学校教材・教育玩具](1)
- 矢崎化工(1)
- ケニス(1)
- エレキット(1)
- 東日興産(TN)(1)
- 近藤科学(1)
- Kitronik(1)
エコロジープロダクト
「micro servo」の検索結果

プチロボLシリーズ用 サーボモータ
ワンダーキット¥1,998税込¥2,1981個当日出荷プチロボLシリーズ(WR-XL、WR-MS5L、WR-MS3L)用サーボモータ単体セット内容サーボホーン片羽×1、サーボホーン両羽×1、サーボモータ×1、サーボホーン固定用ねじ×1寸法(mm)22.8×12.2×28.5質量(g)13.4速度0.10sec/60°動作電圧4.8~6.0Vトルク値(kg/cm)1.8(4.8V時)
超小型連続回転サーボ FS90R
アズワン¥1,010税込¥1,1111個当日出荷マイクロサーボ FS90【FEETECH-FS90-C2】を連続回転仕様にしたマイクロサーボです。サーボホーンやネジが同梱されています。標準的なRCサーボの位置パルスを連続回転速度に変換し、±20μsのデッドバンド幅で静止点を1.5 msに設定します。パルス幅が静止点以上の場合は反時計回りとなり、パルス幅の増加に従って速度が増加します。反対にパルス幅が静止点以下の場合は時計回りとなり、パルス幅の減少に従って速度が増加します。静止点の位置は、小型のドライバーで、裏側のポテンショメーターを回すことで調整できます。※ストールでの使用はモーターやギアを損傷する可能性があるため、なるべく避けてください。仕様●静止電流(6V):6mA●無負荷速度(6V):100RPM●無負荷電流(6V):130 mA●ストールトルク(6V):1.5 kg・cm●ストール電流(6V):800 mA●静止電流(4.8V):5mA●無負荷速度(4.8V):80RPM●無負荷電流(4.8V):110 mA●ストールトルク(4.8V):1.3 kg・cm●ストール電流(4.8V):700 mA●リード線の長さ:約250 mm ±5mm●寸法:22.5 × 12.1 × 22.7mm●重量:9±0.2 g● 無負荷動作平均値アズワン品番67-0396-11
HG-KRシリーズ(低慣性・小容量) サーボモータ 電磁ブレーキなし
三菱電機¥37,980~税込¥41,778~1台当日出荷から91日以内出荷種類サーボモーター取付方式フランジ取付電圧(V)200電源交流
サーボモータ1軸拡張パーツセット
ワンダーキット¥2,598税込¥2,8581セット当日出荷当セットでサーボモータ1軸を増設するために必要なパーツが一通り入っています。動作機能の拡張など、プチロボの標準キット内の軸数では足りない場合にご使用ください。用途プチロボLシリーズ(WR-MS5L、WR-MS3L)用サーボモータ単体適合(制御基板)WR-XX、WR-ESIX、WER-D7S(2012年8月現在)セット内容ブラケットアーム×1、ブラケットボディ×1、サーボホーン片羽×1、サーボホーン両羽×1、サーボモータ×1、サーボホーン固定用ねじ×1、サーボホーン止め板×1、低頭ネジ×2、プッシュリベット2050(黒)×2、プッシュリベット3036鋲脚のみ(白)×1、プッシュリベット3065鋲頭のみ(白)×1、プッシュリベット3065(白)×2、プッシュリベット3045(黒)×4材質(サーボブラケット)アルミニウム質量(g)約21板厚(mm)(サーボブラケット)1.0寸法(幅W×奥行D×高さH)(mm)(モジュール)40.5×50×16(すべてを組み合わせた状態)アーム長さ(mm)22.5(回転軸中心からの長さ)速度0.10sec/60°配線長約25cm動作電圧4.8~6.0Vトルク値(kg/cm)1.8(4.8V時)
サーボモーター シリアル通信対応
近藤科学¥3,898~税込¥4,288~1個5日以内出荷コンパクトで高出力なトルクのサーボです。 コマンドで容易に角度制御や温度・電流値の取得ができるシリアル通信対応のデジタルサーボです。動作角度(最大)270°![ロボット用サーボモーター アーテック[学校教材・教育玩具]](//jp.images-monotaro.com/Monotaro3/pi/full/mono18795893-241211-02.jpg)
ロボット用サーボモーター
アーテック[学校教材・教育玩具](1件のレビュー)¥2,882税込¥3,1701個当日出荷対応接続コード 153211。材質:ABS。サイズ:20×60×46mm、コード180mm用途プログラミング学習やロボット制作・STEAM教育の教材やクラフト・ワークショップ用として。
HG-KRシリーズ(低慣性・小容量) サーボモータ 電磁ブレーキ付
三菱電機(1件のレビュー)¥58,980~税込¥64,878~1台当日出荷から91日以内出荷種類サーボモーター取付方式フランジ取付電圧(V)200電源交流
micro:bit用 Servo:Lite
Kitronik¥3,098税込¥3,4081個10日以内出荷仕様●タイプ:micro:bit●周波数:-●同時使用/関連製品:-●供給内容:-●タイプ:micro:bitアズワン品番68-2104-01
プチロボ MS3L
ワンダーキット(1件のレビュー)¥12,980税込¥14,2781台当日出荷プチロボ初心者の方は、まずは、このキットから挑戦。プチロボLシリーズは着脱可能なプッシュリベット採用で、ロボットのブラケットパーツの接合にドライバが不要です。サーボモータ数が違うだけで上位機種(MS5L,XL)と制御基板や動作システムは同じなのでサーボモータを上位機種と同等の最大20軸まで拡張することができます。仕様サーボモータ接合/専用アルミブラケット(プッシュリベット専用)、コントロールボード/2PIC搭載「WR-MSXX」セット内容コントロールボード、USBアダプタ(PC用インタフェース)、専用ケーブル(USBアダプタ接続用)、サーボモータ×3軸、サーボホーン、アルミ製構成パーツ、プッシュリベット、プッシュリベットリムーバー、#0プラスドライバー、CD-ROM(説明書、ソフトウェア入)寸法(mm)(サーボモータ)22.8×12.2×28.5質量(g)(サーボモータ)約13.4タイプ3軸指型(初級者向け)電源DC5V PCのUSBポートより専用ケーブルにて供給(3軸構成時)対応OSWindows XP/Vista/7/8、CD-ROMドライブ速度(サーボモータ)0.10sec/60°インターフェースUSB(専用USBアダプタ付属)軸数(サーボモータ)3軸トルク値(kg/cm)(サーボモータ)1.8
HG-SR 2000r/minシリーズ(中慣性・中容量)サーボモータ 電磁ブレーキなし
三菱電機(2件のレビュー)¥64,980~税込¥71,478~1台当日出荷から91日以内出荷種類サーボモーター取付方式フランジ取付電圧(V)200電源交流
マイクロビット用サーボコネクトボードセット
ケニス¥3,098税込¥3,4081個翌日出荷micro:bitに接続して使用することができる拡張パーツです。 Webソフト「MakeCode」に専用ブロックを追加することで簡単に使用できます。
プチロボ XL
ワンダーキット(1件のレビュー)¥33,980税込¥37,3781台当日出荷「作る・造る・創る」を拡げる「ロボットの素」プチロボシリーズの最多軸キットとなります。9軸使用しているので変形バリエーションもいろいろと考えることが出来、例えば「クモ型」などにも簡単に作り替えることができます。(要オプションパーツ2個)。またLEGOブロックとの結合・親和性を備え、創造の可能性を更に拡げました。ロボットの制御コマンドである通信プロトコルの公開により他言語(VB、VBA、C#、Arduino[スケッチ]他)による独自制御が可能、学習にも最適なキットです。仕様サーボモータ接合/専用アルミブラケット(プッシュリベット専用)、コントロールボード/2PIC搭載「WR-MSXX」セット内容コントロールボード、USBアダプタ(PCインタフェース)、専用ケーブル(USBアダプタ接続用)、電池ボックス(単3形1本用×4/電池別売)、サーボモータ×9軸、サーボホーン、アルミ製構成パーツ、プチブラケットL、プッシュリベット、プッシュリベットリムーバー、#0プラスドライバー、CD-ROM(説明書、ソフトウェア入)寸法(mm)(サーボモータ)22.8×12.2×28.5質量(g)(サーボモータ)約13.4タイプ9軸2脚型(中級者向け)電源DC4.8~6.0V(単三×4本/充電池使用可)対応OSWindows XP/Vista/7/8、CD-ROMドライブ速度(サーボモータ)0.10sec/60°インターフェースUSB(専用USBアダプタ付属)軸数(サーボモータ)9軸トルク値(kg/cm)(サーボモータ)1.8
2相ステッピングモーター PK 標準タイプ 取付角42mm
オリエンタルモーター¥5,598~税込¥6,158~1台当日出荷から21日以内出荷トルク、低振動、低騒音とバランスのとれた基本モデル。タイプ標準タイプ(1.8°/Step)種類ステッピングモーター電源二相モーター取付角寸法(mm)42配線方式ユニポーラ6本リード線
20軸サーボモータコントローラ
ワンダーキット¥6,998税込¥7,6981台当日出荷サーボモータを最大20軸接続可能なサーボコントローラ基板です。A/D入力(8bit×4ch)、デジタル出力(4ch)搭載で電源は5系統(DC4.8~6.6V)から選択可能です。PCとの接続は付属のUSBアダプタを介して接続します。通信制御コマンドの資料が付属していますのでVBなどで独自の制御プログラムの製作が可能です。通信プロトコルデータ、VB2008用サンプルプログラム付属。PCとの接続はUSBアダプタを介して接続。出力【WR-XX】サーボモータ/20軸電源【WR-XX 制御基板仕様】5系統から選択CN1(BT) 4.8~6.0V 3A(定常)、CN3~6(BT)4.8~6.0V 3A(定常)、CN2(HBT) 6.4~6.6V 5A(定常)、CN7(CAB)、USB 5.0V 500mA(定常)、EXT 5.0~6.0V 1.5A(定常)、ACアダプター Φ2.1 センター+【WR-2R4 USB USBアダプタ基板仕様】5V(USB端子より供給)対応OSWindows2000/XP/Vista/7(64bit版含む)表示【WR-XX】通信モニタ/送信(緑LED)、受信(黄LED)、信号検出時/点滅、電源パイロット/青LED入力【WR-XX】(A/D)内部10Bit処理、出力データ8bit×4ch機能【WR-XX】電源電圧低下検出機能インターフェースUSBデジタル出力【WR-XX】4系統保護回路【WR-XX】(HBT系回路のみ):ポリスイッチ(5A)、【WR-2R4USB】ポリスイッチ(750mA)動作電流(mA)【WR-2R4USB】有線時(基板本体11)、無線時60基板寸法(幅W×奥行D×高さH)(mm)【WR-XX】60×46.2×27、(取付穴)Φ2.0×4箇所、【WR-2R4 USB】50×29.5×16(端子の突起部を除く)
SparkFun Servo Trigger - Continuous Rotation
SPARKFUN¥4,898税込¥5,3881個33日以内出荷。Description。The SparkFun Continuous Rotation(CR)Servo Trigger is a small robotics board that simplifies the control of hobby RC servo motors. When an external switch or logic signal changes state, the CR Servo Trigger is able to tell an attached servo motor to move from position A to position B. To use the CR Servo Trigger, you simply connect a hobby servo and a switch, then use the on-board potentiometers to adjust the start/stop positions and the transition time. You can use a hobby servo in your projects without having to do any programming!。When we introduced the original Servo Trigger, we mentioned that it could be reprogrammed to be more useful with continuous rotation servo motors. But reprogramming the firmware is somewhat tedious, and users asked for a Servo Trigger preprogrammed with the continuous rotation logic. With this little board you will be provided an easy way to deploy continuous rotation servos into your projects!。The heart of the CR Servo Trigger is an Atmel ATtiny84 microcontroller, running a small program that implements the servo control features designed for continuous rotation servos. On board each of these CR Servo Triggers you will find three potentiometers:"A" sets the position the servo sits in while the switch is open, "B" sets the position the servo moves to when the switch is closed, and "T" sets the time it takes to get from A to B and back.。Compared with a servo motor, the CR Servo Trigger board draws very little current, roughly 5mA at 5V. Be sure to note that if you're using the CR Servo Trigger to control your motor, the absolute maximum supply voltage that should be applied is 5.5 VDC. Additionally, the SparkFun CR Servo Trigger is designed to make it easy to daisy chain boards - you can simply connect the VCC and GND pads on adjacent boards to each other.。Note:This idea originally came from our friend in the Oakland area, CTP. If you see him, please give him a high-five for us.。SparkFun CR Servo Trigger Hookup Guide。Features。Recommended Voltage:5VDC。Max Voltage:5.5VDC。Current Draw:5mA。Control Continuous Rotation Servos。Three Control Settings。A - sets the position the servo sits in while the switch is open。B - sets the position the servo moves to when the switch is closed。C - sets the time it takes to get from A to B and back。Easy Control with Potentiometers。Configurable Input Polarity。Configurable Response Mode。Compatible with Analog Servos。ISP Header Pins Available for Reprogramアズワン品番67-0429-21
Actuonix PQ12-100-6-R Micro-Actuator
SPARKFUN¥47,980税込¥52,7781個33日以内出荷Description。The PQ12 series of micro linear actuators are ideal for applications requiring precise positioning and compact size. Weighing in at just 22 grams, the PQ12 is incredibly light as well as compact. The affordably-priced PQ12 is the most powerful actuator of it's size. This is why it has become a popular choice for OEM manufacturers as well as Arduino and RC hobbyists. Some industries where the PQ12 are in use include:prosthetics, robotics, medical, simulation.。The PQ12-R series of linear servos operate as a direct replacement for standard rotary servos. They use the same standard 3 wire connector, ground power and control. Regardless of how you drive your servos, be it with an RC receiver, an Arduino board, or a VEX micro-controller, the PQ12-R servo will function in place of a regular servo, but with the added benefit of providing linear motion. The PQ12-R is available in a 20mm stroke coupled with gear ratio options of 30:1, 63:1 and 100:1 cover a large variety of applications.。The PQ12-100-6-R has:a 100:1 gear ratio for maximum lifting force; 6VDC operating voltage; and a servo(PWM)interface. This powerful little actuator can lift 50N(~5kg)!。The datasheet doesn't mention a minimum operating voltage, but we've tested this actuator at 5VDC and it seems to work just fine. The maximum force and movement speed are reduced of course.。Features。Gearing Option:100:1。Peak Power Point:40N @ 6mm/s。Peak Efficiency Point:20N @ 8mm/s。Max Speed(no load):10mm/s。Max Force(lifted):50N。Max Side Load:10N。Back Drive Force:35N。Stroke:20 mm。Input Voltage:6 VDC。Stall Current:550mA @ 6V。Mass:22g。Operating Temperature -10℃ to +50℃。Positional Repeatability:±0.1mm。Mechanical Backlash:0.25 mm。Audible Noise:55dB @ 45cm。Ingress Protection:IP-54。Maximum Duty Cycle:20%。PWM(Servo)signal:Fully retracted:2.0ms @ 50Hz。Fully extended:1.0ms @ 50Hzアズワン品番67-0426-44
連続回転サーボ FS5106R
アズワン¥2,260税込¥2,4861個当日出荷FS5106Rは、指定した速度で連続に回転する重さ40gのアナログサーボモーターです。速度の指定は、加えるパルスを700μs~2300μsの間で変化させることで行います。静止点は1500μsで、それより短いパルスでは時計回りになり、長いパルスでは反時計回りになります。接続は標準的なJR型コネクタで行い、各種のサーボホーンとネジ類が付属しています。仕様●電源電圧:4.8V~6V●最大回転速度(無負荷時):60rpm(6V時)、55rpm(4.8V時)●最大トルク:6kg.cm(6V時)、5kg.cm(4.8V時)●最大電流:1100mA(6V時)、980mA(4.8V時)●サイズ:40.8×20.1×38mm●静止電流(6V):7mA●無負荷速度(6V):60rpm●無負荷電流(6V):190mA●ストールトルク(6V):6kg・cm●ストール電流(6V):1100mA●静止電流(4.8V):5mA●無負荷速度(4.8V):55rpm●無負荷電流(4.8V):160mA●ストールトルク(4.8V):5kg・cm●ストール電流(4.8V):980mA●リード線の長さ:約300mm ±5mm●寸法:40.8×20.1×38mm●重量:40±0.2g● 無負荷動作平均値アズワン品番67-0396-08
SparkFun moto:bit - micro:bit Carrier Board Qwiic
SPARKFUN¥9,398税込¥10,3381個33日以内出荷Description。The SparkFun moto:bit is a fully loaded "carrier" board for the micro:bit that, when combined with the micro:bit, provides you with a fully functional robotics platform. The moto:bit offers a simple, beginner-friendly robotics controller capable of operating a basic robotics chassis. Onboard each moto:bit are multiple I/O pins, as well as a vertical Qwiic connector, capable of hooking up servos, sensors and other circuits. At the flip of the switch you can get your micro:bit moving!。The moto:bit connects to the micro:bit via an updated SMD, edge connector at the top of the board, making setup easy. This creates a handy way to swap out micro:bits for programming, while still providing reliable connections to all of the different pins on the micro:bit. We have also included a basic barrel jack on the moto:bit that is capable of providing power to anything you connect to the carrier board.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。Note:The SparkFun moto:bit does。NOT。include a micro:bit board. The micro:bit will need to be purchased separately.。Get started with the moto:bit Guide。Features。More reliable Edge connector for easy use with the micro:bit。Full H-Bridge for control of two motors。Control servo motors。Vertical Qwiic Connector。I2C port for extending functionality。Power and battery management onboard for the micro:bitアズワン品番67-0422-89
SparkFun Inventor's Kit Bridge Pack for micro:bit
SPARKFUN¥15,980税込¥17,5781個33日以内出荷Description。Do you own micro:bit or micro:bit Go Bundle and want to expand your skills with the new microcontroller? You are in luck! The SparkFun Inventor's Kit Bridge Pack for micro:bit was designed to provide you with an easy way to transform your m:b into full fledged learning kit! Each Bridge Pack includes all of the parts found in the SIK for micro:bit that aren't included with the Go Bundle. With the SIK Bridge Pack for micro:bit you will be able to complete circuits that will teach you how to read sensors, move motors, build Bluetooth(R)devices and more.。The micro:bit is pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of credit card, this versatile board has vast potential!。Note:The Bridge Pack is NOT full SparkFun Inventor's Kit and only includes the parts to complement micro:bit Go Bundle or standalone board. That also means that this kit does。not。include micro:bit, which will need to be purchased separately.。Get started with the micro:bit SIK Experiment Guide。Examples。Circuit 0:Hello, micro:bit!。Circuit 1:Blinking an LED。Circuit 2:Reading Potentiometer。Circuit 3:Reading Photoresistor。Circuit 4:Driving an RGB LED。Circuit 5:Reading an SPDT Switch。Circuit 6:Reading Button Press。Circuit 7:Reading the Temperature Sensor。Circuit 8:Using Servo Motor。Circuit 9:Using Buzzer。Circuit 10:Using the Accelerometer。Circuit 11:Using the Compassアズワン品番67-0424-21
SparkFun Inventor's Kit for micro:bit v2
SPARKFUN¥17,980税込¥19,7781個33日以内出荷Description。The SparkFun Inventor's Kit(SIK)for micro:bit v2 is a great way to get creative, connected and coding with the micro:bit. The SIK for micro:bit v2 provides not only the micro:bit v2 board but everything you need to hook up and experiment with multiple electronic circuits! With the SIK for micro:bit v2 you will be able to complete circuits that will teach you how to read sensors, move motors, build Bluetooth(R)devices and more.。The SparkFun Inventor's Kit for micro:bit is the latest and greatest in single-board computer kits. Surrounding the micro:bit v2 SIK is one core philosophy --- that anyone can(and should)experiment with cutting-edge electronics in a fun and playful way without breaking the bank.。The kit does not require any soldering and is recommended for all users, from beginners to engineers. We have provided a complete Experiment Guide in the Documents tab for you to check out now! If you have ever been interested in learning about electronics, or if you have used the original SparkFun Inventor's Kit and are looking for something new, the SIK for micro:bit is the perfect kit for you!。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。。Examples。Circuit 0:Hello, micro:bit!。Circuit 1:Blinking an LED。Circuit 2:Reading a Potentiometer。Circuit 3:Reading a Photoresistor。Circuit 4:Driving an RGB LED。Circuit 5:Reading an SPDT Switch。Circuit 6:Reading a Button Press。Circuit 7:Reading the Temperature Sensor。Circuit 8:Using a Servo Motor。Circuit 9:Using a Buzzer。Circuit 10:Using the Accelerometer。Circuit 11:Using the Compassアズワン品番67-0424-61
運搬台車アクロス クローラータイプ
矢崎化工(1件のレビュー)¥159,800~税込¥175,780~1台5日以内出荷悪路でも搬送を可能にする、アクロスユニットを取り付けた押手を折りたたむことができる手押し台車です。キャスター式の台車に比べ搬送負荷を抑えられるので、軽い力で運ぶことができます。段差や土・砂・雪などキャスターが苦手な路面もスムーズに進むことができます。接地面はプラスチックのため、路面に傷がつきにくく安心です。丸洗い可能です。キャタピラー部分のパーツ破損交換が可能です。ボールロックピンを変更することにより、ハンドルモードを変更することができます。重量物搬送用のPOWERモード、押したり引いたりする搬送に便利なハンドル角度が変えられるFLEXIBLEモード、従来の90°で立ち上がるCLASSICモードの3つのモードに切り替えができます。材質走行ユニット(アクロスユニット):プラスチック、ステンレス、スチール(ベアリング)高さ(mm)乗越え段差許容:40材質(車輪)プラスチック・ステンレス・スチール・真鍮ブレーキ有無なし床面高さ(mm)226荷台寸法(幅)(mm)617最大積載荷重(kg)150ハンドル高さ(mm)940材質(ハンドル)ステンレス特性悪路でも搬送を可能、ハンドル位置を変更可能適合ストッパーEF-1220 150 ASET荷台寸法(奥行)(mm)806材質(荷台)プラスチック、ゴムハンドルタイプ折りたたみ
6足歩行ロボ フォロ
エレキット¥4,198税込¥4,6181個当日出荷フォロはキャッチーな表情とコミカルな動きでコミュニケーションをとることができる6足歩行のロボット工作キットです。赤外線レーダーを搭載している他、感情を表現する目の光や足の動き、効果音などのコミカルなギミックが満載です。動作は2種類のモードを搭載しています。2台のフォロがあれば、先頭をたんけんモードに、後方をなかよしモードにしておくと、行進をさせて楽しむこともできます。【なかよしモード】前方のものを見つけて、ペットのようにあとをついていきます。近づきすぎるとバックします。【たんけんモード】前にあるものをよけ、障害物のない道を探して自分でどんどん進みます。迷路を作ってフォロといっしょに遊ぼう!電池単4乾電池×4本(別売)RoHS指令(10物質対応)対応本体寸法(幅W×高さH×奥行D)(mm)150×155×150










![ロボット用サーボモーター アーテック[学校教材・教育玩具]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono18795893-241211-02.jpg)