入力電圧入力(入力インピーダンス:3.9kΩ、[H]:DC4.5~24V/[L]:DC0~1V)、無電圧入力(短絡時のインピーダンス:80Ω以下/残留電圧:DC1V以下、開放時のインピーダンス:100kΩ以上)機能NPN無接点/接点入力、PNP無接点/接点入力、プリスケール、監視遅延、ヒステリシス、Auto-Zero時間設定、ロック設定表示範囲(最大)-19999~99999表示単位rpm/rps、Hz、kHz、sec、min、m、mm、mm/sなど動作モード回転/速度/周波数、通過速度、周期、通過時間、時間幅、時間差、絶対比率、誤差比率、濃度、誤差、測定1、測定2、間隔、積算、加減算(個別入力)、加減算(位相差入力)取得規格CE、UL、RoHSRoHS指令(10物質対応)対応