KANDAO(2件のレビュー)当日出荷
AIコンテンツ複数搭載の次世代型AI360度Webカメラあらゆる会議で完璧なコミュニケーションを実現。「Kandao Meeting Pro」は、AI搭載の最先端の360度Webカメラです。360度カメラ・マイク・スピーカーを搭載。AI「音声認識」と「顔認識」機能により、360度カメラは発言者を自動フォーカスしWeb会議の臨場感を演出し、まるでその場にいるような感覚で会議に参加できます。さらに業界初でAndroid OSを搭載したため、会議ソフトの搭載が可能になり、PCを介さずにスタンドアローンでWeb会議に参加できます。本製品1台でweb会議に必要な機材が揃います。その他リモコン、録画機能、三脚穴など、AI最新技術の活用から細部の利便性向上まで考慮したスマートで知性の高い次世代型AI360度Webカメラになります。AIで話者にオートフォーカス・マイクとスピーカーも360°、360度カメラとAIにより、発言者を自動で認識してフォーカスします。誰が話しているのかがすぐに分かります。マイクは1台で計8個搭載され、半径5.5mまで認識できます。さまざまなweb会議システムに対応、Zoomやteams、SkypeなどさまざまなWeb会議システムで利用可能。さまざまなシーンに活用できる二つの利用モード、カメラとPCをUSBで接続して使用する「USB接続モード」と、PCを経由せずに、本製品とモニターのみで使用する「Proモード」。ネットワークへの接続は有線LANとWi-Fi選択可能。「Proモード」で複数会議ソフトの切り替えも簡単。多彩な画像表示モード、必要に応じて利用できる六つの画像表示モード。また、異なる会議ソフトに対応できる1080Pおよび720Pの解像度。さまざまな場面で活用、企業、学校、あらゆる組織でこれまでにない臨場感にあふれた一体感のある会議ができ、リモート会議革命ツールとして期待されています。
仕様インジケーター:赤/青/緑、ボタン:音量+、音量-、ミュート(録画機能)、電源ボタン、モード切替ボタンセット内容カメラ、レンズ保護カバー、収納バッグ、リモコン、60Wアダプター、USBコード(C to A 1.5m)、USBコード(C to C 3m)、ユーザーマニュアル、保証書本体質量(g)807対応OSWindows 7以降、MacOS 10.8以降対応Zoom、Tencent Meeting、GotoMeeting、Teams 、BlueJeans、DingTalk、Slack、Cloud Video、Polycom、StarLeaf、Google Meet、Huawei Cloud Meeting、Wochang Cloud Meeting、Tianyi Cloud Meeting、およびUSBウェブカメラを対応できるその他のウェブ会議プラットフォームインターフェースType-C(USB2.0、出力用)×1、Type-C(電源入力用)×1、USB-A、HDMI1.4、Wi-Fi(5G band1+2.4G、テーションモード対応)、Bluetooth4.1、SDカード(FAT32フォーマット、最大256G対応)、LANポート(100M)メモリー容量64G解像度1920×1080/1280×720スピーカー5W充電方式(電源アダプター)入力: AC100-240V 50/60Hz 1.5A以下、出力:DC20V 3A寸法(高さH×幅W×厚さt)(mm)リモコン:160×42×21アズワン品番64-8814-85寸法(外径×高さ)(mm)カメラ本体:8.2×282.6ビデオフォーマットMJPEG内蔵マイク8個(ビームフォーミングエレメントを搭載)、集音範囲(m):5、感度:-38dB、エコーキャンセル/VAD(音声アクティベーション検出)/ノイズキャンセリング:○