カテゴリ

  • 研磨材(2)
  • 学童・教育用品(1)
  • 農業機械(1)
  • 電動工具(1)
絞り込み

「mux60」の検索結果

関連キーワード
5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 部品 充電式スプリット草刈機  MUX60DPG2M マキタ

    部品 充電式スプリット草刈機 MUX60DPG2M

    マキタ
    299税込329
    1個
    当日出荷から3日以内出荷
  • 充電式スプリット草刈機 マキタ

    充電式スプリット草刈機

    マキタ
    39,980税込43,978
    1台
    3日以内出荷から4日以内出荷
    充電式スプリットの常識を覆す圧倒的ハイパワー。 高負荷作業をパワフルにこなす。25mLエンジン式同等の使用感。
    機能カラミトリ機能
  • DCチップソーシリーズ マキタ

    DCチップソーシリーズ

    マキタ
    1,998税込2,198
    1枚
    欠品中
    省エネ&鋭い切れ味高耐久から価格重視まで、性能で選べる3種類。「省エネ」草刈面積一充電あたりの作業面積約25%アップ。・高耐久+低振動モデルDCタフホワイトチップソー。高耐久&鋭い切れ味が長続き薄刃ファインチップ仕様。・低振動モデルDCホワイトチップソー。低振動+鋭い切れ味。・バリューモデルDC軽快チップソー。鋭い切れ味
    用途適用モデルMUR001G/005G、MUR369D/368D/MUR365Dシリーズ、MUR201C、MUR012G/013G、MUX01G/60D。エンジン式刈払機にも対応。刃数36外径(mm)255グリーン購入法適合
  • DCチップソーシリーズ マキタ

    DCチップソーシリーズ

    マキタ
    3,198税込3,518
    1枚
    当日出荷
    省エネ&鋭い切れ味高耐久から価格重視まで、性能で選べる3種類。「省エネ」草刈面積一充電あたりの作業面積約25%アップ。「D型」抜き穴形状少ない空気抵抗、省エネ・低騒音。・高耐久+低振動モデルDCタフホワイトチップソー。高耐久&鋭い切れ味が長続き薄刃ファインチップ仕様。・低振動モデルDCホワイトチップソー。低振動+鋭い切れ味。・バリューモデルDC軽快チップソー。鋭い切れ味
    用途適用モデルMUR001G/005G、MUR369D/368D/MUR365Dシリーズ、MUR201C、MUR012G/013G、MUX01G/60D。エンジン式刈払機にも対応。刃数36品番A-78710タイプDCタフホワイト、高耐久+低振動+鋭い切れ味外径(mm)255グリーン購入法適合
  • SparkFun Cryptographic Co-Processor Breakout - ATECC608A Qwiic SPARKFUN

    SparkFun Cryptographic Co-Processor Breakout - ATECC608A Qwiic

    SPARKFUN
    1,498税込1,648
    1個
    33日以内出荷
    。Description。Product Restrictions:To access certain features of the ATECC608A, users will need to contact Microchip and sign an NDA contract to obtain the complete datasheet. Due to the required NDA - technical support, an Arduino library, and hookup guide are not provided for users on this product.。The SparkFun ATECC608A Cryptographic Co-processor Breakout allows you to add strong security to your IoT node, edge device, or embedded system. This includes。a。symmetric。authentication,。symmetric。AES-128 encryption/decryption, and much more. As stated above, the ATECC608A has limited Arduino support and the complete datasheet is under NDA with Microchip.。This breakout board includes two Qwiic ports for plug and play functionality. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard. The ATECC608A chip is capable of many cryptographic processes, including, but not limited to:Creating and securely storing unique asymmetric key pairs based on Elliptic Curve Cryptography(FIPS186-3).。AES-128:Encrypt/Decrypt, Galois Field Multiply for GCM。Creating and verifying 64-byte digital signatures(from 32-bytes of message data).。Creating a shared secret key on a public channel via Elliptic Curve Diffie-Hellman Algorithm.。SHA-256 HMAC Hash including off-chip context save/restore。Internal high quality FIPS random number generator.。Embedded in the chip is a 10Kb EEPROM array that can be used for storing keys, certificates, data, consumption logging, and security configurations. Access to the sections of memory can then be restricted and the configuration locked to prevent changes. Each ATECC608A Breakout ships with a guaranteed unique 72-bit serial number and includes several security features to prevent physical attacks on the device itself, or logical attacks on the data transmitted between the device.。A summary datasheet for the ATECC608A is available here. The full datasheet is under NDA with Microchip. You will need to contact them for access to the entire datasheet. Meanwhile, the ArduinoATECCX08 Library currently only supports the ATECC608A with SAMD21 Arduino boards.。We do have much more support for the ATECC508A version of this chip. Please check out our ATECC508A Hookup Guide and Arduino Library(which includes six examples). This will get you familiar with the basics of elliptic curve cryptography and signing/verifying data with the ATECC508A version of the chip.。Note:The I2C address of the ATECC608A is 0x60 and is software-configurable to any address. A multiplexer/Mux is required to communicate to multiple ATECC608A sensors at the default address when on a single bus. If you need to use more than one ATECC608A sensor at the default address, consider using the Qwiic Mux Breakout.。Note:The ATECC608A can be only configured once before it is。PERMANENTLY。locked。. It is advisable that users purchase multiple boards in order to use other configurations and explore the advanced functions of the ATECC608A.。Additionally, this board。IS。capable of encrypting and decrypting data. However, to access these additional features, you will need to contact Microchip and sign an NDA contract to obtain the complete datasheet.。It is recommended that an SparkFun RedBoard Turbo - SAMD21 Development Board is used with this product due to the buffer size required on the I2C bus.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Operating Voltage:2.0V-5.5V(。Default on Qwiic System:3.3V。)。Active Current Draw(for ATECC608A):16 mA。Sleep Current(for ATECC608A):<150 nA。Guaranteed Unique 72-bit Serial Number。10 Kb EEPROM Memory for Keys, Certificates, and Data。Storage for up to 16 Keys。256-bit Key Length。Internal High-Quality FIPS Random Number Generator(RNG)。Configurable I2C Address(7-bit):0x60(。Default。)
    アズワン品番67-0423-59