タイムケミカル8日以内出荷
コンクリート・アスファルト補修材です。速乾性、付着性、耐クラック性、耐薬品性に優れた、誰にでも簡単に使用できる超速乾床用補修材です。凹凸補修後、約1時間でフォークリフトの運行が可能です。(気温20℃)樹脂を特殊骨材と混ぜるだけですぐに使用できます。(かくはん機不要)食品工場に適しています。
用途穴埋め、凹凸、大きな亀裂、段差修正、固定補修。仕様ペースト状トラスコ品番856-1431材質メタクリル系、樹脂:第四類第3石油類、骨材:セラミック色グリーン容量(mL)17容量(kg)3(樹脂:1/混合骨材:2)可使時間(分)10硬化時間(分)60危険等級Ⅲ危険物の類別第四類危険物の品名第二石油類危険物の数量1L特性速乾性、付着性、耐クラック性、耐薬品性、低臭2018年トラスコ掲載ページ3 1173危険物の性状非水溶性