カテゴリ
- 学童・教育用品(3)
- 制御機器(1)
- パソコン/周辺機器(1)
絞り込み
エコロジープロダクト
「nanowin」の検索結果

CONPROSYS nano シリーズ リモートI/O CPUユニット(4スロット)
CONTEC(コンテック)¥18,980税込¥20,8781個欠品中CONPROSYS nano シリーズのI/Oモジュールを必要に応じて自由に組み合わせることが可能。 Windows/Linux PC からの制御、Modbus TCP Slave、Modbus RTU Slave に対応。使用温度範囲(℃)-20~60プロトコルModbus-TCP(通信)接続台数4モジュールスタックバスCONPROSYS nano スロット
ドッキングステーション/USB-C接続/デュアルモニター/4K60Hz DisplayPort + HDIM/VGA/85W PD/6x USB-A + 1x USB-C/Windows & ChromeOS
StarTech.com¥29,980税込¥32,9781個翌々日出荷7ポートUSBハブ: デバイス接続用の豊富なUSBポートを搭載したデュアルモニター対応ドッキングステーション。前面に2x USB 3.2 Type-A(5Gbps)、および1x USB 3.2 5Gbps Type-C 、背面に4x USB 2.0 Type-A HID ポートを装備。ドライバーのインストール不要。柔軟なマルチモニター出力:DisplayPort(DP)1.4、HDMI 2.0b、VGAディスプレイ出力により、柔軟な映像出力が可能な多機能USBハブ。シングルまたはデュアルビデオの選択が可能。デュアルビデオの場合、DPを主出力として、HDMIまたはVGAを副出力として使用。高性能ビデオ:DPおよびHDMIポート経由で最大2x 2560x1440 60Hz、またはシングル4K60Hzに対応(最大性能を発揮するにはIntel 11th Gen以上、DP 1.4 Alt Mode、MSTが必要)。1080p VGA対応。MSTはノートPCのGPUを活用し、圧縮なしの映像と低CPU使用を実現。デバイスセキュリティ:1mねじ固定式USB-Cホストケーブル(USB-IF規格対応)付属。ねじ固定式USB-Cホストポート、オプションのブラケット取り付け穴、標準スロット(ケンジントンスタイル)およびNano Saverスロットを搭載するマルチポートハブ。USBイベントモニタリングおよびWindowsレイアウトユーティリティを提供(ダウンロード可能、英語版のみ)。85W Power Delivery 3.0:SMART電源を使用する一般的なドッキングステーションと異なり、ノートパソコンや周辺機器にフルパワーを供給する高性能電源アダプターが付属。前面にはオン/オフを切り替える電源ボタンを搭載用途USB-C搭載のノートパソコンにデュアルディスプレイを増設。USB-C搭載のノートパソコンに7つのUSBポートを増設して接続性を向上仕様●対応OS:Windows 7/8/8.1/10/11/11 ARM、Chrome OS●対応ディスプレイ数:2●4Kサポート:あり●高速充電ポート:なし●インターフェース:USB 3.2 Gen 1 (5Gbps)●ホスト側インターフェース:USB-C●対応規格:DisplayPort 1.4 Alt Mode (USB-C Host Port)、DisplayPort 1.4、HDMI 2.0b、USB 3.2 Gen 1 (5Gpbs)、USB Power Delivery 3.0●最大データ転送速度:5Gbps●最大デジタル解像度:DisplayPort または HDMI ポートのどちらか一方に接続した場合、4K(3840×2160p)/60Hz。DisplayPortポートとHDMIポートの両方に接続した場合、2560×1440/60Hz。VGAポートに接続した場合、1080p (1920×1200/1080p) /60Hz●インターフェースと転送速度:USB 3.2 Gen 1 - 5Gbps●UASPサポート:あり●材質:プラスチック●動作温度:0℃~40℃●保存温度:-20℃~70℃●湿度:0~95% RH (結露なし)●電力供給方法:付属ACアダプタ●Power Delivery:85W●入力電圧:100~240 VAC●入力電流:2.37A●出力電圧:20 VDC●出力電流:6.75A●プラグタイプ:CP (外径:7.4mm/内径:5.1mm/CPD:0.6mm)●消費電力:135W●製品幅:185mm●製品質量:275g●製品高さ:31mm●製品長さ:80mm●付属品:1m USB-Cホストケーブル (ロックネジ付き)、ACアダプタ、クイックスタートガイド●システム要件:マルチモニター構成の場合、パソコンがMSTをサポート数している必要があります。パソコンがMSTをサポート数していない場合、両方のディスプレイに同じビデオ映像が表示されます。●注意:USB 3.2 Gen 1(5Gbps)は、USB 3.1 Gen 1(5Gbps)およびUSB 3.0(5Gbps)とも呼ばれます。ご使用のノートパソコンには、特定の充電条件が必要な場合があります。例えば、ノートパソコンが正確に60Wの電力を必要とし、アダプターがその60Wの一部を消費する場合、ノートパソコンは十分な電力を得ていると認識しない可能性があります。Power Deliveryの詳細については、各ハードウェアの製造元にお問い合わせください。色スペースグレーコネクタ形状1x HDMI、1x DisplayPort、1x VGA、1x USB Type-C (USB 3.2 Gen 1、5Gbps)、2x USB Type-A (USB 3.2 Gen 1、5Gbps)、4x USB Type-A (USB 2.0、480Mbps)接続端子USB Type-C (USB 3.2 Gen 1、5Gbps)ケーブル長(cm)100RoHS指令(10物質対応)対応
SparkFun Nano Power Timer - TPL5110
SPARKFUN¥2,398税込¥2,6381個33日以内出荷。Description。Sometimes we want our projects on, but sometimes we want to turn them off for a while to save power. The SparkFun Nano Power Timer will run while only consuming minimal power(approximately 35nA)and turn your project on after a set amount of time. When you are done polling your sensors, posting data to the web, writing to your logger, or planning world domination, your microcontroller can tell the Nano Power Timer to turn off the power. No more running your microcontroller all day when you only want to read the ambient temperature once per hour.。The TPL5110 delay is configured with the use of resistors. We've added a six-way DIP switch to select one of the five preinstalled resistors. The sixth switch is attached to a pad to add your own PTH(or SMD)resistor. The delays associated with the preinstalled headers are shown on the bottom of the board for quick setup. Additionally, you can select more than one switch to combine the resistors in parallel(up to 26 options not including the custom resistor), check out the hookup guide for a nice chart as to the total resistance and corresponding delay for each combination.。The Nano Power Timer can handle voltages between 1.8V and 5.5V as well as current up to 1.1A with times from 100ms to two hours(preconfigured settings range from 30s to 2h). You will find a button on the board which will allow you a quick override to the delay so you can turn your project on whenever you like.。Get Started with the SparkFun Nano Power Switch。Features。Supply Voltage:1.8V to 5.5V。Current consumption at 2.5V:35nA Typical(50nA Max)。Selectable Time intervals:100ms to 7200s(2 hours)。Timer Accuracy:1%アズワン品番67-0425-68
SparkFun GPS Breakout - NEO-M9N, SMA Qwiic
SPARKFUN¥22,980税込¥25,2781個33日以内出荷Description。The SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.。U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!。The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.。This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Get Started With the SparkFun NEO-M9N GPS Guide。Features。Integrated SMA connector for use with antenna of your choice。92-Channel GNSS Receiver。1.5m Horizontal Accuracy。25Hz Max Update Rate(four concurrent GNSS)。Time-To-First-Fix:Cold:24s。Hot:2s。Max Altitude:80,000m。Max G:≦4。Max Velocity:500m/s。Velocity Accuracy:0.05m/s。Heading Accuracy:0.3 degrees。Time Pulse Accuracy:30ns。3.3V VCC and I/O。Current Consumption:~31mA Tracking GPS+GLONASS。Software Configurable。Geofencing。Odometer。Spoofing Detection。External Interrupt。Pin Control。Low Power Mode。Many others!。Supports NMEA, UBX, and RTCM protocols over UART or I2C interfacesアズワン品番67-0423-87
Temperature Sensor - High Temperature, Waterproof DS18B20
SPARKFUN¥3,698税込¥4,0681個欠品中Description。This sealed digital temperature probe lets you precisely measure temperatures in wet environments with a simple 1-Wire interface. The DS18B20 provides 9 to 12-bit(configurable)temperature readings over a 1-Wire interface, so that only one wire(and ground)needs to be connected from a central microprocessor. Power for reading, writing, and performing temperature conversions can be derived from the data line itself with no need for an external power source.。Because each DS18B20 contains a unique silicon serial number, multiple DS18B20s can exist on the same 1-Wire bus. This allows for placing temperature sensors in many different places. Applications where this feature is useful include HVAC environmental controls, sensing temperatures inside buildings, equipment or machinery, and process monitoring and control.。Note:The pinout for this sensor is as follows:RED=Vcc BLACK=GND WHITE=SIG。Features。3.0-5.5V input voltage。-55℃ to +125℃ temperature range。±0.5℃ accuracy from -10℃ to +85℃。Waterproof。1 Wire interface。Probe is 7mm in diameter and roughly 26mm long. Overall length(including wire)is 6 feet.。Thermometer resolution is programmable from 9 to 12 bits.。Electrical performance:no flicker or breakdown within AC 1200V/1S ,within DC 500V theinsulation resistance shall be greater than 100MΩアズワン品番67-0427-57