仕様●器具光束:1975lm●電圧:100~242V●消費電力:15.9W●消費効率:124.2lm/W●【反射板(上部)】プラスチック(ホワイト)●【反射板(下部)】鋼板(ホワイトつや消し仕上)●【枠】鋼板(ホワイトつや消し仕上)●制御方式:無線通信920MHz帯(WiLIA)●天井埋込型、埋込穴Φ150、浅型9H・ビーム角50度・広角タイプ・光源遮光角15度●Ra85【専用コントローラ】設定操作用タブレットExNQ51181U(別売)【専用コントローラ】マルチマネージャーExNQ51101Z(別売)【専用コントローラ】LS/無線信号変換インターフェースNK51113(別売)【適合リニューアルプレート】埋込穴Φ175用NNN80005K(別売)【適合リニューアルプレート】埋込穴Φ200用NNN80006K(別売)【適合リニューアルプレート】埋込穴Φ250用NNN80007(別売)【適合リニューアルプレート】埋込穴Φ300用NNN80008(別売)●埋込型●広角タイプ●天井面取付専用●調光範囲(約5%~100%)●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)直下近接限度30cm●注)断熱施工仕様ではありません。●注)施工時、埋込高さは90mm以上必要となります。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●埋込穴径:Φ150mm●埋込高:65mm●質量:0.9kg●LED(温白色)●色温度:3500K●光束維持時間40000時間(光束維持率85%)光色温白色RoHS指令(10物質対応)対応グリーン購入法適合調光の可否調光