仕様●器具光束:2445lm●電圧:100~242V●消費電力:18.6W●消費効率:131.4lm/W●【反射板(上部)】プラスチック(ホワイト)●【反射板(下部)】アルミ(銀色鏡面仕上)●【枠】鋼板(ホワイトつや消し仕上)●天井埋込型、埋込穴Φ150、浅型10H・ビーム角45度・広角タイプ・光源遮光角30度●Ra85【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502【適合リニューアルプレート(別売)】埋込穴Φ175用NNN80005K【適合リニューアルプレート(別売)】埋込穴Φ200用NNN80006K【適合リニューアルプレート(別売)】埋込穴Φ250用NNN80007【適合リニューアルプレート(別売)】埋込穴Φ300用NNN80008●埋込型●広角タイプ●天井面取付専用●調光範囲(約1%~100%)●セパレートセルコン(A、AN、NTタイプ)との組み合わせ可能●注)調光する場合は適合調光器(別売)と組み合わせてご使用ください。●注)直下近接限度30cm●注)断熱施工仕様ではありません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●埋込穴径:Φ150mm●埋込高:95mm●質量:0.8kg●LED(昼白色)●色温度:5000K●光束維持時間40000時間(光束維持率85%)光色昼白色RoHS指令(10物質対応)対応グリーン購入法適合調光の可否調光