岐阜プラスチック工業(RISU/リス)翌々日出荷
生鮮・日配品の配送に最適です:見た目も美しいのでコンビニ等、人の目に触れる店舗でもご使用いただけます。配送以外にも農作物の収穫など様々な用途でご使用いただけます。スタッキング・ネスティング可能:同色・同形状方向でスタッキングが出来、その反対方向でネスティングが出来ます。2色成形:2色成形によりコンテナーの中心で色分けすることで、スタッキング及びネスティングの方向性を容易に確認できます。収納スペースが節約:空箱時には、ネスティングすることにより収納スペースが節約出来ます。カード差し対応:短側面中央部には、カード差しがワンタッチで取り付け可能。バーコード・ラベル対応としてリブ加工も施してあります。
材質PP有効内寸(mm)436×374×124外寸(mm)496×434×146内寸(mm)450×388×137フタなしスタッキング高さ(mm)133ネスティング高さ(mm)74.5圧縮荷重(N[kgf])9800[1000]コンテナ種類メッシュスタッキング可ネスティング可