カテゴリ

  • 清掃用品(6)
  • 冷暖房・換気設備・忌避剤(6)
  • 制御機器(5)
  • パソコン/周辺機器(5)
  • 科学研究・開発用品(2)
  • メカニカル部品(1)

「nivac」の検索結果

25件中 125
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
3M Privacy Filter for Monitor 3M3M Privacy Filter for Monitor3M
19,980税込21,978
1個
当日出荷から翌々日出荷
3M プライバシーフィルターは、視野角60度以外の横からは画面を黒くして情報を保護し、真正面からははっきりと画面を見ることができます。
可視光線透過率(%)65視認角度(°)60タッチパネル方式非対応のぞき見防止対応
3M Privacy Filter for 27in Full Screen Monitor with 3M COMPLY Magnetic Attach、16:9、PF270W9EM 3M3M Privacy Filter for 27in Full Screen Monitor with 3M COMPLY Magnetic Attach、16:9、PF270W9EM3M
26,980税込29,678
1個
当日出荷
3M プライバシーフィルター Magnetic Attachは、マグネットでフィルターを固定し60度の視野角外からの視線を遮断します。画面共有もすばやく簡単に切り替え可能。
3M Privacy Filter for 21.5in Full Screen Monitor with 3M COMPLY Magnetic Attach、16:9、PF215W9EM 3M3M Privacy Filter for 21.5in Full Screen Monitor with 3M COMPLY Magnetic Attach、16:9、PF215W9EM3M
17,980税込19,778
1個
5日以内出荷
3M プライバシーフィルター Magnetic Attachは、マグネットでフィルターを固定し60度の視野角外からの視線を遮断します。画面共有もすばやく簡単に切り替え可能。
TRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124 TRACO POWERTRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124TRACO POWER
16,980税込18,678
1個
6日以内出荷
出力電圧 = 24V dc出力電流 = 4.2A定格電力 = 100W出力数 = 1入力電圧 = 187 → 264 V ac, 90 → 132 V ac実装タイプ = シャーシマウントパッケージタイプ = オープンフレーム長さ = 101.6mm幅 = 50.8mm組み込み式 = なし奥行き = 31.8mmシリーズ = TOP 100%最高温度 = +70℃TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approved
RoHS指令(10物質対応)対応
コネクタ コネクタ Profibus用 ワゴジャパンコネクタ コネクタ Profibus用ワゴジャパン
9,998税込10,998
1個
7日以内出荷
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS lineIt has a Stecker 9-Pin D-sub male connectorBUS connectors: Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus), and Profibus systemsCompact and high quality, the 9-pole sub-D housings are available in bus node or bus termination versions and are colour-coded for easy identificationService nodes are also available for CAN-Bus and Profibus systems, allowing online programming and repairEach interface comes with detailed assembly instructions and mounting accessoriesAvailable in versions with horizontal or vertical cable outlets Fast and reliable connection via screw terminals on the PCB Bus terminations include SMT termination resistors Colour-coded bodies aid installation and repair Safe ESD protection thanks to fully insulated housings Supplied with reliable crimp strain reliefFeatures and BenefitsTwo horizontal cable entries: one input and one output Fast and maintenance‐free cage clamp connection can be held in the open position with the help of an actuation slide mechanism Externally operable switch to activate and/or deactivate the network terminating resistor Enables the quick, easy connection of incoming and outgoing bus lines Baud rate: 12Mbps Supply voltage: 4.75VDC to 5.25VDC Operating temperature ranges between 0℃ and 60℃CertificationsIP20 rated IEC 60068-2-6 cULus 508 approved TUV certified EN 60079-0 IEC 60079-0
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibus●コード番号:508-3987アズワン品番65-7299-78
3M Privacy Filter for 19in Monitor、5:4、PF190C4B 3M3M Privacy Filter for 19in Monitor、5:4、PF190C4B3M
15,980税込17,578
1個
翌々日出荷
3M プライバシーフィルターは、視野角60度以外の横からは画面を黒くして情報を保護し、真正面からははっきりと画面を見ることができます。
寸法(縦×横×厚さ)(mm)302×377×0.5可視光線透過率(%)65視認角度(°)60対応インチサイズ19型タッチパネル方式非対応アスペクト比5:4のぞき見防止対応
スーパークリーナ NIVACスーパークリーナNIVAC
219,800税込241,780
1台
当日出荷
コンパクトタイプのベストセラー。ダストを選ばず、使いやすい強力静音型、乾湿両用機。 汚水・ゴミの処理に便利な回転式ステンレス製タンク フロート機能で、タンク内吸水量がいっぱいになると自動停止 モータを塵や水から守るバイパス機構採用 206R・208Rはパワフルなツインモータ仕様 308Rはパワフルなトリプルモータ仕様(三相200V) 成形フィルタ対応可能(オプション)
用途中・大規模一般工場・大店舗・イベント会場・各種学校・スーパーマーケットや百貨店の売場&バックヤードなどに最適です。付属品本体、GL-BLホースΦ38×2.5m、マスターノズル、曲管(Φ38)、直管(Φ38)、丸ブラシ、スキマノズル材質(タンク)SUS304真空度(kPa)19.6
3M Privacy Filter for 23.8in Full Screen Monitor with 3M COMPLY Magnetic Attach、16:9、PF238W9EM 3M3M Privacy Filter for 23.8in Full Screen Monitor with 3M COMPLY Magnetic Attach、16:9、PF238W9EM3M
17,980税込19,778
1個
欠品中
3M プライバシーフィルター Magnetic Attachは、マグネットでフィルターを固定し60度の視野角外からの視線を遮断します。画面共有もすばやく簡単に切り替え可能。
Finder インターフェイスリレー 24V ac/dc 38 Series FINDERFinder インターフェイスリレー 24V ac/dc 38 SeriesFINDER
2,998税込3,298
1個
6日以内出荷
コイル電圧 = 24V ac/dc接点構成 = SPDT取り付けタイプ = DINレール極数 = 1ターミナルタイプ = ねじ奥行き = 75.6mm高さ = 87.9mm長さ = 6.2mmシリーズ = 38 Series接点材質 = 銀合金入力電流 = 12mA寸法 = 6.2 x 75.6 x 87.9mmFinder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
Finder インターフェイスリレー 12V dc 48 Series 250V ac FINDERFinder インターフェイスリレー 12V dc 48 Series 250V acFINDER
2,698税込2,968
1個
6日以内出荷
コイル電圧 = 12V dc接点構成 = SPDT取り付けタイプ = DINレール極数 = 1ターミナルタイプ = ねじV ac奥行き = 75.3mm高さ = 78.6mm長さ = 15.8mmシリーズ = 48 Series接点材質 = 銀合金入力電流 = 41mA基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
Finder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dc FINDERFinder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dcFINDER
5,798税込6,378
1個
6日以内出荷
コイル電圧 = 24V dc接点構成 = SPST取り付けタイプ = DINレールターミナルタイプ = ねじV dc奥行き = 75.6mm高さ = 87.9mm長さ = 6.2mmシリーズ = 38 Series入力電流 = 10.5mA動作時間 = 0.2msFinder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24VDC coil and an SPNO contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 24VDC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Silent high speed switching Long electrical life Operating temperature ranges from -20℃ to 55℃ AgNi contact with optionally hard gold-plating available Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
小型バキュームポンプキット DOBOT小型バキュームポンプキットDOBOT
83,000税込91,300
1個
翌々日出荷
エアピック作業を実現するためにMG400バキュームサクションカップキット用に開発されました。 エアピックは、様々なサイズ、形状、材料、および重量のアイテムをピックアップすることができるため、パッケージング、パレタイジング、ピックアンドプレース、組立、および機械の手入れのアプリケーションに効果的なソリューションとなります。 費用対効果に優れ、導入も簡単です。 プラグアンドプレイ。 空気圧の範囲は-70~110kPaです。 手動で制御し、またはI/Oで制御します
用途DOBOT MG400対応 エアピックアップ用小型バキュームポンプセット内容本体、接続ケーブル・端子台、エアチューブ寸法(mm)163×143×53質量(g)800適合チューブ外径(Φmm)Φ4定格電圧(V)DC24±10%(MG400から給電)制御方式I/O定格電流(A)0.8騒音値(dB)65RoHS指令(10物質対応)対応最大気圧力(KPa)-70~-110IP等級IP20ピーク電流(A)1.2
業務用掃除機 スーパークリーナー (乾湿両用) NIVAC業務用掃除機 スーパークリーナー (乾湿両用)NIVAC
149,800税込164,780
1台
9日以内出荷
一般粉じん・液体(水・油)の集じん・回収に最適なクリーナーです。
用途各種工場・整備作業場・倉庫など電源(V)単相100集塵容量(L)25電源コード(m)8仕様乾湿両用・ステンレスタンクトラスコ品番387-3153質量(kg)20消費電力(W)2000寸法(幅W×奥行D×高さH)(mm)514×506×660騒音値(dB)77最大風量(m3/min)4.8吸水量(L)30最大真空圧(kPa)19.6
スーパークリーナー 乾湿両用 NIVACスーパークリーナー 乾湿両用NIVAC
99,980税込109,978
1台
当日出荷
一般粉じん・液体(水・油)の集じん・回収に最適なクリーナです。
用途各種工場・整備作業場・倉庫など。電源(V)単相100仕様乾湿両用、ステンレスタンク騒音値(dB)70最大風量(m3/min)2.4消費電力(kW)1.05最大真空圧(kPa)19.6
スーパークリーナ NIVACスーパークリーナNIVAC
219,800税込241,780
1台
3日以内出荷から11日以内出荷
フィルター逆洗装置装備なので微粉塵の回収に最適なクリーナーです。フィルターが目詰まりしやすい微粉塵に適しています。106RT/108RTは回収したダストの処理が容易に行えるR型回転式タンク仕様です。NDS-T型はテトロン成形フィルターの採用により低価格設定にしています。
用途微粉塵扱われている工場など。集塵方式フィルター式最大真空圧(kPa)21.6最大風量(m3/min)2.7騒音値(dB)78消費電力(W)1050電源単相100V消費電力1050W
スーパークリーナ NIVACスーパークリーナNIVAC
339,800税込373,780
1台
3日以内出荷
「連続逆洗機構」により連続運転が可能、ストレスなくご利用いただけます。 連続逆洗機構と樹脂成形フィルターとの組み合わせにより粉塵はもとより微粉塵の回収ができ、払い落とし作業が必要ありません。 ステンレス製なので、腐食・耐久性が抜群です。 フィルター式で変わらぬ吸引力! 微粒塵から超微粒塵までストレスなく吸引!!
用途トナー工場・食品工場・製薬工場・製粉工場等の微粉末を扱う工場に最適です。仕様連続逆洗機構付属品本体、GL-BLホースΦ38×2.5m、マスターノズル、曲管(Φ38)、直管(Φ38)、丸ブラシ、スキマノズル出力(kW)1.1電源(V)単相100 50/60Hz材質(フィルター)超高分子量ポリエチレンフィルター樹脂成形フィルター仕様/6本ブロワ風量(m3/min)2.9 ※モーター単体性能です。材質(タンク)SUS304ブロア電源高効率バイパスブロアモーターフィルター面積(m2)0.48真空度(kPa)32 ※モーター単体性能です。
掃除機 スーパークリーナー NIVAC掃除機 スーパークリーナーNIVAC
219,800税込241,780
1台
6日以内出荷
フィルターメーカーと共同開発の高性能HEPAフィルタを搭載。
用途各種工場・整備作業場などトラスコ品番689-3058材質ヘッド部:SPCC 粉体塗装幅(mm)460高さ(mm)566奥行(mm)460電源(V)単相100(50/60Hz)消費電力(W)1050電源コード(m)8騒音値(dB)65最大風量(m3/min)2.4最大真空圧(kPa)19.6集じん量(L)16
集じん機 NIVAC集じん機NIVAC
398,000税込437,800
1台
31日以内出荷
汎用型集じん機の定番商品です。手動シェーキング式で粉じん種による幅広いフィルター選定が可能です。50mmキャスター付です。
用途金属加工工場・粉体製造工場・整備作業場・食品工場に。質量(kg)125出力(kW)0.75電源(V)三相200集塵容量(L)17本体寸法(幅W×奥行D×高さH)(mm)620×600×1136吸込口径(Φmm)100ちり落とし方式手動式標準消費電力料金(円/h)10.13
集じん機 NIVAC集じん機NIVAC
548,000税込602,800
1台
31日以内出荷
カセット式成形フィルタで脱着交換が非常に簡単です。画期的なシェーキング方式でフィルタ性能を維持できます。
用途金属加工工場・粉体製造工場・整備作業場・食品工場に。電源(V)三相200ちり落とし方式手動式
集じん機 NIVAC集じん機NIVAC
539,000税込592,900
1台
31日以内出荷
汎用型集じん機の定番商品です。手動シェーキング式で粉じん種による幅広いフィルター選定が可能です。
用途金属加工工場・粉体製造工場・整備作業場・食品工場に。電源(V)三相200ちり落とし方式手動式
集じん機 NIVAC集じん機NIVAC
759,000税込834,900
1台
31日以内出荷
高性能パルス逆洗(シェーキング)式で安定した集じんが可能です。24時間連続運転が可能です。
用途金属加工工場・粉体製造工場・整備作業場・食品工場に。電源(V)三相200ちり落とし方式パルスジェット
パルスジェット式集じん機 NIVACパルスジェット式集じん機NIVAC
1,590,000税込1,749,000
1台
21日以内出荷
高性能パルス逆洗(シェーキング)式で安定した集じんが可能です。 24時間連続運転が可能です。
用途金属加工工場・粉体製造工場・整備作業場・食品工場電源(V)三相200ちり落とし方式パルスジェット
成形フィルター集塵機 NIVAC成形フィルター集塵機NIVAC
359,000税込394,900
1台
21日以内出荷
カセット式成形フィルタで脱着交換が非常に簡単です。 画期的なシェーキング方式でフィルタ性能を維持できます。
用途金属加工工場・粉体製造工場・整備作業場・食品工場にちり落とし方式手動式