カテゴリ
- 制御機器(15)
- パソコン/周辺機器(2)
- 機構部品(1)
- 安全保護具(1)
- 事務用品(1)
- トラック純正部品(1)
- 空圧工具(1)
絞り込み
ブランド
エコロジープロダクト
「nrar」の検索結果

NRAR形サーキットプロテクタ 電流引外し
IDEC(和泉電気)¥3,500~税込¥3,850~1台23日以内出荷から46日以内出荷取付方式ねじ取付け極数1定格遮断容量(kA)(AC250V/DC65V)1内部回路シリーズトリップ(電流引外し)保護方式流体電磁引外し方式操作方式ロッカー式
NRAシリーズ サーキットプロテクタ
IDEC(和泉電気)¥3,798税込¥4,1781個当日出荷から46日以内出荷サーキットプロテクタのベストセラー。 コンピュータからOA機器FA関連機器まで用途に合わせて機種選択可能。定格電圧(V)AC250/DC65定格遮断容量(kA)(AC250V/DC65V)1保護方式流体電磁引外し方式
ABS製ヘルメット SC-1BNRAシリーズ
ミドリ安全¥2,098税込¥2,3081個18日以内出荷トップガードで頭頂部への衝撃に対する強度を確保。、幅広い世代から支持される精悍でスマートなフォルム。、アゴバンドを固定する耳紐の採用で前後からの衝撃によるヘルメットのズレや脱落を防止します。、RAバンド=柔軟な素材と、後頭部を包むようにジャストフィットする湾曲形状。ヘルメットのぐらつきを防止します。、帽体周囲に雨天時の屋外作業で効果的な、レインガード(雨垂れ防止溝)を設けています。、着脱が比較的、用意に行えるテープ内装タイプです。内装のお手入れが簡単に行え快適にご使用いただけます。、※本製品は乗車帽ではありません。自転車・バイク等では使用しないでください。仕様●ABS(アクリロニトリルブタジエンスチレン)●370g●頭囲:55~62cm●付属品:内装一式(RAバンド・ハンモック・耳紐・アゴバンド)●衝撃吸収ライナー:なし●国家検定合格品●飛来・落下物/電気用
無線LAN親機 11ac/n/a/g/b 866+300Mbps Ipv6対応
BUFFALO(バッファロー)¥7,598税込¥8,3581台翌々日出荷(1) シンプル機能のWi-Fi 5 エントリーモデル。(2) 内蔵アンテナによるコンパクト設計、省スペース設置可能。(3) 初期設定時、将来買い替え時に設定をほぼ丸ごと引っ越し可能な「スマート引っ越し」対応。(4) AirStationアプリ(旧StationRadar)経由で画面に従って初期設定が完結できる「初期設定機能」搭載
無線LAN親機 WiFi 11ax/ac/n/a/g/b 2401+573Mbps WiFi6/Ipv6対応 ホワイト
BUFFALO(バッファロー)(1件のレビュー)¥13,980~税込¥15,378~1台翌日出荷Wi-Fi 6対応ルーター 。Wi-Fi alliance標準規格「Wi-Fi EasyMesh」に対応、最適な通信経路を自動で選択(Wi-Fi EasyMesh R2対応)。家族のネットワークを守る「ネット脅威ブロッカー2 プレミアム」対応(後日対応予定) 。日本の主要なIPv6サービスに対応(IPv6 IPoE) 。安定通信を支える「バンドステアリングLite」 。設定をほぼ丸ごと引っ越し可能な「スマート引っ越し」対応 。スマホなど端末の無線再設定が不要「無線引っ越し」機能 。近距離での通信を高速化する「1024QAM」対応 。複数端末が同時に接続してもラグが発生しにくい「OFDMA」 。空間を多重化し複数端末と同時通信することで高速化する「MU-MIMO」 。端末のバッテリー消費を抑える「TWT」 。より強固なセキュリティ「WPA3」対応 。設定変更は「StationRadar」アプリで可能 。従来のAOSSやWPSも対応で接続設定も安心 セット製品もご用意あり適合VCCI ClassB使用温度範囲(℃)0~40消費電力(W)(最大)13.3端子形状RJ-45型8極本体寸法(mm)120×174×73本体質量(g)約370機能回線自動判別切替機能電源(AC100V)50/60Hz周波数範囲(チャンネル)【5GHz】W52:36/40/44/48ch(5180~5240MHz)、W53:52/56/60/64ch(5260~5320MHz)、W56:100/104/108/112/116/120/124/128/132/136/140ch(5500~5700MHz)、W56(新電波法対応):144ch(5720MHz)【2.4GHz】1~13ch(2412~2472MHz)※電波法によりW52/53は屋外使用禁止です。(法令により許可された場合を除く)保証期間1年間転送速度(Mbps)【5GHz】IEEE802.11a×:2401(160MHz2×2)、IEEE802.11ac:1733(160MHz2×2)、IEEE802.11n:300(40MHz2×2)、IEEE802.11a:54【2.4GHz】IEEE802.11a×:573(40MHz2×2)、IEEE802.11n:300(40MHz2×2)、IEEE802.11g:54、IEEE802.11b:11使用環境湿度(%)10~85IP取得方法(WAN側)手動/DHCP/PPPoE/DHCPv6-PD/IPv6(IPoE/IPv4overIPv6)※IPv4overIPv6での通信はOCNバーチャルコネクト、v6プラス、IPv6オプション、transix、クロスパス、v6コネクトに対応しています。伝送方法CCK/DSSS/OFDM/OFDMA/MIMOアクセス方式インフラストラクチャーモードアンテナ方式5GHz/2.4GHz共通アンテナ:2本(内蔵)伝送速度(Gbps)LANポート:最大1(1G/100M/10Mbps)×3、INTERNETポート:最大1(1G/100M/10Mbps)×1
PuniLabo×SANRIO CHARACTERS スタンドペンケース
リヒトラブ¥1,998税込¥2,1981個翌々日出荷上から押すだけでペンスタンドに早変わり。用途しまう時は底を引っ張り出してください。フタ部分には消しゴムホルダー付き。材質本体/シリコーンゴム寸法(mm)60×60×200開閉ファスナー収容数ペン約15本
Wio Tracker1110開発ボード
Seeed Studio¥6,798税込¥7,4781個3日以内出荷LoRaWANに接続できるIoT機器の開発ボード LoRaやGNSS、Wi-Fi、Bluetoothなどの機能を持つWio-WM1110ワイヤレスモジュールを搭載し、LoRaベースのIoT機器を開発するためのボードです。Wio-WM1110は、Nordic製のnRF52840とSemtech製のLR1110を搭載し、Arduino IDEやLoRaWANプロトコルスタックを使用して開発ができます。 ・低消費電力で高感度のLoRaWANネットワークを構築できます。 ・300以上のSeeed製のGroveセンサーを使用して、さまざまなトラッキングやセンシングに対応できます。 ・温湿度センサーと3軸加速度センサーを搭載し、環境データとモーションデータを取得できます。 ・nRF52840とLR1110のオープンソースを活用して、様々なアプリケーションを作成できます。 ・プログラミングが容易で、開発者にとって使い慣れたArduino IDEの環境を利用できます。その他【測位範囲】2~10km(アンテナと環境による)感度-125dBm @125K/SF7、-141dBm @125K/SF12接続GNSS(GPS/BeiDou)、Wi-Fiスニファフラッシュ1MB内蔵RAM256KBプロトコルBluetooth LE、Bluetooth mesh、Thread、Zigbee、802.15.4、ANT 、2.4GHzの独自スタックBluetoothBluetooth 5.3適合周波数863~928MHz供給電圧(V)5 (USB 2.0 Type-C) / 3.7(バッテリーコネクター)最大出力電力20dBm @LoRa、6dBm @Bluetooth
IECフィルタコネクタ スナップイン 6A 250 V ac
SCHURTER¥6,398税込¥7,0381個7日以内出荷IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:6A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9651アズワン品番65-7658-04
IECフィルタコネクタ スナップイン 8A 250 V ac
SCHURTER¥6,698税込¥7,3681個7日以内出荷IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:8A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9669アズワン品番65-7775-28
IECフィルタコネクタ スナップイン 10A 250 V ac
SCHURTER¥5,898税込¥6,4881個7日以内出荷IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9671アズワン品番65-7776-15
IECフィルタコネクタ スナップイン 4A 250 V ac
SCHURTER¥5,898税込¥6,4881個7日以内出荷。IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:4A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9653アズワン品番65-7760-92
IECフィルタコネクタ スナップイン 2A 250 V ac 1箱 10個入
SCHURTER¥58,980税込¥64,8781箱(10個)7日以内出荷IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:2A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9536アズワン品番65-7778-55
IECフィルタコネクタ スナップイン 1A 250 V ac 1箱 10個入
SCHURTER¥54,980税込¥60,4781箱(10個)7日以内出荷IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:1A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9530アズワン品番65-7775-08
IECフィルタコネクタ スナップイン 10A 250 V ac 1箱 10個入
SCHURTER¥53,980税込¥59,3781箱(10個)7日以内出荷IEC Appliance Inlet C14 with Filter, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Screw-on from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, Line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Various mounting options Attractive flat design Switch for highest inrush current V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads Suitable for use in equipment Suitable for use in medical equipment仕様●シリーズ:DD12●定格電流:10A●定格電圧:250 V ac●実装タイプ:スナップイン●寸法:52 x 60.9 x 32.5mm●コード番号:188-9534アズワン品番65-7661-93
RS PRO Oリングキット VitonR
RS PRO¥19,980税込¥21,9781キット7日以内出荷Replacement VitonR A O-Ring cord for splicing kit is available separately. RS Pro インペリアル O リングキット - Viton R. RS Pro O リングキットは、一般的な各種サイズが頑丈なボックスに揃った、緊急の修理や定期的なメンテナンスに不可欠なキットです。このキットはメンテナンスエンジニアに最適です。各作業に合ったシーリングソリューションを高い信頼性で素早く実現します。特長と利点. すべてのワークショップおよびオンサイトサービスエンジニアに必須 さまざまなサイズ.個々の O リングを購入する必要はありません 複数の O リングサイズをすばやく識別し、簡単に保管できます 搬送に適した頑丈なケース リングの材質は、炭化水素、ディーゼル燃料、合成潤滑剤に対して優れた耐性を発揮します。 バイトン R 素材製 O リングで構成された精密な設計 このキットは 382 個の部品を供給します. O リングとは何ですか.. シール、 O リングは、 2 つの部品間のスペースを埋めて、間に充填及びシールスペースを形成することで、機械、エンジン、又はその他の機械アセンブリの 2 つの部品を接合するために使用します。このシールにより、微粒子、蒸気、液体の漏れを防ぎ、圧力を保護及び維持しながら細片の混入を防ぐことで、適切な機能と安全性を確保します。仕様材料 = VitonRタイプ = インペリアルOリングキットキット内容 = 382ピースRoHS指令(10物質対応)対応
90°アングルエアーモータースピンドル(7871)
NSK(ナカニシ)¥269,800税込¥296,7801台34日以内出荷2025/12/25で廃番です。代替推奨機種:NR-3060S + ARG-011E + AM-3020RAトラスコ品番162-8284