IDEC(和泉電気)3日以内出荷から5日以内出荷
ヒューズをうわまる経済性。ICチップを採用したSILタイプで、PLC基板へ直接実装可能。IDEC独自の「正荷重反転機構」を採用したシンプルな構造で、信頼性の高い過電流保護を実現。熱動引き外し方式(バイメタル式)ですから、ヒューズのように突入電流などによる劣化で生じる誤作動(遮断)ありません。保護対象と同等の定格電流品を選定して使用できますので、ヒューズで困難な突入電流の大きい回路も過負荷保護可能。寿命は200回(定格電流の200%トリップ時)再使用可能でヒューズに比べて経済的で、省メンテナンスをはかれます。回路の点検などに便利な手動オフ機構付。シール形ははんだづけ後の洗浄が可能。
質量(g)約2極数1定格電圧(V)AC250/DC32耐電圧同端子間(回路状態にて)、充電部とアース間AC1500V(50/60Hz)1分間絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-10~50(ただし、氷結しないこと)主な用途OA機器(コピー機、シュレッダ、ファクシミリなど)各種機器(工作機器、油圧機械、ロボットなど)計測機器(テスタ、オシロスコープ等の計測機器)通信機器(各種送受信装置、電話交換機など)電源機器(スイッチングパワーサプライ、小形発電機など)耐衝撃(耐久)1000m/s2使用周囲湿度45~85%RH(ただし、結露しないこと)耐衝撃(誤動作)500m/s2最小適合負荷AC/DC 5V 100mA(参考値)基準周囲温度(℃)25内部回路シリーズトリップ耐振動(m/s2)100(10~55Hz)保護方式熱動引外し方式耐久性200回(定格電流の200%TRIP時)