カテゴリ
- オフィス家具(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「oce-1000」の検索結果

オフィスチェスト 中10段
アイリスオーヤマ(2件のレビュー)¥9,598税込¥10,5581台翌日出荷【A4サイズ対応】環境にやさしいリサイクル品を使用した、オフィスチェストです。キャビネット横での使用に最適な、中型10段タイプです。既存オフィスチェストの製品重量を軽くし、引き出し正面のデザインを一新しています。キャスター付きで移動も簡単です(キャスターなしでもご使用いただけます。)用途書類やファイル、雑誌、小物などの収納仕様中10段段数10高さ(mm)(キャスター取付時)1084外寸法(幅W×奥行D×高さH)(mm)320×390×1034外寸法(間口×奥行×高さ)(mm)320×390×1084トラスコ品番365-9712材質天板・フレーム:ポリプロピレン樹脂(再生PP45%使用)、引出し:スチロール樹脂(再生PS45%使用)型式中型色ライトグレー種類チェスト耐荷重(kg)引出1つあたり約3.0棚段数中10段収納サイズA4引出し内寸法(幅W×奥行D×高さH)(mm)260×365×77鍵なしグリーン購入法適合
SparkFun Air Velocity Sensor Breakout - FS3000-1005 Qwiic
SPARKFUN¥17,980税込¥19,7781個33日以内出荷。Description。Need to keep track of the airflow in your data center or around your servers? How about making sure your HVAC and air control systems are functioning at full capacity? Well, the new SparkFun FS3000-1005 Air Velocity Sensor Breakout can help you with all that and more! It's super easy and super quick(Qwiic!)to hook up.。This breakout board is focused around Renesas' FS3000-1005, a surface-mount air velocity module with a range of 0-7.2m/s(0-16.2mph). It utilizes a MEMS thermopile-based sensor, features a digital output with 12-bit resolution and comprises a "solid" thermal isolation technology and silicon carbide coating to protect it from abrasive wear and water condensation.。We've written an Arduino library to help you get started quickly. You can download the library through the Arduino library manager by searching 'SparkFun Air Velocity' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Air Velocity Sensor Breakout。Features。I2C address:0x28。Air flow speed:0 - 7.23 m/sec(0 - 16.17mph)。Accuracy:5 % of full scale flow range。12-bit resolution。Input Voltage:2.7-3.3V。Average current draw:10mAアズワン品番67-0427-58