カテゴリ

  • 作業工具(3)
  • コンプレッサー・空圧機器・ホース(1)
  • パソコン/周辺機器(1)
  • 学童・教育用品(1)

「of185」の検索結果

6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
パートII ソフトハンマーFP (鉄) オーエッチ工業パートII ソフトハンマーFP (鉄)オーエッチ工業(6件のレビュー)
6,298税込6,928
1本
当日出荷
手になじみやすく作業能率をあげるテーパー状の柄部。 頭部本体は鉄を使用していますので打撃力があります。 ヘッドは衝撃に強いプラスチック製で、取替え可能。
種類樹脂ハンマー材質(頭)PVC材質(柄部)主な用途組立作業/治具の取り付け/機械の組立・修理硬度HDD60使用温度範囲(℃)4~80
パート(R)ライトンソフトハンマー オーエッチ工業パート(R)ライトンソフトハンマーオーエッチ工業(2件のレビュー)
7,498税込8,248
1本
当日出荷
2重成形されたポリプロピレン柄は軽く、手に吸いつくような握りやすいグリップで作業能率があがります。 ヘッドは衝撃に強い、PVC製です。 ヘッドは取替えが可能です。 頭部本体は鋳物製で、打撃力があります。
用途機械などの修理に。 冶具などの取付け・取外しに。 木製品の組み立てに。材質/仕上頭部本体:鋳鉄、樹脂ヘッド:PVC、ハンドル:ポリプロピレン、グリップ:軟質PVC
ソフトハンマー替ヘッド オーエッチ工業ソフトハンマー替ヘッドオーエッチ工業(12件のレビュー)
1,298税込1,428
1個
当日出荷
手になじみやすく作業能率をあげるテーパー状の柄部。 頭部本体は鉄を使用していますので打撃力があります。 ヘッドは衝撃に強いプラスチック製で、取替え可能。
種類ハンマー替ヘッド硬度HDD60使用温度範囲(℃)4~80
be quiet! LIGHT BASE 500 Black BGW83 be quiet!be quiet! LIGHT BASE 500 Black BGW83be quiet!
18,980税込20,878
1台
4日以内出荷
・シンプルなデザインとゲーミングの基本価値「性能・使いやすさ・機能性」を追求・GPUへ直接送風する角度付きスライド式サイドファンフレーム・ケース底面と揃う低位置ファンベイにファン設置可能・Pure Wings 3 120mm PWMファンを4基標準搭載で優れたエアフロー・360mmラジエーター、ATXマザーボード、HDD×2、SSD同時搭載に対応・PSU位置を2種類選択可能、背面コネクタ対応マザーボードにも対応・RGB非搭載で落ち着いたエレガントな外観・メーカー保証3年
仕様【2.5 slots (max.) / 2.5 slots (scope of delivery)】2 / 2【3.5 slots (max.) / 3.5 slots (scope of delivery)】2 / 2【ラジエーターサポート】Top: 120 / 240 / 360【限度】CPU cooler: up to 185、PSU: up to 200、GPU: 400材質Steel (SGCC), ABS, Glass寸法(mm)432×305×436質量(kg)10.91サイズミドルタワーシリーズLIGHT BASE 500回転数(min-1[r.p.m])1600 | 1500型番BGW83スロット【PCI】7ファン1x Pure Wings 3 120mm PWM、3x Pure Wings 3 120mm PWM Reverse【サポート】Top: 2×140 / 3×120、Side: 3×120、Bottom: 3×120、Rear: 1×140 / 1×120RoHS指令(10物質対応)対応パネル【I/O】1x USB Type C Gen. 2, 2x USB 3.2 Type A, HD Audio (combined)対応マザーボードATX / M-ATX / Mini-ITX support BTF MBドライブベイup to 2×2.5 (2 included)up to 2×3.5 (2 included)電源ユニットPS2 ATX (別売り)コントローラ【FAN】なし
SparkFun Line Follower Array SPARKFUNSparkFun Line Follower ArraySPARKFUN
13,980税込15,378
1個
33日以内出荷
DescriptionThe SparkFun Line Follower Array is a long board consisting of eight IR sensors that have been configured to read as digital bits! We have designed the SparkFun Line Follower Arrays to follow a dark line of about 3/4 inch width or smaller(spray paint or electrical tape)on a light background. Each array features visible LEDs that point upward when the board is attached(properly)so you can see what the robot sees, brightness control right on the board, and an I2C interface for reading and power control. Here at SparkFun, the RedBot Shadow Chassis was used as a test platform but really this was designed as an add-on for almost any bot.The line follower functions by taking an 8-bit reading of reflectance for use with following lines or reading dark/light patterns and can see from about 1/4 to 3/4 inches away. The IR brightness control and indicator can be adjusted with the on-board potentiometer and is capable of showing you the strength of the IR LEDs. Illumination can be turned on and off with software to conserve power, or left on all the time for faster readings. The SparkFun Line Follower Array requires 5V of power with a supply current range of 25-185mA with strobing disabled and 16-160mA with it enabled. Additionally we have added six mounting holes to the line follower with the two inner holes designed to fit our Shadow Chassis while the other four are general purpose.Note:As you know our Sun emits quite a bit of infrared light, making the SparkFun Line Follower Array much less effective in direct sunlight. Plan your projects accordingly!Features8 sensor eyes(QRE1113, like in our line sensor breakout)I2C interfaceAdjust IR brightness on the fly with a knobSwitch IR on and off with softwareSwitch visual indicators on and off with softwareInvert dark/light sight with softwareBased on the SX1509 I/O expander
アズワン品番67-0426-55