カテゴリ
- 作業工具(3)
- コンプレッサー・空圧機器・ホース(1)
- パソコン/周辺機器(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「of185」の検索結果

パートII ソフトハンマーFP (鉄)
オーエッチ工業(6件のレビュー)¥6,298税込¥6,9281本当日出荷手になじみやすく作業能率をあげるテーパー状の柄部。 頭部本体は鉄を使用していますので打撃力があります。 ヘッドは衝撃に強いプラスチック製で、取替え可能。種類樹脂ハンマー使用温度範囲(℃)4~80硬度HDD60材質(柄部)木材質(頭)PVC主な用途組立作業/治具の取り付け/機械の組立・修理
パート(R)ライトンソフトハンマー
オーエッチ工業(2件のレビュー)¥7,498税込¥8,2481本当日出荷2重成形されたポリプロピレン柄は軽く、手に吸いつくような握りやすいグリップで作業能率があがります。 ヘッドは衝撃に強い、PVC製です。 ヘッドは取替えが可能です。 頭部本体は鋳物製で、打撃力があります。用途機械などの修理に。 冶具などの取付け・取外しに。 木製品の組み立てに。材質/仕上頭部本体:鋳鉄、樹脂ヘッド:PVC、ハンドル:ポリプロピレン、グリップ:軟質PVC
ソフトハンマー替ヘッド
オーエッチ工業(12件のレビュー)¥1,298税込¥1,4281個当日出荷手になじみやすく作業能率をあげるテーパー状の柄部。 頭部本体は鉄を使用していますので打撃力があります。 ヘッドは衝撃に強いプラスチック製で、取替え可能。種類ハンマー替ヘッド使用温度範囲(℃)4~80硬度HDD60
be quiet! LIGHT BASE 500 Black BGW83
be quiet!¥18,980税込¥20,8781台4日以内出荷・シンプルなデザインとゲーミングの基本価値「性能・使いやすさ・機能性」を追求。・GPUへ直接送風する角度付きスライド式サイドファンフレーム。・ケース底面と揃う低位置ファンベイにファン設置可能。・Pure Wings 3 120mm PWMファンを4基標準搭載で優れたエアフロー。・360mmラジエーター、ATXマザーボード、HDD×2、SSD同時搭載に対応。・PSU位置を2種類選択可能、背面コネクタ対応マザーボードにも対応。・RGB非搭載で落ち着いたエレガントな外観。・メーカー保証3年仕様【2.5 slots (max.) / 2.5 slots (scope of delivery)】2 / 2【3.5 slots (max.) / 3.5 slots (scope of delivery)】2 / 2【ラジエーターサポート】Top: 120 / 240 / 360【限度】CPU cooler: up to 185、PSU: up to 200、GPU: 400材質Steel (SGCC), ABS, Glass寸法(mm)432×305×436質量(kg)10.91色黒サイズミドルタワーシリーズLIGHT BASE 500回転数(min-1[r.p.m])1600 | 1500型番BGW83スロット【PCI】7ファン1x Pure Wings 3 120mm PWM、3x Pure Wings 3 120mm PWM Reverse【サポート】Top: 2×140 / 3×120、Side: 3×120、Bottom: 3×120、Rear: 1×140 / 1×120RoHS指令(10物質対応)対応パネル【I/O】1x USB Type C Gen. 2, 2x USB 3.2 Type A, HD Audio (combined)対応マザーボードATX / M-ATX / Mini-ITX support BTF MBドライブベイup to 2×2.5 (2 included)up to 2×3.5 (2 included)電源ユニットPS2 ATX (別売り)コントローラ【FAN】なし
C95/C95D - ISO/VDMA Cylinder: Large Bore Size Type/Double Acting, Single Rod
SMC¥139,800税込¥153,7801個8日以内出荷から9日以内出荷
SparkFun Line Follower Array
SPARKFUN¥13,980税込¥15,3781個33日以内出荷Description。The SparkFun Line Follower Array is a long board consisting of eight IR sensors that have been configured to read as digital bits! We have designed the SparkFun Line Follower Arrays to follow a dark line of about 3/4 inch width or smaller(spray paint or electrical tape)on a light background. Each array features visible LEDs that point upward when the board is attached(properly)so you can see what the robot sees, brightness control right on the board, and an I2C interface for reading and power control. Here at SparkFun, the RedBot Shadow Chassis was used as a test platform but really this was designed as an add-on for almost any bot.。The line follower functions by taking an 8-bit reading of reflectance for use with following lines or reading dark/light patterns and can see from about 1/4 to 3/4 inches away. The IR brightness control and indicator can be adjusted with the on-board potentiometer and is capable of showing you the strength of the IR LEDs. Illumination can be turned on and off with software to conserve power, or left on all the time for faster readings. The SparkFun Line Follower Array requires 5V of power with a supply current range of 25-185mA with strobing disabled and 16-160mA with it enabled. Additionally we have added six mounting holes to the line follower with the two inner holes designed to fit our Shadow Chassis while the other four are general purpose.。Note:As you know our Sun emits quite a bit of infrared light, making the SparkFun Line Follower Array much less effective in direct sunlight. Plan your projects accordingly!。Features。8 sensor eyes(QRE1113, like in our line sensor breakout)。I2C interface。Adjust IR brightness on the fly with a knob。Switch IR on and off with software。Switch visual indicators on and off with software。Invert dark/light sight with software。Based on the SX1509 I/O expanderアズワン品番67-0426-55