カテゴリ
- 機構部品(15)
- 電動工具(5)
- オフィス家具(2)
- スプレー・オイル・グリス(1)
- FA担当者のオススメ新商品(1)
- 安全靴・作業靴(1)
- 事務用品(1)
- 学童・教育用品(1)
絞り込み
ブランド
エコロジープロダクト
「ouis」の検索結果

パッキンLBHシリーズ
NOK(37件のレビュー)¥349~税込¥384~1個当日出荷から6日以内出荷機器の保護およびパッキンの機能維持のために、外部からのダストの侵入を防ぐためのシールです 一体溝に装着することができます 油のかき出し防止を目的とした、ダブルリップのゴム単体のダストシールです 材料にニトリルゴム、ふっ素ゴムを使用していますので、広範囲の温度範囲でご使用できます用途往復運動用ダストシール使用温度範囲(℃)-25~+100使用流体外部ダスト
SKYパッキン
阪上製作所(18件のレビュー)¥669~税込¥736~1個当日出荷から10日以内出荷ピストンおよびロッド用のいずれにも使用でき、一体みぞに装着が可能のため部品点数の削減、コンパクト設計などコスト低減に効果を発揮します。種別ピストン・ロッドシール両用材質RN906タイプ油圧用
ディスクグラインダー700W
SK11(8件のレビュー)¥5,598税込¥6,1581台当日出荷軽作業用のディスクグラインダーです。金属の切断、研磨作業、木材の研磨作業に最適です。握りやすく、疲れにくい56mm細径グリップです。しっかりと安定して作業ができるサンドハンドル付きです。鋭利な切削くずが侵入してもモーターが傷付きにくいコーティングモーターを採用しています。低温下でも柔軟性を維持し、取り回しの良いソフトコードを採用しています。用途金属の切断、木材・金属の研磨、サビ落とし、塗装落とし作業。付属品研削砥石・ロックナットレンチ・サイドハンドル・予備カーボンブラシ材質樹脂消費電力(W)700電源単相交流100V(50/60Hz)握り径(Φmm)56スピンドル径M10×1.5砥石取付穴径(Φmm)15
100mm ディスクグラインダー
BLACK&DECKER(4件のレビュー)¥5,398税込¥5,9381台当日出荷手元で操作ができるスライドスイッチを搭載。 ラバー付きのインナーフランジ採用。砥石が滑りにくく快適な作業が可能。 本体質量が約1.25kgの軽量設計。サイドハンドル付きのため、様々用途に活用できます。付属品サイドハンドル、ホイールカバー、研削砥石、スパナレンチトラスコ品番858-6266電圧(V)100消費電力(W)650スイッチスライドスイッチ最大出力(W)650砥石寸法(mm)100×6×15胴径(Φmm)62スピンドル径M10
変速ディスクグラインダー
EARTH MAN(32件のレビュー)¥8,798税込¥9,6781台当日出荷無段変速。握りやすい二重成型サイドハンドル。プラスチック塗装本体。ICトルク制御(過負荷保護機能付)で、低回転でもパワー安定、スムーズな作業が可能です。付属品オフセット砥石、スパナ、ハンドル、カーボンブラシ2ヶ、ソフトパット、ペーパーディスク全長(mm)250最高回転数(min-1[r.p.m])13500周波数(Hz)50/60電圧(V)AC100消費電力(W)500回転数(min-1[r.p.m])約5500~11000本体寸法(長さL×幅W×高さH)(mm)約250x120x100砥石寸法(mm)厚さ6砥石寸法(Φmm)穴径15(20)胴径(Φmm)58定格時間(分)30変速あり
ディスクグラインダ
京セラインダストリアルツールズ(7件のレビュー)¥7,998税込¥8,7981台当日出荷●金属やレンガの切断に適した扱いやすい入門用のディスクグラインダーです ●低いギヤヘッドで狭い箇所に入りやすく効率よく作業が可能です ●握りやすい細径56mmと疲れにくい軽量ボディです ●別販売品の集じんカバーセットと集じんホースで集じん機に接続すると粉じんの少ない作業が可能です用途溶接面の研削・仕上げ・サビ取り、鉄・青銅・アルミ鋳物等のバリ取り・サビ取り・仕上げ、コンクリート・モルタル・ブロック・レンガ・タイル・鉄・ステンレスなどの切断付属品砥石(外径100mm/#36)×1・カニ目スパナ×1材質ハウジング:PA/ギヤケース:アルミ/電源コード:PVC電源(V)単相100消費電力(W)600回転数(min-1[r.p.m])11000最大出力(W)600型番MG-12電源(単相/V)100絶縁方式二重絶縁握り径(Φmm)56電源タイプAC電源式回転数(min-1[回/分])11000
OIS対応マルチサンディングカットソー用替刃
EARTH MAN¥1,298税込¥1,4281個当日出荷コーナーなどに使いやすい先細タイプ用途コーキング除去、発砲スチロールや断熱材の切断に適合OISマーク付商品に取付け可能
New Balance St.Louis
New Balance(ニューバランス)¥15,000税込¥16,5001足当日出荷NEWソールモデル!St.Louis(セントルイス)登場!!。新設計の先芯と木型を使用。既存のものと比較して、長さを増した先芯は安全性を高め、木型はフィット感を感じやすい仕様となります。新設計のソールを使用。アッパーサイドまで覆う優れたクッション性のEVAミッドソールは踵スタビライザーと一体化し、過剰なプロネーションを防ぎます。甲部には牛革を使用し、柔軟性と屈曲強度を備えています。またTPU製トゥガードを装備し、爪先部分の保護と台車のロック等の操作性を高めています。インソールは裏側にTPRプレートを装着し足裏のアーチを面で支えます。また踵には衝撃吸収材を装備し衝撃吸収力を高めています。形状ローカット規格JSAA 規格A種 人工皮革製プロスニーカー 衝撃吸収製法セメント式材質(甲被)PU(スムース調) / 牛革先芯樹脂製(ワイド)
Shift Register 8-Bit - SN74HC595
SPARKFUN¥309税込¥3401個当日出荷Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 Vアズワン品番67-0420-82
大人かわいいゲーミングチェア オットマン付き Louise plus ルイーズプリュス
ホームテイスト¥20,980税込¥23,0781脚翌日出荷カジュアル感のあるゲーミングチェアオットマン付き!。スエード調の生地で肌ざわりが良く、。長時間座っても疲れにくい商品で。最大155度まで背もたれを倒すことが出来る。多くの機能を備えた商品です!用途事務所のオフィスチェア、店舗やサロンの椅子・チェア、ゲーミングチェアとして。耐荷重(kg)100座面高調整範囲(mm)440~515奥行(mm)705~1420幅(mm)715高さ(mm)1040~1300材質【張地】ポリエステル、【クッション材】高密度モールドウレタン、【構造部材】合板、スチールランバーサポートありヘッドレストありオットマンあり質量(kg)19全高(mm)1040~1300キャスターあり肘掛あり本体質量(kg)19座面高さ(mm)440~515組立時間45分素材ファブリック(スエード調)入数1脚座面寸法(幅W×奥行D)(mm)533×505リクライニング155°座面高(cm)44~51.5ハンガーなし座面寸法(幅×奥行)(mm)533×505リクライニング角度(度)155
大人かわいいゲーミングチェア Louise ルイーズ
ホームテイスト¥17,980税込¥19,7781脚翌日出荷カジュアル感のあるゲーミングチェア!。スエード調の生地で肌ざわりが良く、。長時間座っても疲れにくい商品で。最大155度まで背もたれを倒すことが出来る。多くの機能を備えた商品です!用途事務所のオフィスチェア、店舗やサロンの椅子・チェア、ゲーミングチェアとして。耐荷重(kg)100座面高調整範囲(mm)470~550奥行(mm)755~1250幅(mm)685高さ(mm)1215~1285張地スエード材質【張地】ポリエステル、【クッション材】高密度モールドウレタン、【構造部材】合板、スチールランバーサポートありヘッドレストありオットマンなし質量(kg)17全高(mm)1215~1285キャスターあり肘掛あり本体質量(kg)17座面高さ(mm)470~550組立時間45分素材ファブリック(スエード調)入数1脚座面寸法(幅W×奥行D)(mm)554×535リクライニング155°座面高(cm)47~55ハンガーなし座面寸法(幅×奥行)(mm)554×535リクライニング角度(度)155
RS PRO スクイーズボトル
RS PRO¥1,398税込¥1,5381個翌々日出荷併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.危険物の類別非危険物
Hiro and the Miso Ghost:All about Hatcho Miso
三恵社¥1,800税込¥1,9801冊4日以内出荷食育絵本「ひろくんとオバケとはっちょうみそ」の英語版の絵本です。 日本語の原文も掲載してあります。 When young boy doesn’t like miso soup because he thinks it moves and there is ghost in the bowl, his grandmother takes him to the Hatch? Miso factory in Okazaki, Japan to learn how it is made. He learns that his ”ghost” is the k?ji used to ferment the soybeans that become miso. He also learns how nutritious miso is and how the protein in it is ”meat from vegetables”. This picture book is suitable for curious children of all ages and is good souvenir from central Japan. 食育絵本シリーズ「ひろくんとオバケとはっちょうみそ」の英語版の絵本です。 日本語の原文も掲載してあります。 When young boy doesn’t like miso soup because he thinks it moves and there is ghost in the bowl, his grandmother takes him to the Hatch? Miso factory in Okazaki, Japan to learn how it is made. He learns that his ”ghost” is the k?ji used to ferment the soybeans that become miso. He also learns how nutritious miso is and how the protein in it is ”meat from vegetables”. This picture book is suitable for curious children of all ages and is good souvenir from central Japan.判型A4変形ページ数24著者名Akiko Suzuki、takaaki Hibi