カイセ当日出荷から20日以内出荷
自動車整備に適したDC15Vレンジ・専用目盛りを装備。1.5V電池チェック機能を装備。収納、持ち運びに便利なキャリングケースが付属。導通チェック機能(ブザー付き)。簡易ミラー付きスケール板。DC12Aレンジで大電流の測定が可能。スペアヒューズ・スペア電池付き。テストリードのピン先は錆に強い金メッキ仕様。
付属品100-64テストリード、1020キャリングケース、1.5V R6P(単3)電池2本(内蔵およびスペア)、F15スペアヒューズ(0.75A/250V)1本(内蔵)、取扱説明書寸法(高さH×幅W×奥行D)(mm)136×90×30交流電圧(V)レンジ:30、120、300、1200、内部抵抗:10kΩ直流電圧(V)レンジ:0.3、3、15、30、120、300、1200、内部抵抗:20kΩ直流電流(A)レンジ:60μ、3m、30m、600m、12交流電圧(レンジ)30V、120V、300V、1200V、(内部抵抗)10kΩ/V直流電圧(レンジ)0.3V、3V、15V、30V、120V、300V、1200V、(内部抵抗)20kΩ/V直流電流(レンジ)60μA、3mA、30mA、600mA、12A電池チェック0.9V~1.6V:負荷電流50mA(1.5V時)導通テスト約30Ω以下でブザー