カテゴリ
- 制御機器(86)
- 学童・教育用品(63)
- 電気材料(16)
- メカニカル部品(14)
- 空調・照明・電設資材(4)
- 清掃用品(3)
- 整備工具・ウェア・ツーリング用品(2)
- 科学研究・開発用品(2)
- バッテリー・電装(2)
- 素材(切板・プレート・丸棒・パイプ・シート)(1)
- 保管用品(1)
- 物流用品(1)
- コンプレッサー・空圧機器・ホース(1)
- 事務用品(1)
- パソコン/周辺機器(1)
- トラック純正部品(1)
絞り込み
ブランド
- モノタロウ(1)
- AVC(日本エイ・ヴィー・シー)(3)
- Festo(2)
- Merck(メルクミリポア)(2)
- omron(オムロン)(1)
- Panasonic(パナソニック)(1)
- PMA(3)
- RS PRO(8)
- SCHURTER(7)
- SKF(日本エスケイエフ)(13)
- SPARKFUN(65)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(5)
- TRACO POWER(55)
- XP POWER(5)
- オムロンヘルスケア(4)
- コミネ(2)
- ノーブランド(1)
- フエニックス・コンタクト(3)
- 三桂製作所(2)
- 清和工業(1)
- ブランドをもっと見る
エコロジープロダクト
サービス分類

コルゲートチューブ
(760件のレビュー)¥299~税込¥329~1本当日出荷スリット加工が施されていますので電線の収納が容易に出来ます。用途配線整理に。仕様スリットタイプ材質難燃性ポリプロピレン色ブラック使用温度範囲(℃)-30~+110RoHS指令(10物質対応)対応
コルゲートチューブ
デンカエレクトロン(34件のレビュー)¥549~税込¥604~1本当日出荷から6日以内出荷強い衝撃から線材を保護し、配線の整理にも使用できます。 延長方向にスリット加工がほどこされているため、線材の収納作業が簡単にできます。 適度な柔らかさで使用しやすく、後付、取り外しも容易なチューブです。 定尺物は箱に梱包してお届けします。 在庫の管理もしやすく、絡まることなく最後まで使用して頂けます。用途事務所内の配線保護や機器の配線保護、自動車メーカー


ビニル被覆 固定用ケイフレックス KMS型
三桂製作所(5件のレビュー)¥9,398~税込¥10,338~1巻(30m)ほか当日出荷から5日以内出荷ケーブル保護管として様々な環境にフレキシブルに対応用途手で曲げられるフレキシブルチューブ使用温度範囲(℃)-20~60保護等級IP67機能防水/耐候/高耐油
銅合金ステンレス 耐圧防爆構造フレキシブルコンジット
島田電機¥8,698~税込¥9,568~1本当日出荷1、2種危険場所で使用できます。用途防爆電気工事用電線管付属品です。 可とう性(電動機の端末箱と電線管との接続部分など)を必要とする接続に使用します。寸法L(mm)500規格(構造規格)d2G4
コルゲートグランド ストレート型
AVC(日本エイ・ヴィー・シー)(3件のレビュー)¥209~税込¥230~1個当日出荷から9日以内出荷コルゲートチューブを簡単に接続できるコネクタです。 外径サイズが合えば、他社製のコルゲートチューブにもご利用いただけます。材質66ナイロン製色黒使用温度範囲(℃)-40~105(瞬時/160)RoHS指令(10物質対応)対応
コルゲートグランド 防水 ストレート型
AVC(日本エイ・ヴィー・シー)(4件のレビュー)¥279~税込¥307~1個当日出荷から11日以内出荷コルゲートチューブを簡単に接続できるコネクタです。材質66ナイロン製(ワッシャー・シール/EPDM)色黒RoHS指令(10物質対応)対応
コネクタ ノックアウト接続用 管用平行おねじ付
三桂製作所(5件のレビュー)¥339~税込¥373~1個当日出荷から4日以内出荷厚鋼ねじ。通線口にはインシュレータを取付けておりますので絶縁ブッシングの取付けは必要ありません用途ケイフレックスを制御盤類のノックアウトに接続するためのコネクタ
【オーダー】円形 アクリル板(キャスト)
ノーブランド(1件のレビュー)¥3,863~税込¥4,249~1個6日以内出荷素材のサイズを1mm単位で指定可能です。材質アクリル板(キャスト)形状円形備考素材豆知識はこちら穴数0材種アクリルサービス分類オーダー・加工
メカフレキ タイプE
Panasonic(パナソニック)¥21,980~税込¥24,178~1巻3日以内出荷から5日以内出荷小さな曲げ半径までフレキシブルに曲がる低コストタイプです。用途屋内用使用周囲温度(℃)-30~60
コルゲートチューブ
清和工業(13件のレビュー)¥8,498~税込¥9,348~1箱ほか当日出荷強い衝撃にひび割れが生じず形状復元率が高くらくに通電します。軽く切断も容易で運び易く、取扱易い。寒冷地でも強く施工性が良いです。スリット入り。材質ポリプロピレン(PP)色黒
Phoenix Contact 丸型コネクタ, 4極, M12, ケーブルマウント, 1543223
PHOENIX¥5,998税込¥6,5981個当日出荷PhoenixContact丸型コネクタですPhoenixContact4コンタクトオスM12Dコード丸形コネクタは、プラグインライン接続を備えています。このケーブル取り付けコネクタの定格電圧は48Vac/60Vdcで、定格電流はコンタクトあたり0.75Aです。このコネクタは、Cat5イーサネットケーブルと簡単かつ確実に接続するためのプッシュイン接続を備えています。多様な用途向けに設計されたニッケルめっき黄銅ローレット入りのポリアミド(PA66)製です。PhoenixContactSACCPROFIBUS/PROFINET/CANopenコネクタSACCシリーズのユニバーサルコネクタには、さまざまな接続オプションがあり、各種方向を使用して用途に対応できます。特長と利点ボディはストレートですIDC終端導体断面積は26→22AWGです挿抜が簡単工具なしで簡単に配線可能外径ケーブル径は4mm及び8mmです現場アセンブリ用の柔軟なコネクタです動作温度範囲:-40→85℃シェルサイズ:M12シールド付き用途産業用途製造ラインテスト/測定認定IP67定格極数4ソケットorプラグプラグ定格電圧(V)60定格電流(A)1.75保護等級IP67材質(ハウジング)亜鉛動作温度(℃)(Max)+85シェルサイズM12コンタクト形状オス(ピン)RoHS指令(10物質対応)対応結線方法IDCコネクタサイズM12実装タイプケーブルマウント表面処理(コンタクト)ニッケルの上に金接続方向ストレート
MPLAB PICkit 4 In-Circuit Debugger
SPARKFUN¥39,980税込¥43,9781個当日出荷Description。This is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.。Features。Powered by a high-speed USB 2.0, no external power required。Real-time execution。MPLAB X IDE compatible(free copy included)。Built-in over-voltage/short circuit monitor。Firmware upgradeable from PC/web download。Fully enclosed。Target voltage of 1.20V to 5.5V。Can supply up to 50mA of power to the target。Minimal current consumption at <100μA from target。Diagnostic LEDs(power, busy, error)。Read/write program and data memory of microcontroller。Erase of program memory space with verification。Freeze-peripherals at breakpoint。8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data Gateway。Backward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSPアズワン品番67-0425-08
Cmod S7 Spartan-7 FPGA Module
DIGILENT¥27,980税込¥30,7781個当日出荷Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foamアズワン品番67-0390-84
RS PRO クロック 電池
RS PRO¥19,980税込¥21,9781個3日以内出荷RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
SK-853 エニグマ CE2 E/S/K ガード
コミネ¥2,098税込¥2,3081個5日以内出荷欧州CE規格レベル2認証を取得した肘・肩・膝用ソフトインナープロテクター。One of thinnest CE LEVEL 2 protectors offers outstanding protection impact, comfort and flexibility用途・CE規格 EN1621-1 レベル2種別左右セット材質TPE色ブラックサイズFree寸法(幅W×高さH×厚さt)(mm)130×185×8





AQUOS R compact SHV41/SoftBank 耐衝撃ハイブリッドケース「PALLET」 ストラップホール付
LEPLUS¥1,698税込¥1,8681個5日以内出荷[耐衝撃] 艶やかな色と手に馴染みやすい曲線形状/ケース内面には耐衝撃構造を施した衝撃吸収ケース/ストラップホール搭載タイプケース型対応機種AQUOS R compact SHV41/SoftBank特性耐衝撃・ストラップホール
GK-842 PROTEC 防風GLOVE HG
コミネ¥4,898税込¥5,3881双5日以内出荷操作性を重視した防風仕様ウインターグローブ。透湿防水構造を採用せず掌部分の厚みを抑えた構造で、春夏用グローブに匹敵するダイレクトな操作性を実現。 ・High operability windproof gloves ・Windproof construction ・Insulation padding in the back of hand ・Highly recommended for riders that utilize heated grips on motorcycles ・No lining on the palm, which would allow a better heat transmission to the hands ・3D pattern provides comfort grip ・Inner hard knuckle guard ・TPR palm protector ・Reflective panel on first finger ・Touch panel operation
Chromolith (R) CN 5-4.6mm Guard Columns pack of 3
Merck(メルクミリポア)¥41,980税込¥46,1781個欠品中アズワン品番62-8536-91
絶縁DC-DCコンバータ Vout:12V dc 4.5 → 5.5 V dc 3W
XP POWER¥1,298税込¥1,4281個7日以内出荷The XP Power ITR series offers a 3W power and has compact package。It has efficiency of 88 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty仕様●出力電圧:12V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03アズワン品番65-7212-95
絶縁DC-DCコンバータ Vout:± 15V dc 4.5 to18 V dc 3W
XP POWER¥2,998税込¥3,2981個7日以内出荷The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 83 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty仕様●出力電圧:± 15V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7213-71
RS PRO シェルフシステム
RS PRO¥38,980税込¥42,8781キット7日以内出荷Stormor Shelving Accessories. Shelf Pack 1 (St.No. ; 521-443 521-443 ) Consists of:. Extra pack of 6 shelves 1000x300 mm Shelf Clips x 24. Shelf Pack 2 ( ; 521-447 521-447 ) Consists of:. Extra pack of 6 shelves 1000x450 mm Shelf Clips x 24. Brace Pack 1 (To fit 1850H Frames) (St.No. ; 521-437 521-437 ) Consists of:. Rear brace kit (x2) Nuts and Bolts (x2). Brace Pack 1 (To fit 2150H Frames) (St.No. ; 521-431 521-431 ) Consists of:. Rear brace kit (x3) Nuts and Bolts (x3)仕様システム = Stormor棚の数 = 6高さ = 1000mm深さ = 300mm材質 = スチール色 = グレーRoHS指令(10物質対応)対応
絶縁DC-DCコンバータ Vout:± 12V dc 4.5 to18 V dc 3W
XP POWER¥2,998税込¥3,2981個7日以内出荷The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 82 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty仕様●出力電圧:± 12V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-96
エンコーダケーブル 0.75 kW
オムロンヘルスケア¥42,980税込¥47,2781個7日以内出荷The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Encoder type of cable length is 10 m仕様●相数:1●電源電圧:230 V●定格電圧:100 → 200 V●許容入力:0.75 kWアズワン品番65-7275-50
ハンドル nVent SCHROFF 19-Inch compacPRO Desktop Case アルミニウム,亜鉛
nVent ? Schroff¥11,980税込¥13,1781セット7日以内出荷仕様●タイプ : キャリングハンドル●併用可能製品 : 19-Inch compacPRO Desktop Case●材質 : アルミニウム,亜鉛●キャリングバー x 1 ●ハンドル側部 x 2 ●安全インサート x 2 ●組み立てキット x 1. CompacPRO ヒントキャリングケースハンドル. Schroff の先端整理ハンドルは● CompacPRO ケース用です。. 粉体コーティングされたハンドルバーが付いています ボタンを押すと●ハンドルバーを 30 ° 単位で調整できます 積載荷重: 20 kg RoHS対応RoHS指令(10物質対応)対応
ケーブル Cable
omron(オムロン)¥9,898税込¥10,8881個7日以内出荷The Omron connector cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 1.5 m terminal block cable仕様●アクセサリタイプ:Cable●長さ:1.5m●コード番号:215-3526アズワン品番65-7274-10
ケーブル Cable G5 series servo motor
オムロンヘルスケア¥149,800税込¥164,7801個7日以内出荷The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 20 m Power cable type仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:5 kW●長さ:20mアズワン品番65-7272-94
ケーブル Cable G5 series servo motor
オムロンヘルスケア¥92,980税込¥102,2781個7日以内出荷The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 15 m Power cable type仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:2 kW●長さ:15mアズワン品番65-7273-54
ケーブル Cable G5 series servo motor
オムロンヘルスケア¥64,980税込¥71,4781個7日以内出荷The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 10 m Power cable type仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:0.75 kW●長さ:10mアズワン品番65-7273-14
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら