カテゴリ
- 作業工具(12)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「pc200 hit」の検索結果

ミゼットカッター
MCC(松阪鉄工所)(21件のレビュー)¥999税込¥1,0991個当日出荷ハサミ感覚の片手操作で楽に早く切断。特殊鋼を使用し、用途に合わせた形状の刃、最適な熱処理により、抜群の切れ味と耐久性。刃先の開きが簡単調整。全長(mm)210質量(g)275呼びMC適合切断材線材
ポケット硬鋼線カッター
HIT(ヒット)(7件のレビュー)¥2,098税込¥2,3081個当日出荷硬線用のポケットカッターです。用途針金、番線の切断に。全長(mm)200質量(g)270切断能力(mm)(硬線)2.5(軟硬線)4(半硬線)3RoHS指令(10物質対応)対応再生紙使用マーク適合
ポケットアンギュラカッター
HIT(ヒット)(1件のレビュー)¥2,298税込¥2,5281個当日出荷刃先に角度の付いたポケットカッターです。用途針金、番線の切断に。全長(mm)200質量(g)280切断能力(mm)(軟硬線)3.5(半硬線)2RoHS指令(10物質対応)対応再生紙使用マーク適合
ボルトクリッパー
(82件のレビュー)¥1,398~税込¥1,538~1個当日出荷関節部のネジで刃のクリアランスを調整することができます。用途太い線材の切断に。材質鋼(本体)、クロムバナジウム鋼(刃)加工可能硬度~HRC40適合切断材鉄筋
ミニカッター
(28件のレビュー)¥899税込¥9891個当日出荷ハサミ感覚の片手操作で楽に切断できます。用途針金や番線の切断に。材質スチール(本体)、SK5(刃)全長(mm)200質量(g)280切断能力(mm)ピアノ線1.5/鉄線2.0/銅線4.0加工可能硬度~HRC35適合切断材線材
鋼線クリッパーシルバー
HIT(ヒット)(4件のレビュー)¥7,998~税込¥8,798~1丁当日出荷から3日以内出荷特許偏芯ボルト方式を採用していますので、刃先が簡単に平行移動でき微調節が容易に行えます。刃先の調節は約2000回切断に1回でOKです。用途建設現場(震災復興、新築リフォーム、製造ライン溶接現場、保守メンテナンス現場、解体現場における棒鋼、鉄筋、番線等)の切断に最適です。仕様被切断材HRC48以下再生紙使用マーク適合
スーパーカッター
スーパーツール(10件のレビュー)¥1,598税込¥1,7581丁当日出荷刃部は高度な熱処理を施し、耐久性、切れ味は最高。 ストレート刃です。用途鉄線・ピアノ線の切断に。トラスコ品番368-4474全長(mm)215質量(g)290切断能力(Φmm) ピアノ線2切断能力(Φmm) 鉄線4切断能力(Φmm) 銅線4
オールステンミニカッター
土牛(7件のレビュー)¥2,598税込¥2,8581個当日出荷刃部に最適の高炭素ステンレス鋼を使用しており、優れた切れ味と耐久力を発揮します。全長(mm)215切断能力鉄線4mmサイズ(mm)200全質量(g)270
ボルトクリッパー
LOBSTER(ロブスター/エビ印/ロブテックス)(22件のレビュー)¥3,298~税込¥3,628~1本当日出荷から5日以内出荷グリップはツバ付で手にしっかりフィット、力が確実に伝わり強力にカットします。環境に優しい脱塩ビの素材(エラストマー)を使用しています。刃先先端部の尖りで刃先を有効利用、狭い箇所での切断に最適です。連結板コーナーのアールが大きく、奥まった箇所へ挿入しての作業に便利です。
TFMini-S - Micro LiDAR Module
SPARKFUN¥23,980税込¥26,3781個33日以内出荷Description。The TFMini-S Micro LiDAR Module is a ToF(Time of Flight)LiDAR sensor capable of measuring the distance to an object as close as 10 centimeters(+/- 6cm up to 6m)and as far as 12 meters(+/-1% starting at 6m)! As with all LiDAR sensors, your effective detection distance will vary depending on lighting conditions and the reflectivity of your target object, but what makes this sensor special is its size. Measuring only 42x15x16mm, the TFMini-S allows you to integrate LiDAR into applications traditionally reserved for smaller sensors.。TFMini-S is a single-point ranging LiDAR based on TFmini upgrade. The blind zone is shortened to 10cm, the outdoor performance and accuracy of different reflectivity are improved, it can achieve stable, accuracy, sensitive and high frequency range detection.。Important:This product does not use laser light for ranging. Instead it contains an LED and optics. Many such systems are being marketed under the name "LiDAR," although it may be more appropriate to think of this device as a "Time-of-Flight Infrared Rangefinder". It differs significantly from traditional IR rangefinders in that it uses ToF to determine range and not triangulation ― as is performed by the Sharp GP-series devices.。Features。Operating Range:0.1m~12m@90%Reflectivity。0.1~7m@10% Reflectivity。0.1m~12m@90%Reflectivity(70Klux)。0.1~7m@10% Reflectivity(70Klux)。Accuracy:±6cm@(0.1-6m)。±1%@(6m-12m)。Distance Resolution:1cm。Frame Rate:100Hz。Ambient light immunity:70Klux。Operating Temperature:0℃~60℃。Light source:VCSEL。Central wavelength:850nm。Photobiological safety:Class1(EN60825)。FOV:2°2。Supply voltage:5V±0.1V。Average current:≦140mA。Power consumption:≦0.7W。Peak current:200mA。Communication level:LVTTL(3.3V)。Communication interface:UART / I2C。Dimension:42mmx15mmx16mm(LxWxH)。Housing:PC/ABS。Storage temperature:-20℃~75℃。Weight:5g±0.3g。Cable length:10cmアズワン品番67-0427-33